エアダスターサンワサプライ(1件のレビュー)当日出荷
繰り返し使える充電式電動エアダスターです。本体はどの向きでも使用可能で、逆さにも対応しています。手のひらサイズのコンパクトタイプで、持ち運びや収納に便利です。付属のノズルでご利用シーンに応じた使い方が可能です。使いたい時に何度でも、コストを気にすることなく、手軽にお掃除できます。3段階の風量調整機能付きです。通常のエアダスターに比べ、繰り返しの購入がなく、空き缶の処理、ガスの匂い、火気による危険がありません。
仕様逆さ噴射対応寸法(mm)85×41×135質量(g)約276タイプ電動式消費電力(W)50入力DC5V/2Aモーター(W)56使用時間(分)約20~90風量風圧約5g~48g保存温度(℃)-20~60バッテリーリチウムイオン電池相対湿度60~70%使用環境温度(℃)操作:0~40モーター回転数(min-1[r.p.m])80000充電時間(時間)2A場合:約2、1Aの場合:約4USBケーブル長(cm)約80ノイズレベル<85dB逆さ噴射○