付属品ノズル・ストレートパイプ・サッシ(すきま)ノズル・高機能フィルタセット内容本体、バッテリBL4025×1本、急速充電器DC40RA長さ(mm)1106幅(mm)113質量(kg)1.8(バッテリ含む/ノズル・パイプ除く)色ホワイト高さ(mm)177電圧(V)直流36吸込仕事率(W)パワフル:100/強:60/標準:35/エコ:15集塵容量(L)0.25機能ハイパワーブラシレスモータ、パイプロック、LEDライト連続使用時間(分)パワフル:約16、強:約25、標準:約40、エコ:80使用電池リチウムイオンバッテリバッテリー容量(Ah)2.5バッテリー電圧(V)36集塵方式サイクロン一体型充電時間(分)約19(実用)、約28(フル)使用可能時間(分間)パワフル:約16/強:約25/標準;約40/エコ:約80適合バッテリーBL4025関連資料(6.4MB)商品タイプ本体+バッテリー