こんなお得な商品も!
コルゲートチューブ
モノタロウ
¥299~
税込¥329~
強い衝撃にひび割れが生じず形状復元率が高くらくに通電します。軽く切断も容易で運び易く、取扱易い。寒冷地でも強く施工性が良いです。スリット入り。
色黒
材質ポリプロピレン(PP)
超永切・錆びない・耐摩耗・非磁性・耐薬品のワンタッチ刃収納セラッミックカッター用替刃です。無気孔高密度セラミックですので、一般カッターの約50倍永く切れます。ワンタッチ刃収納形です。
用途セラミックカッター刃。
適合本体ビジネスカッターCOT-B
材質(刃)ジルコニアセラミック刃体
1個
¥749
税込¥824
当日出荷
接液部はステンレス製です。
フタが大きく開き内面を研磨してあるので、洗浄がしやすい構造です。
用途水性液剤用
容量(L)25
トラスコ品番161-3276
材質ステンレス(SUS304)
質量(kg)18.5
奥行(mm)420
内径(Φmm)316~320
全幅(mm)420
全高(mm)670
最高使用圧力(MPa)0.4
ホース取付口G3/8B
撹拌方式なし
エアー取込口G1/4B
1台
¥229,800
税込¥252,780
翌々日出荷
底がフラットなので立てて陳列可能で中身が少なくても倒れません。デザイン性と高級感があり、ギフト需要に最適。コンパクトなのに大容量、チャック付きなので開封後の保管にも便利。テイストキープバルブは大手コーヒー店でも採用多数されている日本製のバルブシール。バルブなしタイプはお茶や焼き菓子などにも使える。定番の白と黒、流行りのグレーとコッパー色。200g・300g2種類各4色揃っています。
用途ギフト用
仕様パーツ数:1
材質マットPET#12//VMPET#12//LL#80
質量(g)8
枚数1000
内寸法(mm)105×65×200
底がフラットなので立てて陳列可能で中身が少なくても倒れません。デザイン性と高級感があり、ギフト需要に最適。コンパクトなのに大容量、チャック付きなので開封後の保管にも便利。テイストキープバルブは大手コーヒー店でも採用多数されている日本製のバルブシール。バルブなしタイプはお茶や焼き菓子などにも使える。定番の白と黒、流行りのグレーとコッパー色。200g・300g2種類各4色揃っています。
用途ギフト用
仕様パーツ数:1
材質マットPET#12//VMPET#12//LL#80
質量(g)11.1
枚数500
内寸法(mm)130×70×220
Description。The TB6612FNG Motor Driver can control up to two DC motors at a constant current of 1.2A(3.2A peak). Two input signals(IN1 and IN2)can be used to control the motor in one of four function modes:CW, CCW, short-brake and stop. The two motor outputs(A and B)can be separately controlled, and the speed of each motor is controlled via a PWM input signal with a frequency up to 100kHz. The STBY pin should be pulled high to take the motor out of standby mode.。Logic supply voltage(VCC)can be in the range of 2.7--5.5VDC, while the motor supply(VM)is limited to a maximum voltage of 15VDC. The output current is rated up to 1.2A per channel(or up to 3.2A for a short, single pulse).。This little board comes with all components installed as shown. Decoupling capacitors are included on both supply lines. All pins of the TB6612FNG are broken out to two 0.1" pitch headers; the pins are arranged such that input pins are on one side and output pins are on the other.。Note:。If you are looking for the SparkFun Motor Driver with headers, it can be found here or in the。Similar Products。below.。Get Started With the Motor Driver Hookup Guide。Features。Power supply voltage:VM = 15V max, VCC = 2.7--5.5V。Output current:Iout = 1.2A(average)/ 3.2A(peak)。Standby control to save power。CW/CCW/short-brake/stop motor control modes。Built-in thermal shutdown circuit and low-voltage detecting circuit。All pins of the TB6612FNG broken out to 0.1" spaced pins。Filtering capacitors on both supply lines
アズワン品番67-0395-99
1個
¥4,398
税込¥4,838
33日以内出荷
関連キーワード