カテゴリ

  • 電気材料(3)
  • 切削工具(2)
  • 医療(1)
  • 学童・教育用品(1)

「cr5.5-5」の検索結果

7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
R形裸圧着端子 パック品 ニチフR形裸圧着端子 パック品ニチフ(1件のレビュー)
429税込472
1袋(10個)
当日出荷から翌日出荷
種類裸圧着端子端子形状丸形(R形)
圧着端子(R形) 銅線用 アメリカン電機圧着端子(R形) 銅線用アメリカン電機
2,598税込2,858
1セット(100個)
当日出荷から7日以内出荷
圧着端子接続が可能な器具に最適な、丸形1つ穴圧着端子です。
種類裸圧着端子規格RoHS対応端子形状丸形(R形)
超硬リーマ Rシリーズ F.P.(エフ・ピー・ツール)超硬リーマ RシリーズF.P.(エフ・ピー・ツール)
11,980税込13,178
1本
当日出荷から4日以内出荷
材質超硬超微粒子被削材調資材(~50HRC、~60HRC)刃形スパイラル全長L(mm)100シャンクストレートシャンクコーティングPurpleコーティングシャンク径d(Φmm)6刃長l1(mm)50
リーマ HS S柄 SCR EIKO(栄工舎)リーマ HS S柄 SCREIKO(栄工舎)
9,998税込10,998
1本
翌々日出荷
材質SKH56刃形右刃ストレートシャンクストレートシャンクコーティングノンコート
リングターミナル スタッド径:M10 1袋 10個入 ニチフリングターミナル スタッド径:M10 1袋 10個入ニチフ
539税込593
1袋(10個)
7日以内出荷
JIS、UL、CSA裸圧着端子、丸型
仕様●シリーズ:R5.5●絶縁:非絶縁●外側リング直径:0.374インチ●適合電線サイズmm2 Min:2.6mm2●適合電線サイズAWG Min:12AWG●スタッド径:M10●コンタクト材質:銅●厚さ:0.037インチ●全長:0.767インチ●コード番号:490-3391アズワン品番65-7589-84
ケアワークパンツ ネイビー トンボ[ウエア・白衣・検診衣]ケアワークパンツ ネイビートンボ[ウエア・白衣・検診衣]
5,998税込6,598
1枚
5日以内出荷
※すそ上げテープがつきます。
仕様●色:ネイビー●規格:男女兼用●サイズ:4L●ウエスト:100~108cm●ヒップ:122cm●股下:90cm(フリー)●素材:ポリエステル95%・綿5%●主な機能:制菌加工・制電・防縮・吸汗・速乾
SparkFun Servo Trigger - Continuous Rotation SPARKFUNSparkFun Servo Trigger - Continuous RotationSPARKFUN
4,898税込5,388
1個
33日以内出荷
DescriptionThe SparkFun Continuous Rotation(CR)Servo Trigger is a small robotics board that simplifies the control of hobby RC servo motors. When an external switch or logic signal changes state, the CR Servo Trigger is able to tell an attached servo motor to move from position A to position B. To use the CR Servo Trigger, you simply connect a hobby servo and a switch, then use the on-board potentiometers to adjust the start/stop positions and the transition time. You can use a hobby servo in your projects without having to do any programming!When we introduced the original Servo Trigger, we mentioned that it could be reprogrammed to be more useful with continuous rotation servo motors. But reprogramming the firmware is somewhat tedious, and users asked for a Servo Trigger preprogrammed with the continuous rotation logic. With this little board you will be provided an easy way to deploy continuous rotation servos into your projects!The heart of the CR Servo Trigger is an Atmel ATtiny84 microcontroller, running a small program that implements the servo control features designed for continuous rotation servos. On board each of these CR Servo Triggers you will find three potentiometers:"A" sets the position the servo sits in while the switch is open, "B" sets the position the servo moves to when the switch is closed, and "T" sets the time it takes to get from A to B and back.Compared with a servo motor, the CR Servo Trigger board draws very little current, roughly 5mA at 5V. Be sure to note that if you're using the CR Servo Trigger to control your motor, the absolute maximum supply voltage that should be applied is 5.5 VDC. Additionally, the SparkFun CR Servo Trigger is designed to make it easy to daisy chain boards - you can simply connect the VCC and GND pads on adjacent boards to each other.Note:This idea originally came from our friend in the Oakland area, CTP. If you see him, please give him a high-five for us.SparkFun CR Servo Trigger Hookup GuideFeaturesRecommended Voltage:5VDCMax Voltage:5.5VDCCurrent Draw:5mAControl Continuous Rotation ServosThree Control SettingsA - sets the position the servo sits in while the switch is openB - sets the position the servo moves to when the switch is closedC - sets the time it takes to get from A to B and backEasy Control with PotentiometersConfigurable Input PolarityConfigurable Response ModeCompatible with Analog ServosISP Header Pins Available for Reprogram
アズワン品番67-0429-21