接点構成SPNO長さ(mm)60寸法(mm)60×15.8×18.5高さ(mm)18.5取付方式基板実装極数1奥行(mm)15.8通電電流(A)(max)3AC/DC接点間隔10kV接触抵抗(mΩ)(max)250、(typical)100耐用寿命(dry switching)109、(50W switching)106絶縁抵抗(Ω)(typical)1×1013接点材質タングステンコイル抵抗(Ω)780開放電圧(V)4DC動作時間(ms)2コイル電圧(V)24DC動作温度(℃)-20~70RoHS指令(10物質対応)対応動作電圧(V)20DC最大スイッチング電流(AC A)3最大スイッチング電流(DC A)2最大スイッチング電圧(AC V)7000最大スイッチング電圧(DC V)7000コイルと接点間の耐電圧(kV)17AC/DC最大スイッチング電源(DC W)50静電容量(pF)<0.2最大リリース時間(ms)3認証マークUL