Meltec(大自工業)(1件のレビュー)当日出荷
DC24V電源でDC12Vカー用品が使える
モバイルバッテリーとして使用可能な定格2.4A出力とQC3.0出力のUSBポート、合計2ポート内蔵。
付属品両面テープ質量(g)約250使用温度範囲(℃)±0~+40定格入力電圧(V)DC24定格出力電流(A)15(2口合計)電源コード(m)約1.1本体寸法(幅W×奥行D×高さH)(mm)120×75×45保護機能低電圧、過電圧、過負荷、過電流(出力停止)定格出力電圧(V)DC13.2±0.2 2口