材質/仕上(フード)ABS樹脂/ニッケルメッキ、(クランプサドル・嵌合固定ネジ)鋼/ニッケルメッキタイプロングスクリュウ使用温度範囲(℃)-65to+125,-55to+105,-55to+125寸法H(mm)約5ねじロングスクリュウM2.6寸法A(mm)47(±0.5)寸法F(mm)61.1(±0.13)寸法D(mm)72.9(±0.5)コネクタ形状ジャンクションシェル寸法B(mm)18(±0.5)寸法C(mm)50(±0.5)適合ケーブル外径(Φmm)13寸法G(mm)19(±1)寸法E(Φmm)13(±0.5)シェルサイズ適合/50ピンねじサイズ(嵌合固定ネジ)M2.6RoHS指令(10物質対応)対応