カテゴリ
- パソコン/周辺機器(8)
- 学童・教育用品(5)
- 物流用品(1)
- 洗車・清掃(1)
絞り込み
「dda iai」の検索結果

USBケーブル マイクロBケーブル microB-A 3.0 3重シールドケーブル
エレコム(1件のレビュー)¥1,898~税込¥2,088~1本当日出荷から翌々日出荷USB3.0の規格である「CertifiedSuperSpeedUSB(USB3.0)」の正規認証品!USB3.0(Standard-A)のインターフェースを持つパソコンと、USB3.0(Standard-microB・micro-B・マイクロB)のインターフェースを持つポータブルハードディスクドライブなどの機器を接続できるUSB3.0ケーブル。 USB3.0(Standard-A)のインターフェースを持つパソコンと、USB3.0(Standard-microB・micro-B・マイクロB)のインターフェースを持つハードディスクドライブなどの機器を接続できるUSB3.0ケーブルです。 USB3.0の規格である「CertifiedSuperSpeedUSB(USB3.0)」の正規認証品です。 従来のUSB2.0ケーブルに2対のSDP(ShieldedDifferentialPair)を追加し、10倍以上の最大5Gbpsの転送速度を実現します。 サビなどに強く信号劣化を抑える金メッキピンコネクタを採用しています。 外部ノイズの干渉から信号を保護する3重シールドケーブルを採用しています。 EUの「RoHS指令(電気・電子機器に対する特定有害物質の使用制限)」に準拠(10物質)した、環境にやさしい製品です。対応機種USB3.0(Aタイプ)端子搭載のパソコン及びUSB3.0(microBタイプ)端子搭載のパソコン周辺機器シールド3重シールド
USBケーブル B-A 3.0 3重シールドケーブル ブラック
エレコム(2件のレビュー)¥1,698~税込¥1,868~1本当日出荷USB3.0の規格である「CertifiedSuperSpeedUSB(USB3.0)」の正規認証品!USB3.0(Standard-A)のインターフェースを持つパソコンと、USB3.0(Standard-B)のインターフェースを持つハードディスクドライブなどの機器を接続できるUSB3.0ケーブル。 USB3.0(Standard-A)のインターフェースを持つパソコンと、USB3.0(Standard-B)のインターフェースを持つハードディスクドライブなどの機器を接続できるUSB3.0ケーブルです。 USB3.0の規格である「CertifiedSuperSpeedUSB(USB3.0)」の正規認証品です。 従来のUSB2.0ケーブルに2対のSDP(ShieldedDifferentialPair)を追加し、10倍以上の最大5Gbpsの転送速度を実現します。 サビなどに強く信号劣化を抑える金メッキピンコネクタを採用しています。 外部ノイズの干渉から信号を保護する3重シールドケーブルを採用しています。 EUの「RoHS指令(電気・電子機器に対する特定有害物質の使用制限)」に準拠(10物質)した、環境にやさしい製品です。対応機種USB3.0(Aタイプ)端子搭載のパソコン及びUSB3.0(Bタイプ)端子搭載のパソコン周辺機器シールド3重シールド
USBケーブル B-A 3.0 3重シールドケーブル RoHS ブラック
エレコム¥1,798~税込¥1,978~1本当日出荷USB3.0(Standard-A)のインターフェースを持つパソコンと、USB3.0(Standard-B)のインターフェースを持つハードディスクドライブなどの機器を接続できるUSB3.0ケーブルです。 USB3.0の規格である「CertifiedSuperSpeedUSB(USB3.0)」の正規認証品です。 従来のUSB2.0ケーブルに2対のSDP(ShieldedDifferentialPair)を追加し、10倍以上の最大5Gbpsの転送速度を実現します。 サビなどに強く信号劣化を抑える金メッキピンコネクタを採用しています。 EUの「RoHS指令(電気・電子機器に対する特定有害物質の使用制限)」に準拠(10物質)した、環境にやさしい製品です。色ブラック対応機種USB3.0(Aタイプ)端子搭載のパソコン及びUSB3.0(Bタイプ)端子搭載のパソコン周辺機器シールド3重シールド
USBケーブル B-A 3.0 フェライトコア ブラック
エレコム¥1,998~税込¥2,198~1本当日出荷ノイズに強いフェライトコア付き!USB3.0(Standard-A)のインターフェースを持つパソコンと、USB3.0(Standard-B)のインターフェースを持つハードディスクドライブなどの機器を接続できる「Certified SuperSpeedUSB(USB3.0)」正規認証品のUSB3.0ケーブル。 USB3.0(Standard-A)のインターフェースを持つパソコンと、USB3.0(Standard-B)のインターフェースを持つハードディスクドライブなどの機器を接続できるUSB3.0ケーブルです。 USB3.0の規格である「CertifiedSuperSpeedUSB(USB3.0)」の正規認証品です。 高周波ノイズを吸収する効果があるフェライトコアが付いています。 従来のUSB2.0ケーブルに2対のSDP(ShieldedDifferentialPair)を追加し、10倍以上の最大5Gbpsの転送速度を実現します。 サビなどに強く信号劣化を抑える金メッキピンコネクタを採用しています。 外部ノイズの干渉から信号を保護する3重シールドケーブルを採用しています。 EUの「RoHS指令(電気・電子機器に対する特定有害物質の使用制限)」に準拠(10物質)した、環境にやさしい製品です。色ブラック対応機種USB3.0(Aタイプ)端子搭載のパソコン及びUSB3.0(Bタイプ)端子搭載のパソコン周辺機器シールド3重シールド
Shift Register 8-Bit - SN74HC595
SPARKFUN¥259税込¥2851個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
KADDAK スマートタオル
JIC¥1,798税込¥1,9781個5日以内出荷【車のキズや汚れを除去するスマートタオル】。〇光沢材+ミネラルオイルを含有した特殊液体が細かいキズの除去と光沢効果までワンステップ!塗装面を長い期間保護します。〇酸化物やアスファルトのタールなどしつこい汚れも簡単に除去。〇車2台分量の成分含有で何度でも繰り返し使用可能(。使用後は必ず袋に戻して保管してください)。キズ除去の原理。ナノ技術を活用したスマートタオルでキズ部分を磨く際に微熱が発生します。その微熱によってナノ分子がキズ部分に浸透し、化学反応を起こしながらコーティングをすることで細かいキズや汚れを除去します。用途車の細かいキズ、鳥の糞やシミ錆、油汚れや水垢の除去、フロントライトカバーの曇りの除去仕様キズ除去範囲:クリア層(透明塗料)についたキズ(※状況によっては復元できないキズもあります)付属品ニトリル手袋1枚/マイクロファイバーグローブ1枚成分炭化水素、オレイン酸、ジメチルポリシロキサン、酸化セリウム使用方法1車体についたほこりや水分を乾いたタオルで拭き取る2同梱のニトリル手袋をつけて、キズや汚れのある場所をごしごしと磨き上げる3マイクロファイバーグローブで仕上げ磨き4本品を袋に戻して終了!材質不織布質量(g)25寸法(cm)17×14危険物の類別非危険物対応ボディー色全色対応
Dante AV Ultra HDMI デコーダ
ADTECHNO(エーディテクノ)¥339,800税込¥373,7801個5日以内出荷1GbEネットワークにて知覚できないほどの低遅延で最大4K HDR映像を伝送。音声、映像、USB/KVM、RS-422、IR信号を個別ルーティング。ProAV向けColibriコーデックで複雑なグラフィカルコンテンツも視覚的ロスのない映像品質を保持。マスターとスレーブクロックを使用し音声と映像の完璧な同期を実現。HDMI出力端子2系統(同時出力)。2.0型 IPSパネル搭載:映像プレビュー/オーディオメーター/Dante設定機能。音声モニタリング用ヘッドホン出力端子を搭載。HDCP 1.x/2.x準拠、EDID管理機能搭載。PoE+(30W IEEE802.3at PoE+)/DC(12V)給電。1U EIAラックサイズで取り付け可能。Dante ControllerおよびDante Domain Manager(DDM)対応。
Dante AV Ultra HDMI エンコーダ
ADTECHNO(エーディテクノ)¥339,800税込¥373,7801個5日以内出荷1GbEネットワークにて知覚できないほどの低遅延で最大4K HDR映像を伝送。音声、映像、USB/KVM、RS-422、IR信号を個別ルーティング。ProAV向けColibriコーデックで複雑なグラフィカルコンテンツも視覚的ロスのない映像品質を保持。マスターとスレーブクロックを使用し音声と映像の完璧な同期を実現。HDMI入力端子とループアウト端子。2.0型 IPSパネル搭載:映像プレビュー/オーディオメーター/Dante設定機能。音声モニタリング用ヘッドホン出力端子を搭載。HDCP 1.x/2.x準拠、EDID管理機能搭載。PoE+(30W IEEE802.3at PoE+)/DC(12V)給電。1U EIAラックサイズで取り付け可能。Dante ControllerおよびDante Domain Manager(DDM)対応。
Dante AV Ultra 12G-SDI/HDMI デコーダ
ADTECHNO(エーディテクノ)¥399,800税込¥439,7801個5日以内出荷1GbEネットワークにて知覚できないほどの低遅延で最大4K HDR映像を伝送。音声、映像、USB/KVM、RS-422、IR信号を個別ルーティング。ProAV向けColibriコーデックで複雑なグラフィカルコンテンツも視覚的ロスのない映像品質を保持。マスターとスレーブクロックを使用し音声と映像の完璧な同期を実現。12G-SDI/HDMI出力端子:各2系統から同時出力。2.0型 IPSパネル搭載:映像プレビュー/オーディオメーター/Dante設定機能。音声モニタリング用ヘッドホン出力端子を搭載。各HDMI出力端子における自動ダウンスケーリングとHDCPリビジョン変換機能。HDCP 1.x/2.x準拠、EDID管理機能搭載。PoE+(30W IEEE802.3at PoE+)/DC(12V)給電。1U EIAラックサイズで取り付け可能。Dante ControllerおよびDante Domain Manager(DDM)対応。
Dante AV Ultra 12G-SDI/HDMI エンコーダ
ADTECHNO(エーディテクノ)¥399,800税込¥439,7801個5日以内出荷1GbEネットワークにて知覚できないほどの低遅延で最大4K HDR映像を伝送。音声、映像、USB/KVM、RS-422、IR信号を個別ルーティング。ProAV向けColibriコーデックで複雑なグラフィカルコンテンツも視覚的ロスのない映像品質を保持。マスターとスレーブクロックを使用し音声と映像の完璧な同期を実現。12G-SDI/HDMI入力端子:各入力専用のループアウト端子も搭載。2.0型 IPSパネル搭載:映像プレビュー/オーディオメーター/Dante設定機能。音声モニタリング用ヘッドホン出力端子を搭載。各HDMI出力端子における自動ダウンスケーリングとHDCPリビジョン変換機能。HDCP 1.x/2.x準拠、EDID管理機能搭載。PoE+(30W IEEE802.3at PoE+)/DC(12V)給電。1U EIAラックサイズで取り付け可能。Dante ControllerおよびDante Domain Manager(DDM)対応。
LilyPad E-Sewing ProtoSnap
SPARKFUN¥2,198税込¥2,4181個33日以内出荷。Description。The LilyPad E-Sewing ProtoSnap is a great way to explore how buttons and switches behave in simple e-sewing circuits before crafting your project. Like other LilyPad ProtoSnap series boards, the individual pieces of the board are pre-wired --- allowing you to try out the function of the circuit before sewing. There is no programming required to use this ProtoSnap, and it can be used right away!。The E-Sewing ProtoSnap includes three white LilyPad LEDs:two connected to a LilyPad Slide Switch and one connected to a LilyPad Button Board. A LilyPad Coin Cell Battery Holder with a CR2032 coin cell battery provides all the power you need for the circuit. All you need to do is design how you want your project to be laid out, and then snap everything apart!。Note:。A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.。Note:。Due to the requirements of shipping the included battery, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries cannot be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Get Started with the LilyPad E-Sewing ProtoSnap Guideアズワン品番67-0422-55
LilyPad E-Sewing ProtoSnap Kit
SPARKFUN¥4,298税込¥4,7281個33日以内出荷Description。The LilyPad E-Sewing ProtoSnap Kit is a great way to incorporate buttons and switches into an e-textile project without any programming required. Like other LilyPad ProtoSnap series boards, the individual pieces of the included E-Sewing ProtoSnap are pre-wired --- allowing you to try out the function of the circuit before sewing. We have also included a CR2032 battery, needle set, conductive thread bobbin and a swatch of white felt. With all of these parts combined and the featured guide(found in the Documents tab), you will be able to plan and create fantastic projects straight out of the box!。The E-Sewing ProtoSnap includes three white LilyPad LEDs:two connected to a LilyPad Slide Switch and one connected to a LilyPad Button Board. A LilyPad Coin Cell Battery Holder with the included CR2032 coin cell battery provides all the power you need for the circuit. All you need to do is design how you want your project to be laid out, and then snap everything apart!。Note:A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.。Note:Due to the requirements of shipping the battery in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries cannot be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Get Started with the LilyPad E-Sewing ProtoSnap Guideアズワン品番67-0424-14
LilyPad Sewable Electronics Kit
SPARKFUN¥31,980税込¥35,1781個33日以内出荷Description。The LilyPad Sewable Electronics Kit lets you explore the wonderful world of electronic sewing(e-sewing)and e-textiles through a series of introductory projects using the LilyPad system. You'll learn how to sew basic circuits to light up LEDs, control them with buttons and switches and even experiment with a pre-programmed LilyMini circuit that reacts to ambient light levels. In addition to LilyPad LEDs and battery holders, the kit comes with two LilyPad ProtoSnap boards that let you explore the circuit before you sew the pieces into a project.。The full-color LilyPad Sewable Electronics Kit Guide(included)contains step-by-step instructions for using LilyPad pieces to create four complete sewable circuit projects with conductive thread. Easy-to-follow diagrams and troubleshooting tips make this a great introductory resource for crafters and creatives.。LilyPad is a wearable technology developed by Dr. Leah Buechley and cooperatively designed by Dr. Buechley and SparkFun. Each LilyPad component was creatively constructed with large sew tabs to allow for stitching into clothing. Various input, output, power and sensor boards are available. They're even washable!。Note:A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Examples。Sewable Electronics Projects:Project 1:Glowing Pin。Project 2:Illuminated Mask。Project 3:Light-Up Plush。Project 4:Night-Light Pennantアズワン品番67-0424-05
Teensy Arduino Shield Adapter
SPARKFUN¥4,798税込¥5,2781個33日以内出荷Description。The Teensy is an amazing and compact development platform in breadboard friendly form factor, but what if you could incorporate it into the Arduino architecture? The Teensy Arduino Shield Adapter allows you to attach your Teensy and utilize your favorite Arduino shields without the requirement of breadboard or any complicated wiring. Needless to say, the Teensy Arduino Shield Adapter is useful tool for upgrading all of your existing Arduino projects to more powerful controller!。As we stated before, the Teensy Arduino Shield Adapter provides basic Arduino compatibility with your run-of-the-mill shield but there are few other fun features that we've added on, as well. These features include Real Time Clock(RTC)battery, JST battery connector, 4-12V barrel jack connector, an ICSP header, and more. Because this board is simply an adapter, there is no special programming required to start working with the adapter. You will, however, need to program the Teensy for any Arduino shield you'd like to work with.。While the adapter design can fit the Teensy LC footprint, it has been designed to fully utilize the features of the Teensy 3.1. Not all of the features available on the adapter are compatible with the LC so please be sure to check the Hookup Guide in the。Documents。section below to ensure functionality for your project. Please keep in mind that this adapter may be incompatible with some 5V Arduino shields. Please check our hookup guide for more information.。Note:The Teensy Arduino Shield Adapter comes as kit and will need to be soldered together.。Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Features。Arduino R3 Interface。Real Time Clock Battery。JST Battery Connector。Barrel Jack。I2C Jumpers。ICSP Header。DAC Pin Headerアズワン品番67-0424-36