カートリッジフィルター集塵機(0.4kW)淀川電機製作所翌々日出荷
一般粉塵用カートリッジフィルター式集塵機です。広いフィルターろ過面積により、高い集じん効率および強い吸引力の維持を実現しています。目詰まりしにくい不織布フィルター搭載です。標準フィルターの捕集効率は5μm以上、99.99%捕集)。24時間365日稼動も可能です。
用途各種産業機械・粉体処理装置などへの接続用から各種研磨作業・粉体輸送および袋詰め作業などの集じん。集塵容量(L)7出力(kW)0.4騒音値(dB(A))(50/60Hz)63/65吸込口径(Φmm)100質量(kg)85出力(W)400周波数(Hz)50/60Hz兼用モータータイプ全閉外扇型吸入口径(Φmm)100最大静圧(kPa)1.13/1.62フィルター2枚消費電力(W)(50/60Hz)400騒音値(dB)63/65電源電圧(V)単相100最大風量(m3/min)(50/60Hz)9.0/10.0本体寸法(幅W×奥行D×高さH)(mm)540×558×690集塵方式カートリッジフィルター方式騒音レベル(dB(A))63/65ろ過面積(m2)(_メインフィルター)2.2無負荷回転数[50/60Hz](min-1[r.p.m])3000/3600電流(A)(50/60Hz)5.0/6.5最大静圧(kPa)(50Hz/60Hz)1.13/1.62ちり落とし方式手動式集じん量(L)7