コネクタDF62シリーズソケット圧着端子HIROSE(ヒロセ電機)当日出荷から52日以内出荷
狭所配線に適した、スリムで滑らかな外形。端子配列を格子状にすることにより対角距離が短く、狭い空間を通し易いデザインです。また、凸凹形状を極力なくした滑らかな外形のため、配線時、周囲に配置されたケーブル等に引っかかりにくいデザインです。また、コネクタ外周に金属が露出していないため、金属の筐体を介した端子間のショートが起こりにくい構造です。クリック感と目視確認により確実なロックが可能。嵌合時、明確なクリック感があり堅牢な完全ロック構造です。配線時の半嵌合やコネクタ抜けを防止しています。また、嵌合後にプラグのスリットからソケットのロック部がご確認頂けます。2点接触による高い接触信頼性を有した接点構造です。接点部やランス部は独自の構造によって保護されており、嵌合時やケース挿入時の座屈、ハーネス時や輸送時の変形等を防止しています。
用途狭所配線用スリム中継コネクタ種類丸型コンタクト形状メス結線方法圧着形状ストレート定格電圧(V)AC/DC250端子の種類ばら端子使用温湿度範囲-35~105℃、20~80%(結露なきこと)保存温湿度範囲-10~60℃、40~70%メッキ部分金めっき