リライアカットENEOS(旧:JXTGエネルギー)¥179,800税込¥197,780
1缶(200L)
5日以内出荷
高度精製した基油を使用し、独自の添加剤技術により、一般的な切削加工や研削加工において優れた加工性能を発揮します。特殊なミスト防止剤を配合しているため、加工中に発生するオイルミストを抑制し、作業環境の改善が図れます。低臭気の添加剤を使用しているため、油剤の臭気が少なく、作業者の負担を軽減します。浮遊ミストが低減され、加工点にかかる油剤の色相が薄いため、加工点を容易に見ることが可能となります。高性能高引火点基油を使用しており、同粘度グレードの一般流通品と比較して高引火点(消防法危険物分類:第4石油類)であるため、貯蔵数量制限の緩和に貢献できます。腐食性の少ない処方であるため、銅配管などの工作機械材料に対して損傷を与えにくい切削油です。
用途非鉄金属から鋳鉄、炭素鋼および合金鋼を含む鉄鋼材料の自動盤、旋削およびマシニングセンターなど引火点(℃)206外観黄色、液体流動点(℃)-20危険等級Ⅲ動粘度(mm2/s)19.5(40℃)危険物の類別第四類危険物の品名第四石油類危険物の数量200L密度(g/cm3 at15℃)0.858色(ASTM)L1.5酸価(mgKOH/g)0.36銅板腐食1(100℃,1h)脂肪油分(%)25硫黄分(%)1.83危険物の性状非水溶性