質量(g)300(USBケーブル、アタッチメント含まず)使用温度範囲(℃)0~40定格出力電流(A)0.1(1点当たり)(最大)寸法(幅W×奥行D×高さH)(mm)180×140×34(ただし、突起物を含まず)出力点数64点(16点単位で1コモン)入力点数64点(16点は割り込みに使用可能)(16点単位で1コモン)応答時間200μsec以内消費電流(mA)550(Max.)(DC5V)絶縁耐圧250Vrms使用コネクタ100ピン0.8mmピッチコネクタ(F(メス))タイプ×2、HDRA-E100W1LFDT1EC-SL+(本多通信工業製)相当品入力形式フォトカプラ絶縁入力(電流シンク出力対応)(負論理)出力形式フォトカプラ絶縁オープンコレクタ出力(電流シンクタイプ)(負論理)使用湿度範囲(%RH)10~90(ただし、結露しないこと)入力抵抗(Ω)4700