作動方式パイロットキック式ポート数2ねじの種類Rcコイルハウジンググロメットリード線最高使用圧力(MPa)2作動区分ノーマルオープン形耐圧(MPa)4(水圧にて)使用流体空気、不活性ガス、低真空(1.33×103Pa)、水、灯油、(50mm2/s以下)流体温度(℃)-10~60 (凍結のないこと)材質(ボディ)青銅耐熱クラスB最高作動圧力差(MPa)(空気・水・灯油)0.6、(油(50mm2/s)0.5取付姿勢自在駆動方式ダイアフラム雰囲気腐食性ガス、爆発性ガスのない場所弁構造パイロットキック式ポペット構造、ダイアフラム駆動弁座漏れ(cm3/min)0(空圧0.02~0.6MPa)周囲温度(℃)-10~60