カテゴリ

  • コンプレッサー・空圧機器・ホース(47)
  • バイク純正部品(26)
  • メカニカル部品(13)
  • 作業工具(10)
  • 整備工具・ウェア・ツーリング用品(7)
  • 切削工具(7)
  • 農業機械(6)
  • 制御機器(4)
  • オフィス家具(2)
  • 自動車純正部品(2)
  • 防犯用品(1)
  • 科学研究・開発用品(1)
  • 建材・エクステリア(1)
  • 油圧機器・油圧ホース(1)
  • パソコン/周辺機器(1)
  • 農業・園芸資材(1)
  • 電動工具(1)
絞り込み
ブランド
価格
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dr8」の検索結果

関連キーワード
131件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
電磁操作弁 ダイキン工業電磁操作弁ダイキン工業
73,980税込81,378特価
1個
当日出荷から60日以内出荷
アルタックスNEOギヤモータ(三相200V・屋内形) 住友重機械工業アルタックスNEOギヤモータ(三相200V・屋内形)住友重機械工業(1件のレビュー)
99,980税込109,978
1台
31日以内出荷
注)貿易に関係する書類(該非判定書、CCC証明書、その他証明書)は提出不可。国内ユーザ様でのご使用に限るものとします。国内JIS規格品です。海外規格品ではありません。
ブレーキ
1/2DR 56PCS メンテナンスツールセット SIGNET(シグネット)1/2DR 56PCS メンテナンスツールセットSIGNET(シグネット)
79,980税込87,978
1セット
翌日出荷
3段式のツールボックスに、1/2DRのソケット、レンチ類と、ペンチ類をセットしたベーシックな工具セットです。 メガネレンチは8-24mm、ソケットは8-32mmと幅広いので、工場などのハードな作業で活躍します。 ツールの紛失防止に役立つオリジナル専用トレイ付き。800S-56の後継品です。
セット商品数56差込角(inch)1/2セット内容1/2”SQソケット(六角)8・10・12・13・14・17・19・21・22・23・24・26・27・30・32mm(13308・13310・13312・13313・13314・13317・13319・13321・13322・13323・13324・13326・13327・13330・13332)、1/2”SQ 60ギアラチェットハンドル(13562)、1/2”SQエキステンションバー:125・250mm(13506・13507)、1/2”SQユニバーサルジョイント(13509)、1/2”SQスピンナーハンドル:380mm(13511)、1/2”SQスライディングTハンドル(13513)、コンビネーションレンチ:8・10・12・13・14・17・19・21mm(30208・30210・30212・30213・30214・30217・30219・30221)、45°コンパクトタイプメガネレンチ:8×10・10×12・11×13・12×14・14×17・19×21・22×24mm(33281・33283・33285・33287・33289・33292・33293)、ヘキサゴンレンチセット:9PC(35228)、ボールピンハンマー(ファイバーグラスハンドル):12oz(80143)、モンキーレンチ:250mm(70124)、ラジオペンチ:165mm(90376)、ニッパー:165mm(90381)、スリップジョイントプライヤー:200mm(90042)、ウォーターポンププライヤー:300mm(90370)、ダイヤルロックキー(GDCL204)、スチールワイヤーブラシ(45652)、グリッププライヤー:235mm(121-10)、丸型プラスチックマグネットトレイ(95057)、スタビーマイナスドライバー:6.5×35mm(51481)、マイナスドライバー:5.5×75・6.0×100・8.0×150mm(51482・51483・51484)、プラスドライバー:#1×75・#2×100・#3×150mm(51491・51492・51493)、スタビープラスドライバー:#2×35mm(51495)、ツールボックス(トレイ付)寸法(幅W×奥行D×高さH)(mm)【ツールトロリー】555×240×300(ハンドル・サイドトレイ除く)
ASUS ProArt Z890-CREATOR WIFI マザーボード ASUS(エイスース)ASUS ProArt Z890-CREATOR WIFI マザーボードASUS(エイスース)
82,980税込91,278
1台
5日以内出荷
・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM・ProArt Creator Hub: Color Management、WorkSmart・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェア
OSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
マニホールド SYシリーズ用 SMCマニホールド SYシリーズ用SMC
52,980税込58,278
1個
4日以内出荷から9日以内出荷
シリーズSY5000
9.5SQ デラックスツールセット レッド 78pcs Autobahn9.5SQ デラックスツールセット レッド 78pcsAutobahn
63,980税込70,378
1セット
翌々日出荷
3/8"&1/4"DR.78PC.大満足デラックスオリジナルツールセット。丈夫で弾力性のあるEVA樹脂トレーに収納しています。サイズ表付きでツールの管理に大変便利です。収納力抜群の3段ベアリング式ツールボックスに厳選したツールをセットしました。ベアリング式引き出しで軽くスムーズなスライド。ツールボックス両サイドには頑丈なハンドル付で持ち運びに便利。ミニラチェット&ショートビットセットMB-225Bとミニマットクリーパーを標準装備。
用途自動車の整備などに最適仕様ベアリング式3段引出しツールボックス:L557×W245×H275mm付属品1/4""25PC.ミニラチェット&ショートビットセットMR-225B、マットクリーパーEM550(サイズ:230×555×30mm)質量(kg)20.1内容●9.5SQウェーブソケット:8.10.12.13.14.17.19.21.22.24mm ●9.5SQウェーブディープソケット:8.10.12.14.17.19mm ●9.5SQスパークプラグソケット:14.16mm ●9.5SQヘックスビットソケット:4.5.6.8mm ●9.5SQいじり止めトルクスソケット:TH20.25.27.30.40 ●9.5SQスーパーテンメタルラチェットレンチ(ギア数72山):205mm ●9.5SQフレックスハンドル:300mm ●9.5SQスピンディスク ●9.5SQエクステンションバー:32.75.150mm ●9.5SQユニバーサルポールジョイント ●メガネレンチ: 8 10 10 12 11 13 12 14 14 17 17 19 22 24mm ●ダブルフレックスロックギアレンチ:10 12mm ●リバースギアレンチ:8.10.12.14.17mm ●リバースギアレンチ用ゴースルーソケット:8.10.12.14.17mm ●プライヤー: 200mm ● 強力ニッパー:150mm ●ラジオペンチ:150mm ●モンキーレンチ:250mm ●貫通式スクリュードライバー:+No.1×75・+No.2×100・+No.3×150mm ●貫通式スクリュードライバー:-5×75・-6×100・-8×150mm ●スタビードライバー:+No2・-6mm ●ボールピンハンマー:12オンス ●9本組ボールポイントキーレンチセット(BPWE-9S):1.5・2・2.5・3・4・5・6・8・10mm ●スクレッパー ●マグネットトレー丸型:Φ150 41mm ●1/4""マイクロビットラチェットセット(MR-225B)
9.5SQ デラックスツールセット ブラック 78pcs Autobahn9.5SQ デラックスツールセット ブラック 78pcsAutobahn
63,980税込70,378
1セット
翌々日出荷
3/8"&1/4"DR.78PC.大満足デラックスオリジナルツールセット。丈夫で弾力性のあるEVA樹脂トレーに収納しています。サイズ表付きでツールの管理に大変便利です。収納力抜群の3段ベアリング式ツールボックスに厳選したツールをセットしました。ベアリング式引き出しで軽くスムーズなスライド。ツールボックス両サイドには頑丈なハンドル付で持ち運びに便利。ミニラチェット&ショートビットセットMB-225Bとミニマットクリーパーを標準装備。
用途自動車の整備などに最適仕様ベアリング式3段引出しツールボックス:L557×W245×H275mm付属品1/4""25PC.ミニラチェット&ショートビットセットMR-225B、マットクリーパーEM550(サイズ:230×555×30mm)質量(kg)20.1内容●9.5SQウェーブソケット:8.10.12.13.14.17.19.21.22.24mm ●9.5SQウェーブディープソケット:8.10.12.14.17.19mm ●9.5SQスパークプラグソケット:14.16mm ●9.5SQヘックスビットソケット:4.5.6.8mm ●9.5SQいじり止めトルクスソケット:TH20.25.27.30.40 ●9.5SQスーパーテンメタルラチェットレンチ(ギア数72山):205mm ●9.5SQフレックスハンドル:300mm ●9.5SQスピンディスク ●9.5SQエクステンションバー:32.75.150mm ●9.5SQユニバーサルポールジョイント ●メガネレンチ: 8 10 10 12 11 13 12 14 14 17 17 19 22 24mm ●ダブルフレックスロックギアレンチ:10 12mm ●リバースギアレンチ:8.10.12.14.17mm ●リバースギアレンチ用ゴースルーソケット:8.10.12.14.17mm ●プライヤー: 200mm ● 強力ニッパー:150mm ●ラジオペンチ:150mm ●モンキーレンチ:250mm ●貫通式スクリュードライバー:+No.1×75・+No.2×100・+No.3×150mm ●貫通式スクリュードライバー:-5×75・-6×100・-8×150mm ●スタビードライバー:+No2・-6mm ●ボールピンハンマー:12オンス ●9本組ボールポイントキーレンチセット(BPWE-9S):1.5・2・2.5・3・4・5・6・8・10mm ●スクレッパー ●マグネットトレー丸型:Φ150 41mm ●1/4""マイクロビットラチェットセット(MR-225B)
SATAツールワゴンセット SATASATAツールワゴンセットSATA
84,980税込93,478
1セット
欠品中
Mr.Baxes(ミスターバクシーズ) 三段引出し付ワゴンにSATAの工具が入ったセット。組立式。ボールベアリング式引き出し。ロック機能付引き出し。盗難防止用ロックシステム(キー2本付)。 出張用・ガレージ用に最適な工具セレクト。
付属品自在キャスター(ストッパー付) ×2、固定キャスター ×2セット内容Dr.6角ソケット 6、7、8、9、10、11、12、13、14、15、16、17、18、19、20、21、22、24mmDr.6角ディープソケット10、12、14mmDr.クイックリリースラチェットハンドルDr.首振りエクステンションバー 3”、6”Dr.フレックスハンドルDr.ユニバーサルジョイントヘックスビットソケット 5、6、8mmソケットアダプター11pcsコンビネーションレンチセット 8、9、10、11、12、13、14、17、19、21、24mm8pcs折りたたみ式六角棒レンチ16pcsシックネスゲージ12”モンキーレンチマイナスドライバー 5.0mm×75mm、6.0mm×150mmプラスドライバー #1×75mm、#2×150mm6”ラジオペンチ6”ニッパ7”ペンチボールピンハンマー ウッドハンドル 24oz質量(kg)33タイプSATA工具セット:3/8(9.5mm)寸法(幅W×奥行D×高さH)(mm)【三段引出し付ワゴン T28-3X】716×410×880入組点数75点引出し寸法(幅W×奥行D×高さH)(mm)【三段引出し付ワゴン T28-3X】2段:569×275×50、【三段引出し付ワゴン T28-3X】1段:569×275×75最大耐荷重(kg)引き出し:15、トレイ:20
1"DR/ 3・ 7/8"  インパクトソケット(インチ) エスコ1"DR/ 3・ 7/8" インパクトソケット(インチ)エスコ
51,500税込56,650
1個
翌日出荷
全長(mm)105質量(g)5000外径(Φmm)135.3差込角(inch)1アズワン品番64-7826-94対辺(inch)3-7/8”
3/8"DR/13個組 ソケットレンチセット(インチ) エスコ3/8"DR/13個組 ソケットレンチセット(インチ)エスコ
57,900税込63,690
1個
翌日出荷
セット内容<セット内容13点>ソケット(6角):3/8”・7/16”・1/2”・9/16”・5/8”・11/16”・3/4”・13/16”・7/8”ラチェットハンドル:175mmフレックスハンドル:215mmエクステンションバー:150mmユニバーサルジョイント差込角(sq.)3/8"
3/8"DR ソケットレンチセット(ZYKLOP) エスコ3/8"DR ソケットレンチセット(ZYKLOP)エスコ
76,200税込83,820
1個
翌日出荷
差込角(inch)3/8エスコ品番EA617AK-200
3/8"DR ソケットレンチセット エスコ3/8"DR ソケットレンチセットエスコ
62,700税込68,970
1セット
翌日出荷
15pcsの3/8”DRソケットレンチセット。
セット内容ラチェットハンドル:193mmエクステンションバー:76・240mmユニバーサルジョイントサイズ(ソケット(12角))8・10・11・12・13・14・15・16・17・18・19質量(g)1434ケース寸法(mm)322×134×57差込角(inch)3/8アズワン品番64-2239-19
SecuSTATION モニター付録画装置+ワイヤレス500万画素防犯カメラ4台セット SecuSTATIONSecuSTATION モニター付録画装置+ワイヤレス500万画素防犯カメラ4台セットSecuSTATION
99,980税込109,978
1セット
6日以内出荷
電源を入れるだけですぐに使用可能な防犯カメラセットです。
用途1つの録画装置で管理するから複数台の防犯カメラを一括で管理できます。防塵防水性能(カメラ)IP65画素数カメラ:500万画素使用場所屋外モニターサイズ10.1インチ
シートカウンターカウンター本体セット TOSTEM(LIXIL)シートカウンターカウンター本体セットTOSTEM(LIXIL)
57,980税込63,778
1セット
5日以内出荷
ドサトロンキャリー サンホープドサトロンキャリーサンホープ
84,980税込93,478
1個
5日以内出荷
ドサトロン移動用。
仕様DR-6・7・8用専用キャリー
キヤストホイ-ル,リヤ 2DR-25338-00-8L YAMAHA(ヤマハ)キヤストホイ-ル,リヤ 2DR-25338-00-8LYAMAHA(ヤマハ)
74,980税込82,478
1個
欠品中
96ウェルディーププレート 丸穴・丸底 完全独立型 8個×12袋入 P96DR3シリーズ ステム96ウェルディーププレート 丸穴・丸底 完全独立型 8個×12袋入 P96DR3シリーズステム
59,980税込65,978
1箱(12袋×8個)
3日以内出荷
はかまの幅が広いので、ロボットの作業で安定性が向上します。 完全独立型の為、外周ウェル・隣り合うウェル全て壁部分から独立しています。 耐有機溶媒性を有し、オートクレーブ処理が可能です。
材質PP口径(Φmm)(ウェル)7外寸(mm)(底面)127.0×85.0×41.2ウェル容量(mL)1.2
複合加工用 油穴付き スーパープラネット DR-O-PNAC OSG(オーエスジー)複合加工用 油穴付き スーパープラネット DR-O-PNACOSG(オーエスジー)
71,980税込79,178
1本
3日以内出荷
1本で下穴加工+面取り加工+めねじ加工が可能な複合工具で、工具交換が不要で非加工時間を削減し、生産性が向上します。
材質超硬合金ねじの種類M溝数2表面処理FXコーティングねじれ角(°)25関連資料技術情報はこちら(75MB)
キヤストホイ-ル,フロント 2DR-25168-00-8L YAMAHA(ヤマハ)キヤストホイ-ル,フロント 2DR-25168-00-8LYAMAHA(ヤマハ)
63,980税込70,378
1個
欠品中
複合加工用 スーパープラネット DR-PNAC OSG(オーエスジー)複合加工用 スーパープラネット DR-PNACOSG(オーエスジー)
61,980税込68,178
1本
当日出荷から3日以内出荷
材質超硬合金ねじの種類M溝数2表面処理FXコーティングねじれ角(°)25関連資料技術情報はこちら(75MB)
キヤストホイ-ル,リヤ 2DR-25338-00-P8 YAMAHA(ヤマハ)キヤストホイ-ル,リヤ 2DR-25338-00-P8YAMAHA(ヤマハ)
74,980税込82,478
1個
欠品中
標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0801MS-2Y-C3T1.5 NSK(日本精工)標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0801MS-2Y-C3T1.5NSK(日本精工)
65,980税込72,578
1個
6日以内出荷
・他の追従を許さない高精度・NSKが開発した研削方式、計測機器により高精度を実現しました・優れた耐久性・清浄度の高い合金鋼を使用し、優れた耐久性を実現しました・バックラッシュがなく高剛性・NSKボールねじはゴシックアーク溝形状を採用することにより、ボールと溝のすきまを極小にできます・さらに予圧を与えることによりすきんまをゼロにでき、バックラッシュはありません。・また、予圧量を管理することにより、使用条件に応じた剛性が得られます・予圧を与えていない場合でも、ボールと溝のすきまを極小にできるので、バックラッシュは微小です・円滑な動作で高効率・サーキュラ溝ではボールがナットとねじ軸の溝にくさび的に食込む現象を生じますが、ゴッシックアーク溝にはこのようなことがありません・このことと、本来ボールねじが持つ低摩擦と相まって円滑な動作の高効率の運動転換ができます
ストローク【最大Lt-Ln】88ピッチ円直径(Φmm)【ボールピッチ(dm)】8.3外径d1(Φmm)【軸】8ボール径(Φmm)【Dw】1リード(mm)1.5有効巻数(巻)3軸方向【すきま】最大0.005ねじ軸仕様【径】8【谷径(dr)】7基本定格荷重Ca(N)【動定格】1270基本定格荷重Coa(N)【静定格】1970リードl(mm)1.5
標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0801MS-1Y-C3T1 NSK(日本精工)標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0801MS-1Y-C3T1NSK(日本精工)
62,980税込69,278
1個
6日以内出荷
・他の追従を許さない高精度・NSKが開発した研削方式、計測機器により高精度を実現しました・優れた耐久性・清浄度の高い合金鋼を使用し、優れた耐久性を実現しました・バックラッシュがなく高剛性・NSKボールねじはゴシックアーク溝形状を採用することにより、ボールと溝のすきまを極小にできます・さらに予圧を与えることによりすきんまをゼロにでき、バックラッシュはありません。・また、予圧量を管理することにより、使用条件に応じた剛性が得られます・予圧を与えていない場合でも、ボールと溝のすきまを極小にできるので、バックラッシュは微小です・円滑な動作で高効率・サーキュラ溝ではボールがナットとねじ軸の溝にくさび的に食込む現象を生じますが、ゴッシックアーク溝にはこのようなことがありません・このことと、本来ボールねじが持つ低摩擦と相まって円滑な動作の高効率の運動転換ができます
ストローク【最大Lt-Ln】94ピッチ円直径(Φmm)【ボールピッチ(dm)】8.2外径d1(Φmm)【軸】8ボール径(Φmm)【Dw】0.8リード(mm)1有効巻数(巻)3軸方向【すきま】最大0.005ねじ軸仕様【径】8【谷径(dr)】7.2基本定格荷重Ca(N)【動定格】790基本定格荷重Coa(N)【静定格】1290リードl(mm)1
標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0802MS-3Y-C3T2 NSK(日本精工)標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0802MS-3Y-C3T2NSK(日本精工)
68,980税込75,878
1個
6日以内出荷
・他の追従を許さない高精度・NSKが開発した研削方式、計測機器により高精度を実現しました・優れた耐久性・清浄度の高い合金鋼を使用し、優れた耐久性を実現しました・バックラッシュがなく高剛性・NSKボールねじはゴシックアーク溝形状を採用することにより、ボールと溝のすきまを極小にできます・さらに予圧を与えることによりすきんまをゼロにでき、バックラッシュはありません。・また、予圧量を管理することにより、使用条件に応じた剛性が得られます・予圧を与えていない場合でも、ボールと溝のすきまを極小にできるので、バックラッシュは微小です・円滑な動作で高効率・サーキュラ溝ではボールがナットとねじ軸の溝にくさび的に食込む現象を生じますが、ゴッシックアーク溝にはこのようなことがありません・このことと、本来ボールねじが持つ低摩擦と相まって円滑な動作の高効率の運動転換ができます
ストローク【最大Lt-Ln】164ピッチ円直径(Φmm)【ボールピッチ(dm)】8.3ボール径(Φmm)【Dw】1.2リード(mm)2有効巻数(巻)3軸径d1(Φmm)8軸方向【すきま】最大0.005ねじ軸仕様【径】8【谷径(dr)】6.9基本定格荷重Ca(N)【動定格】1560基本定格荷重Coa(N)【静定格】2200リードl(mm)2
1/4&3/8&1/2DR.ソケットセット【150点】 SATA1/4&3/8&1/2DR.ソケットセット【150点】SATA
56,980税込62,678
1セット(150点組)
6日以内出荷
セット商品数150セット内容【1/4DR.】6角ソケット:4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm、6角ソケット(インチ):5/32、3/16、7/32、1/4、9/32、5/16、11/32、3/8、7/16、1/2、6角ディープソケット:4, 5, 6, 7, 8, 9mm、【3/8DR.】6角ソケット:9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm、6角ソケット(インチ):3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8、6角ディープソケット:10, 11, 12, 13, 14, 15mm、スパークプラグソケット:16,21mm、ビットソケット:マイナス 4,5.5,6.5mm/プラス #1,#2,#3/ポジドライブ #1,#2,#3/トルクス T20,T30,T40/タンパープルーフ T45,T50,T55,T60/ヘックス 3,4,5,6,8,10mm、6角E-トルクスソケット:E8, E10, E11, E12, E14, E16, E18, E20、【1/2DR.】インパクトソケット:17, 19, 21, 23mm、12角ソケット:20, 21, 22, 24, 27, 30, 32mm、12角ソケット(インチ):15/16, 1, 1-1/16, 1-1/4、6角ディープソケット:10,12,13,14,17,19mm、【1/2DR.】ラチェットハンドル:1/4・3/8・1/2DR.(ギヤ数60)、ビットカプラー:1/4.DR、1/4軸トルクスビット(タンパープルーフ):T10・T15・T20・T25・T27・T30・T40、6角レンチ:10本、コンビネーションレンチ:8・9・10・11・12・13・14・15・16・17・18・19mm、ラチェットメガネレンチ:8×10・12×13・17×19mm、スピンナーハンドル:1/4DR.、1/4DR. 首振りエクステンションバー:4、3/8DR. ロッキングエクステンションバー:3、6、1/2DR. 首振りエクステンションバー:5、1/2DR. ロッキングエクステンションバー:10、ユニバーサルジョイント:1/4、3/8、1/2
標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0802MS-2Y-C3T1.5 NSK(日本精工)標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0802MS-2Y-C3T1.5NSK(日本精工)
68,980税込75,878
1個
6日以内出荷
・他の追従を許さない高精度・NSKが開発した研削方式、計測機器により高精度を実現しました・優れた耐久性・清浄度の高い合金鋼を使用し、優れた耐久性を実現しました・バックラッシュがなく高剛性・NSKボールねじはゴシックアーク溝形状を採用することにより、ボールと溝のすきまを極小にできます・さらに予圧を与えることによりすきんまをゼロにでき、バックラッシュはありません。・また、予圧量を管理することにより、使用条件に応じた剛性が得られます・予圧を与えていない場合でも、ボールと溝のすきまを極小にできるので、バックラッシュは微小です・円滑な動作で高効率・サーキュラ溝ではボールがナットとねじ軸の溝にくさび的に食込む現象を生じますが、ゴッシックアーク溝にはこのようなことがありません・このことと、本来ボールねじが持つ低摩擦と相まって円滑な動作の高効率の運動転換ができます
ストローク【最大Lt-Ln】168ピッチ円直径(Φmm)【ボールピッチ(dm)】8.3ボール径(Φmm)【Dw】1リード(mm)1.5有効巻数(巻)3軸径d1(Φmm)8軸方向【すきま】最大0.005ねじ軸仕様【径】8【谷径(dr)】7基本定格荷重Ca(N)【動定格】1270基本定格荷重Coa(N)【静定格】1970リードl(mm)1.5
標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0801MS-3Y-C3T2 NSK(日本精工)標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0801MS-3Y-C3T2NSK(日本精工)
65,980税込72,578
1個
6日以内出荷
・他の追従を許さない高精度・NSKが開発した研削方式、計測機器により高精度を実現しました・優れた耐久性・清浄度の高い合金鋼を使用し、優れた耐久性を実現しました・バックラッシュがなく高剛性・NSKボールねじはゴシックアーク溝形状を採用することにより、ボールと溝のすきまを極小にできます・さらに予圧を与えることによりすきんまをゼロにでき、バックラッシュはありません。・また、予圧量を管理することにより、使用条件に応じた剛性が得られます・予圧を与えていない場合でも、ボールと溝のすきまを極小にできるので、バックラッシュは微小です・円滑な動作で高効率・サーキュラ溝ではボールがナットとねじ軸の溝にくさび的に食込む現象を生じますが、ゴッシックアーク溝にはこのようなことがありません・このことと、本来ボールねじが持つ低摩擦と相まって円滑な動作の高効率の運動転換ができます
ストローク【最大Lt-Ln】84ピッチ円直径(Φmm)【ボールピッチ(dm)】8.3外径d1(Φmm)【軸】8ボール径(Φmm)【Dw】1.2リード(mm)2有効巻数(巻)3軸方向【すきま】最大0.005ねじ軸仕様【径】8【谷径(dr)】6.9基本定格荷重Ca(N)【動定格】1560基本定格荷重Coa(N)【静定格】2200リードl(mm)2
標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0802MS-1Y-C3T1 NSK(日本精工)標準ボールねじ(軸端未加工品) ミニチュア(小リード)ボールねじ MS W0802MS-1Y-C3T1NSK(日本精工)
65,980税込72,578
1個
6日以内出荷
・他の追従を許さない高精度・NSKが開発した研削方式、計測機器により高精度を実現しました・優れた耐久性・清浄度の高い合金鋼を使用し、優れた耐久性を実現しました・バックラッシュがなく高剛性・NSKボールねじはゴシックアーク溝形状を採用することにより、ボールと溝のすきまを極小にできます・さらに予圧を与えることによりすきんまをゼロにでき、バックラッシュはありません。・また、予圧量を管理することにより、使用条件に応じた剛性が得られます・予圧を与えていない場合でも、ボールと溝のすきまを極小にできるので、バックラッシュは微小です・円滑な動作で高効率・サーキュラ溝ではボールがナットとねじ軸の溝にくさび的に食込む現象を生じますが、ゴッシックアーク溝にはこのようなことがありません・このことと、本来ボールねじが持つ低摩擦と相まって円滑な動作の高効率の運動転換ができます
ストローク【最大Lt-Ln】174ピッチ円直径(Φmm)【ボールピッチ(dm)】8.2外径d1(Φmm)【軸】8ボール径(Φmm)【Dw】0.8リード(mm)1有効巻数(巻)3軸方向【すきま】最大0.005ねじ軸仕様【径】8【谷径(dr)】7.2基本定格荷重Ca(N)【動定格】790基本定格荷重Coa(N)【静定格】1290リードl(mm)1
クウキシツクミタテ BIGM(丸山製作所)クウキシツクミタテBIGM(丸山製作所)
66,980税込73,678
1個
7日以内出荷
部品名称クウキシツクミタテ関連資料展開図1(1.22MB) 展開図2(1.05MB) 展開図3(1.05MB) 展開図4(1.08MB) 展開図5(1.08MB) 展開図6(1.09MB) 展開図7(1.08MB) 展開図8(1.07MB) 展開図9(1.04MB) 展開図10(1.03MB) 展開図11(1.03MB) 展開図12(1.07MB) 展開図13(1.07MB) 展開図14(0.97MB) 展開図15(1.05MB) 展開図16(1.05MB) 展開図17(0.98MB) 展開図18(0.98MB) 展開図19(1.08MB) 展開図20(1.08MB) 展開図21(1.09MB) 展開図22(1.09MB) 展開図23(0.96MB) 展開図24(0.96MB) 展開図25(0.96MB) 展開図26(0.96MB) 展開図27(1.01MB) 展開図28(1.01MB) 展開図29(1.15MB) 展開図30(1.03MB) 展開図31(1.03MB) 展開図32(1.15MB) 展開図33(1.25MB) 展開図34(1.28MB) 展開図35(0.67MB) 展開図36(0.98MB) 展開図37(1.02MB) 展開図38(0.72MB) 展開図39(1.22MB) 展開図40(0.97MB) 展開図41(0.98MB) 展開図42(1.08MB) 展開図43(1.16MB) 展開図44(1.16MB) 展開図45(1.16MB) 展開図46(1.23MB) 展開図47(1.23MB) 展開図48(1.01MB) 展開図49(1.07MB) 展開図50(1.08MB)図解NoMS753DFR-Y チョウアツベン、ハキダシベン部品_No.11、SSA-F616VT 動力噴霧器-1(MS800S)部品_No.53、MK65 調圧装置部品_No.10、MS653DNR-Y チョウアツベン、ハキダシベン部品_No.11、SSA-F616 動力噴霧器部品_No.53、MS653MC-A-60HZ 動力噴霧機 チョウアツベン、ハキダシベン部品_No.9、BSM-500F 動力噴霧機 ~2011年10月部品_No.57、MK653 調圧弁,吐出弁部品_No.9、MS550DA-2Y-1 動力噴霧機2部品_No.14、MK753 調圧弁,吐出弁部品_No.9、MS753DR4T-K チョウアツベン、ハキダシベン部品_No.11、SSA-F616MA 動力噴霧器部品_No.53、MS753DNR-Y 調圧弁、吐出弁部品_No.11、MSA753DR6S-3Y 動力噴霧機 チョウアツベン、ハキダシベン部品_No.8、MS653DR6T2-K チョウアツベン、ハキダシベン部品_No.11、MS650RCY-2Y 動力噴霧機(2)部品_No.13など
トランスミツシヨン BIGM(丸山製作所)トランスミツシヨンBIGM(丸山製作所)
99,980税込109,978
1個
7日以内出荷
備考2フクムFT-15部品名称トランスミツシヨン関連資料展開図1(1.16MB) 展開図2(1.3MB) 展開図3(1.21MB) 展開図4(1.37MB) 展開図5(1.19MB) 展開図6(1.31MB) 展開図7(1.23MB) 展開図8(1.31MB) 展開図9(1.23MB) 展開図10(1.06MB) 展開図11(0.94MB) 展開図12(1.06MB) 展開図13(0.94MB) 展開図14(1.44MB) 展開図15(1.19MB) 展開図16(1.44MB) 展開図17(1.19MB) 展開図18(1.39MB) 展開図19(1.21MB) 展開図20(1.39MB) 展開図21(1.21MB) 展開図22(1.17MB) 展開図23(1.04MB) 展開図24(1.4MB) 展開図25(1.23MB) 展開図26(1.17MB) 展開図27(1.04MB) 展開図28(1.17MB) 展開図29(1.04MB) 展開図30(1.12MB) 展開図31(0.99MB) 展開図32(1.12MB) 展開図33(0.99MB) 展開図34(1.11MB) 展開図35(0.96MB) 展開図36(1.42MB) 展開図37(1.21MB) 展開図38(1.14MB) 展開図39(1.02MB) 展開図40(1.14MB) 展開図41(1.02MB) 展開図42(1.43MB) 展開図43(1.19MB) 展開図44(1.43MB) 展開図45(1.19MB) 展開図46(1.14MB) 展開図47(1.01MB) 展開図48(1.14MB) 展開図49(1.01MB) 展開図50(1.44MB)図解NoMSA655DR4S-K(11.5) ソウコウミッション部品_No.1、MSA615R8C-RV(11.5) ソウコウミッション部品_No.1、MSA515R4C-RV(10) ソウコウミッション部品_No.1、MSA415R4C-120(8.5) ソウコウミッション部品_No.1、MSA415R8C-RV(8.5) ソウコウブクミタテ部品_No.1、MSA755DR6S-K(13) ソウコウミッション部品_No.1、MSA615R8CG-RV(13) ソウコウブクミタテ部品_No.1、MSA615R8C-RV(13) ソウコウミッション部品_No.1、MSA655DR4S-K(11.5) ソウコウクミタテ部品_No.11、MSA415R4C-RV(8.5) ソウコウミッション部品_No.1、MSA415R4C(8.5) ソウコウミッション部品_No.1、MSA515R4C-1(10) ソウコウミッション部品_No.1、MSA415R8CG-RV(8.5) ソウコウミッション部品_No.1、MSA615R8C-RV(13) ソウコウブクミタテ部品_No.1など
MIXER-4MW(LJ)-1 BIGM(丸山製作所)MIXER-4MW(LJ)-1BIGM(丸山製作所)
84,980税込93,478
1個
7日以内出荷
備考2~23フクム規格4M/リヨウカイテンシヨウ部品名称MIXER-4MW(LJ)-1関連資料展開図1(0.79MB) 展開図2(0.85MB) 展開図3(0.85MB) 展開図4(0.79MB) 展開図5(0.79MB) 展開図6(0.85MB) 展開図7(0.85MB) 展開図8(0.85MB) 展開図9(0.85MB) 展開図10(0.79MB) 展開図11(0.79MB) 展開図12(0.79MB) 展開図13(0.85MB) 展開図14(0.85MB) 展開図15(0.79MB) 展開図16(0.79MB) 展開図17(0.79MB) 展開図18(0.83MB) 展開図19(0.83MB)図解NoMS415R8CGF-RV(10) オプション(2)部品_No.1、MS615DR4CSL-Y(10) オプション2部品_No.1、MSA615R4C-RV(11.5) オプション2部品_No.1、MSA415R8CG-RV(8.5) オプション2部品_No.1、MSA615R4C-RV(13) オプション2部品_No.1、MS615R8CGF-RV(13) オプション(2)部品_No.1、MS615R8CF-RV(13) オプション2部品_No.1、MS615R8CF-RV(11.5) オプション2部品_No.1、MSA615R8C-RV(13) オプション(2)部品_No.1、MSV615DR4CSL-Y(10) オプション2部品_No.1、MSA615R8CG-RV(11.5) オプション2部品_No.1、MSV615DR4CSL-Y(11.5 オプション2部品_No.1、MS615R4CF-RV(11.5) オプション2部品_No.1、MS615R8CGF-RV(11.5) オプション2部品_No.1、MS615R4CF-RV(13) オプション2部品_No.1、MSA615R8CG-RV(13) オプション2部品_No.1、MSA615R8C-RV(11.5) オプション(2)部品_No.1、MS415R8CGF-RV(8.5) オプション2部品_No.1、MSA415R8CG-RV(10) オプション2部品_No.1
フレキシブルASSY BIGM(丸山製作所)フレキシブルASSYBIGM(丸山製作所)
56,980税込62,678
1個
7日以内出荷
備考12~15フクム規格3M/リヨウカイテンシヨウ部品名称フレキシブルASSY関連資料展開図1(0.76MB) 展開図2(0.86MB) 展開図3(0.86MB) 展開図4(0.86MB) 展開図5(0.86MB) 展開図6(0.91MB) 展開図7(0.91MB) 展開図8(0.81MB) 展開図9(0.81MB) 展開図10(0.85MB) 展開図11(0.85MB) 展開図12(0.94MB) 展開図13(0.94MB) 展開図14(0.87MB) 展開図15(0.97MB) 展開図16(0.97MB) 展開図17(0.83MB) 展開図18(0.83MB) 展開図19(0.91MB) 展開図20(0.85MB) 展開図21(0.94MB) 展開図22(0.87MB) 展開図23(0.76MB) 展開図24(0.76MB) 展開図25(0.83MB) 展開図26(0.95MB) 展開図27(1.11MB) 展開図28(0.95MB) 展開図29(0.95MB) 展開図30(0.81MB) 展開図31(0.81MB) 展開図32(0.85MB) 展開図33(0.85MB) 展開図34(0.91MB) 展開図35(0.91MB) 展開図36(0.97MB) 展開図37(0.97MB) 展開図38(0.83MB) 展開図39(0.83MB) 展開図40(1.11MB) 展開図41(0.85MB) 展開図42(0.91MB) 展開図43(0.87MB) 展開図44(0.87MB) 展開図45(0.76MB) 展開図46(0.83MB) 展開図47(0.83MB) 展開図48(0.87MB) 展開図49(0.87MB) 展開図50(0.76MB)図解NoMSA515R4CS-1(10) オプション部品_No.21、MS615DR4CSL-Y(10) オプション1部品_No.11、MSA615R8C-RV(13) オプション(1)部品_No.6、MS415R4CS-1(ライト10)アワジ オプション部品_No.20、MSA615R8CG-RV(13) オプション1部品_No.7、MLSA415R4C(10) オプション1部品_No.7、MSA415R4C-1(10) オプション部品_No.17、MS415R4CF-1(8.5) オプション部品_No.17、MSA415R4C-RV(10) オプション(1)部品_No.7、MSA615R8CG-RV(11.5) オプション1部品_No.7、MS515R4CS-1(10)アワジ オプション部品_No.20、MSA415R4C-120(8.5) オプション部品_No.17、MS615R4CF-RV(13) オプション1部品_No.7、MSA415R4CS-1(10) オプション部品_No.21、MS415R8CGF-RV(8.5) オプション1部品_No.7など
モジュラーコネクタ 8DR シリーズ オス 37極 SOURIAUモジュラーコネクタ 8DR シリーズ オス 37極SOURIAU
63,980税込70,378
1個
7日以内出荷
Souriau の強化密閉型レセプタクルには、オスストレート PC テールコンタクトが付属これは、10-7 atm.cm3/ 秒の強力なシーリング性能を備えていますこれは、非加圧領域用に設計されています。動作温度範囲: -55 → +125 ℃ 挿抜回数: 500 回 100 %スクーププルーフ 完全な RoHS(2022年10月現在) ソリューション 高密度コネクタ
仕様●極数:37●オス/メス:オス●コンタクトジェンダー:メス●定格電流:5A●定格電圧:550 V●シェルサイズ:15●実装タイプ:ジャムナット●ミルスタンダード:MIL-DTL-38999●接続方向:ストレート●シリーズ:8DR●コード番号:217-2760アズワン品番65-7504-45
クウキシツクミタテ BIGM(丸山製作所)クウキシツクミタテBIGM(丸山製作所)
66,980税込73,678
1個
7日以内出荷
部品名称クウキシツクミタテ関連資料展開図1(1.21MB) 展開図2(1.08MB) 展開図3(1.03MB) 展開図4(1.08MB) 展開図5(1.08MB) 展開図6(0.9MB) 展開図7(0.9MB) 展開図8(1.06MB) 展開図9(1.06MB) 展開図10(0.9MB) 展開図11(0.9MB) 展開図12(1.06MB) 展開図13(1.06MB) 展開図14(1.18MB) 展開図15(1.15MB) 展開図16(1.12MB) 展開図17(1.11MB) 展開図18(1.13MB) 展開図19(1.13MB) 展開図20(1.06MB) 展開図21(1.06MB) 展開図22(1.13MB) 展開図23(1.13MB) 展開図24(1.02MB) 展開図25(1.02MB)図解NoMSA755DR6S-K(13) 動力噴霧機 チョウアツベン、ハキダシベン部品_No.8、MS655MC-1(50HZ) 動力噴霧機 チョウアツベン、ハキダシベン部品_No.9、MSA655DR4S-K(11.5) 動力噴霧機 チョウアツベン、ハキダシベン部品_No.11、BSM-500F-1 動力噴霧機部品_No.55、SSA-F617MAT-1 動力噴霧機-1(MS800S)部品_No.54、MS755MC-50HZ 動力噴霧機 チョウアツベン、ハキダシベン部品_No.9、BSM-500S 動力噴霧機部品_No.58、BSM-500F 動力噴霧機 2011年11月~部品_No.57、SSA-F617VT-1 動力噴霧器-1(MS800S)部品_No.54、MS755DR6SF-K(13) 動力噴霧機 チョウアツベン、ハキダシベン部品_No.8、SSA-E602 動力噴霧器-1 (MS800S)部品_No.54、BSM-500S-1 動力噴霧機部品_No.55、SSA-F616MAT 動力噴霧器-1(MS800S-A)部品_No.51、SSA-F617MAT 動力噴霧器-1(MS800S)部品_No.54、MS655 チョウアツベン,ハキダシベン部品_No.9、MS755MC-1(60HZ) 動力噴霧機 チョウアツベン、ハキダシベン部品_No.9、MS655MC-1(60HZ) 動力噴霧機 チョウアツベン、ハキダシベン部品_No.9、MS655MC-60HZ 動力噴霧機 チョウアツベン、ハキダシベン部品_No.9、SSA-F617VT 動力噴霧器-1 (MS800S)部品_No.54、MS655MC-50HZ 動力噴霧機 チョウアツベン、ハキダシベン部品_No.9、SSA-E602DX 動力噴霧器-1(MS800S)部品_No.54、MS755MC-1(50HZ) 動力噴霧機 チョウアツベン、ハキダシベン部品_No.9、MS755 チョウアツベン,ハキダシベン部品_No.9、MS755MC-60HZ 動力噴霧機 チョウアツベン、ハキダシベン部品_No.9、MSA755DR6S-Y(13) 動力噴霧機 チョウアツベン、ハキダシベン部品_No.8
フレキシブルASSY BIGM(丸山製作所)フレキシブルASSYBIGM(丸山製作所)
64,980税込71,478
1個
7日以内出荷
備考6~9フクム規格4M/リヨウカイテンシヨウ部品名称フレキシブルASSY関連資料展開図1(0.79MB) 展開図2(0.85MB) 展開図3(0.85MB) 展開図4(0.79MB) 展開図5(0.79MB) 展開図6(0.85MB) 展開図7(0.85MB) 展開図8(0.85MB) 展開図9(0.85MB) 展開図10(0.79MB) 展開図11(0.79MB) 展開図12(0.79MB) 展開図13(0.85MB) 展開図14(0.85MB) 展開図15(0.79MB) 展開図16(0.79MB) 展開図17(0.79MB) 展開図18(0.83MB) 展開図19(0.83MB)図解NoMSA615R4C-RV(11.5) オプション2部品_No.5、MS615R4CF-RV(13) オプション2部品_No.5、MSV615DR4CSL-Y(11.5 オプション2部品_No.5、MS615R4CF-RV(11.5) オプション2部品_No.5、MS615R8CGF-RV(11.5) オプション2部品_No.5、MSA415R8CG-RV(8.5) オプション2部品_No.5、MSA615R4C-RV(13) オプション2部品_No.5、MSA615R8CG-RV(13) オプション2部品_No.5、MSA615R8C-RV(11.5) オプション(2)部品_No.5、MS615R8CF-RV(11.5) オプション2部品_No.5、MS415R8CGF-RV(8.5) オプション2部品_No.5、MSA615R8C-RV(13) オプション(2)部品_No.5、MS615R8CF-RV(13) オプション2部品_No.5、MSV615DR4CSL-Y(10) オプション2部品_No.5、MS615DR4CSL-Y(10) オプション2部品_No.5、MSA615R8CG-RV(11.5) オプション2部品_No.5、MS415R8CGF-RV(10) オプション(2)部品_No.5、MSA415R8CG-RV(10) オプション2部品_No.5、MS615R8CGF-RV(13) オプション(2)部品_No.5
マニホールド SVシリーズ用 SMCマニホールド SVシリーズ用SMC
57,980税込63,778
1個
8日以内出荷から30日以内出荷
シリーズSV3000
S Series(SS5Y7-10SEB) SMCS Series(SS5Y7-10SEB)SMC
71,980税込79,178
1個
9日以内出荷
仕様銘板プレートなし(連数印字なし)型式(10) 横配管形取付け方法(-) 直接取付配線方式(S) 配列指定SIユニット(EB) プロトコル:EtherNet/IP + 出力点数:16 + 通信コネクタ仕様:M12給排気ブロックアセンブリ(R) 外部パイロットポート管接続口径【A・B】(C12) Φ12ワンタッチ管継手SIユニット出力極性(-) プラスコモンポート取出位置【P・E】(D) D側
プラグインユニット (VV5Q21-08C6S~) SMCプラグインユニット (VV5Q21-08C6S~)SMC
87,980税込96,778
1個
9日以内出荷
・ワンサイドソレノイドと管継手を全て一面に配置し取付け3方向をフリーとした 省スペース設計。 ・ノンビス、ワンクランプ構造により組替え工数削減。 ・豊富なオプションパーツ(背圧防止弁、2連マッチング継手など) ・豊富な集中配線方式。 ・4位置デュアル3ポート弁。 ・マニホールド型式:VV5Q11,VV5Q21
シリーズVQ2000