カテゴリ

  • 溶接用品(4)
  • メカニカル部品(2)
  • 学童・教育用品(2)

「ds18b20」の検索結果

関連キーワード
8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
SFF サーボフレックスカップリング SFF-070DS (ダブルエレメント・クランプ方式) 三木プーリSFF サーボフレックスカップリング SFF-070DS (ダブルエレメント・クランプ方式)三木プーリ
33,980税込37,378
1個
41日以内出荷
最新サーボモータの仕様・寸法から、許容トルク、対応軸径などを設定、各社最新のサーボモータにベストマッチします。モデルは、組み立て作業性の良いクランプ方式と、信頼性の高いくさび締結方式をラインアップ。いずれもメーカー従来比1.5倍以上(最大)の許容トルクを実現。カップリングのダウンサイジングが可能となり、慣性モーメントの低減にも貢献します。
用途NC旋盤、マシニングセンタ、チップマウンタ、放電加工機最高回転数(min-1[r.p.m])14000材質(フランジ)S45C調質相当品許容偏角(°)1(片側)ねじりばね定数(N・m/rad)120000材質(エレメント)SUS304軸方向ばね定数(N/mm)242軸方向変位(mm)±1.0許容偏心(mm)0.25
SFF サーボフレックスカップリング SFF-060DS (ダブルエレメント・クランプ方式) 三木プーリSFF サーボフレックスカップリング SFF-060DS (ダブルエレメント・クランプ方式)三木プーリ
28,980税込31,878
1個
41日以内出荷
最新サーボモータの仕様・寸法から、許容トルク、対応軸径などを設定、各社最新のサーボモータにベストマッチします。モデルは、組み立て作業性の良いクランプ方式と、信頼性の高いくさび締結方式をラインアップ。いずれもメーカー従来比1.5倍以上(最大)の許容トルクを実現。カップリングのダウンサイジングが可能となり、慣性モーメントの低減にも貢献します。
用途NC旋盤、マシニングセンタ、チップマウンタ、放電加工機最高回転数(min-1[r.p.m])14000材質(フランジ)S45C調質相当品許容偏角(°)1(片側)ねじりばね定数(N・m/rad)52000材質(エレメント)SUS304軸方向ばね定数(N/mm)199.5軸方向変位(mm)±0.6許容偏心(mm)0.2
CO2トーチ用ノズル パナソニックコネクトCO2トーチ用ノズルパナソニックコネクト(10件のレビュー)
4,998税込5,498
1箱(5個)ほか
当日出荷から4日以内出荷
トーチボディ パナソニックコネクトトーチボディパナソニックコネクト(2件のレビュー)
7,998税込8,798
1個ほか
当日出荷から5日以内出荷
用途CO2、MAG用
CO2 絶縁付ノズル 東安CO2 絶縁付ノズル東安
2,798税込3,078
1箱(5本)
4日以内出荷
CO2溶接トーチ用交換部品
全長(mm)75電流(A)180200外径(Φmm)19主な適合トーチダイヘン:WT1800-SD、WT2000-SD、WT2000-MD、松下/Panasonic:3型ニューレッドトーチ YT-18CS(B・C・D)3、YT-18DS(B)3、YT-20CS(B)3、YT-20DS(B)31・2型トーチ YT-182CCS(K1・K2・K3)、YT-202CCS(K1)
アークスポットノズル パナソニックコネクトアークスポットノズルパナソニックコネクト
9,998税込10,998
1箱(5個)
4日以内出荷
内径(Φmm)16全長(mm)83電流(A)180、200主な適合トーチ3型ニューレッドトーチ:YT-18CS(B・C・D)3、YT-18DS(B)3、YT-20CS(B)3、YT-20DS(B)31・2型トーチ:YT-182CCS(K1・K2・K3)、YT-202CCS(K1)タイプ切削加工外径(Φmm)19ねじ径7/16-14UNC
One-Wire Ambient Temperature Sensor - MAX31820 SPARKFUNOne-Wire Ambient Temperature Sensor - MAX31820SPARKFUN
1,598税込1,758
1個
33日以内出荷
DescriptionThe MAX31820 ambient temperature sensor provides 9-bit to 12-bit Celsius temperature measurements with ±0.5℃ accuracy over a +10℃ to +45℃ temperature range. Over its entire -55℃ to +125℃ operating range, the device has ±2.0℃ accuracy.The device communicates over a one-wire bus that, by definition, requires only one data line(and ground)for communication with a central microprocessor. In addition, the device can derive power directly from the data line, eliminating the need for an external power supply. Requiring so few pins enables the device to be placed in a 3-pin TO-92 package. The form factor of this package allows the device to be placed above the board and thus measure the ambient temperature of a system, as opposed to the board temperature that a surface-mount package would measure.Each MAX31820 has a unique 64-bit serial code, which allows multiple MAX31820 devices to function on the same one-wire bus. Therefore, it is simple to use one microprocessor to control many devices distributed over a large area.FeaturesUnique one-wire interface requires only one port pin for communicationEach device has a unique 64-bit serial code stored in onboard ROMMultidrop capability simplifies distributed temperature-sensing applicationsRequires no external componentsCan be powered from data line; 3.0V to 3.7V power-supply rangeMeasures temperatures from -55℃ to +125℃±0.5℃ accuracy from +10℃ to +45℃Thermometer resolution is user-selectable from 9 bits to 12 bitsConverts temperature to 12-bit digital word in 750ms(Max)User-definable nonvolatile(NV)alarm settingsAlarm search command identifies and addresses devices whose temperature is outside programmed limits(Temperature Alarm Condition)Available in 3-pin TO-92 packageTO-92 package allows measurement of ambient temperatureSoftware compatible with the DS1822 and DS18B20
アズワン品番67-0426-62
SparkFun Load Sensor Combinator SPARKFUNSparkFun Load Sensor CombinatorSPARKFUN
839税込923
1個
欠品中
DescriptionThe SparkFun Load Sensor Combinator is a bare PCB that combines four load sensors into a standard four-wire Wheatstone bridge configuration. If you open up an electronic bathroom scale, you'll find a large rat's nest of wires. The Load Sensor Combinator was created to combine the 12 wires found in a bathroom scale into the standard four-wire Wheatstone bridge configuration.This version of the SparkFun Load Sensor Combinator features a few changes that you specifically asked for! We updated the silk on the breakout to read "C/+/-" instead of "R/W/B" and moved the temperature sensor connector away from the standoff hole.You can either use four individual load sensors or simply purchase an off-the-shelf bathroom scale and hack the combinator into it rather than trying to design a base to properly mount four load sensors.This board works great with our Load Cell Amplifier breakout board; the five pins on the edge of the combinator line up directly to the five pins on the amplifier.If your amplifier and supporting electronics are more than a few inches away from the scale, an RJ45 footprint is provided. The four Wheatstone pins(E+/E-/S+/S-)as well as the shield pin are connected to twisted pairs within a standard cheap Ethernet cable. This allows the amplifier board to be placed many feet away from the scale itself.The combinator board also includes a footprint for the DS18B20 one-wire temperature sensor. This allows the user to gather the temperature of the scale in case there is a large variance between the scale and the amplifier. These three pins are accessed through the RJ45 connection as well, allowing remote temperature readings to be gathered over one twisted pair Ethernet cable.NOTE:The SparkFun Load Sensor Combinator will only work with 3 wire load sensors, it is not compatible with 4 wire load cells.
アズワン品番67-0419-93
38b20r特集
  • おすすめ人気ランキング
  • 38b20r