付属品接触子アダプタ、キャリングケース、単3アルカリ乾電池×2本、反射テープ1シート(35枚)、接触子(円錐型2個、じょうご型1個、速度計測6型ホイル)、延長棒(長:75mm)×1本電源単3形アルカリ乾電池×2本寸法(長さL×幅W×厚さ)(mm)外形:170×63×46本体質量(g)約290(電池含む)測定精度6~8300rpm:±1rpm、8301~25000rpm:±2rpm、25001~99999rpm:表示値の±0.006%および±1rpm材質(ケース)アルミダイキャスト文字高(mm)12計測距離50~300mm表示桁数5桁表示器LCD(液晶)電池寿命(連続時間)約35時間メモリー機能最大値、最小値、最終計測値、計測値30点を5分間記憶計測方式非接触式(反射テープに光を当てて反射光の周期を計測)ストップウォッチ測定可能範囲:0.1~999.9秒(0.06~600rpm)計測時間約1秒(60rpm以下では1~10秒)