カテゴリ
- 科学研究・開発用品(5)
- 現場の困った スッキリ解決 掲示編(5)
- 事務用品(5)
- 制御機器(2)
- 溶接用品(2)
- 学童・教育用品(2)
- 空調・照明・電設資材(1)
- メカニカル部品(1)
- 機構部品(1)
- 測定用品(1)
- 測定関連サービス(1)
- 肥料・農薬・除草剤・種(1)
- 作業工具(1)
絞り込み
ブランド
- E-Value(1)
- Flexart(3)
- JAPPY(1)
- JBSO(1)
- KINCHO園芸(旧:住友化学園芸)(1)
- PHOENIX(1)
- SPARKFUN(2)
- TAKIGEN(タキゲン)(1)
- Thermo Fisher Scientific(1)
- VISATON(1)
- アズワン(2)
- シヤチハタ(1)
- テンピル(1)
- 三ツ星ベルト(1)
- 不易糊工業(フエキ)(1)
- 日油技研工業(1)
- 祥碩堂(2)
- 西日本試験機(1)
エコロジープロダクト
サービス分類
「dyne pen」の検索結果

ダインペン
アズワン¥43,900税込¥48,2901セット(8本)当日出荷表面の濡れ特性が測定できます。 有害物質を含んでいませんので安心です。仕様表面張力(ダイン)レベル:30・32・35・38・41・44・48・56(各1本)インク色ピンクアズワン品番1-2911-01
ダインペン 38-40シリーズ
Flexart¥2,798税込¥3,0781本当日出荷プラスチック基材のぬれ性チェックに適したダインペンです。レベルに満たない場合は塗布後5秒以内に線が消えるため、迅速に結果が得られます。仕様ダインレベル:38~40
ダインテストペンキット Levelシリーズ
Flexart¥35,980税込¥39,5781パック(14本)12日以内出荷表面の濡れ張力の評価が可能です。Level 30~Level 56各1本入りのセットです。仕様表面張力(ダイン)レベル:-アズワン品番4-6164-01
ウェットライトマーカー
シヤチハタ(21件のレビュー)¥139税込¥1531個当日出荷「特殊インキ」で水をはじいて濡れた面にも書ける! 水に負けない油性インキを使用しています。 屋内外の現場で水に濡れた金属やプラスチック、発泡スチロールなどにもしっかり快適に書くことが出来ます。質量(g)約16タイプシングルシリーズアートライン線幅(mm)1.5インク油性入数1本対応オプション補充インキ:KRW-20寸法(軸径Φ×全長)(mm)17×114商品タイプインク補充式本体繰り返し・詰め替え対応
ダイン
KINCHO園芸(旧:住友化学園芸)(19件のレビュー)¥399税込¥4391本(100mL)当日出荷散布液を虫や葉につきやすくする薬剤。薬剤を希釈する際均一に混ざりやすくします。用途散布液を虫や葉につきやすくする。成分ポリオキシエチレンノニルフェニルエーテル・リグニンスルホン酸カルシウム容量(mL)100寸法(幅W×奥行D×高さH)(mm)45×45×120農林水産省登録第(号)4951毒劇区分普通物
ロックハンドクランプ
E-Value(4件のレビュー)¥839税込¥9231個当日出荷握るだけで簡単ロックが可能です。軽い力でロックができる為、女性や年配者にも使用しやすくなっています。用途木工品の接着など軽作業。全長(mm)240材質(本体)ナイロン種類スプリングクランプ最大口開き(mm)約70
ペンシル型張力計
三ツ星ベルト(17件のレビュー)¥9,598税込¥10,5581個当日出荷スタンダードなばね式の張力測定機です。 スタンダードVベルト、レッドラベルVベルト、e-powerシリーズ、ウルトラe-power各Vベルトに使用できます。用途Vベルトの張力測定材質鋼板長さ(mm)200質量(g)65測定範囲(mm)60荷重範囲(kg)15RoHS指令(10物質対応)対応
スーパーウェットマーカー
祥碩堂(5件のレビュー)¥219~税込¥241~1本当日出荷濡れ面でもツルツル面でも、どこにでも良く書ける。濡れても消えない油性タイプ。乾いた布やティッシュで拭けば消せる。(ガラスなどの滑面の場合)用途濡れ材・ガラス・鋼材・塩ビパイプ・プラスチック・雨天道路など使用温度範囲(℃)-15~70直径×長さL(Φmm×mm)17×117インク油性商品タイプ使い切り本体
【レンタル】簡易貫入試験機
西日本試験機(1件のレビュー)¥4,998~税込¥5,498~1台翌日出荷から4日以内出荷「Portable Dynamic Cone Penetration Tester」簡易動的コーン貫入試験器は、質量5kgのハンマーを50cmの高さから自由落下させ、源位置における土の貫入抵抗を簡易に求めることを目的としたものです。 試験結果から貫入抵抗の変化する部分をつないで、土層構成断面図が作成できます。セット内容ハンマー×1、ノッキングヘッド×1、先端コーン×2、ガイドロッド×2、貫入ロッド×10、片口スパナ×2、パイプレンチ×2、収納袋×1、取扱説明書ロッド径(Φmm)(ガイド、貫入)16先端径(Φmm)25ロッド長さ(m)(ガイドロッド)0.5(1本)、0.35(1本)(貫入ロッド)0.5(9本)、0.43(1本)重錘(kg)ハンマー/5kg
スーパーウェットマーカー
祥碩堂(5件のレビュー)¥2,398税込¥2,6381箱(12本)当日出荷濡れ面でもツルツル面でも、どこにでも良く書ける。濡れても消えない油性タイプ。乾いた布やティッシュで拭けば消せる。(ガラスなどの滑面の場合)用途濡れ材・ガラス・鋼材・塩ビパイプ・プラスチック・雨天道路など形状丸型インク油性商品タイプ使い切り本体
テンピルスティック
テンピル(1件のレビュー)¥1,398~税込¥1,538~1本当日出荷から96日以内出荷テンピルスティックは、あらかじめ分かっている融点を持つ化学品を配合したチョーク状の製品です。 ケースに表示した温度に達すると融解します。 AWS D1.1:ASME Code,Section Ⅰ、Ⅲ及びⅧ:ANSI/ASME Code B31.1 及び31.3規格の温度条件に適合いたしております。 指示温度の誤差は指示温度の±1%以内を保証致します。 主成分として鉛、硫黄などを使用していません。 高密度のため、長持ちします。 各温度により色分してありますので、指示温度の区別が容易です。 ホルダーがテンピルスティックをしっかり押さえ作業中にすべりません。 [パス間温度への応用]溶接する金属の溶接最低温度と最高温度にあったテンピルスティックを用意します。開先の肩から10mmと溶接長の中心の交点を2種類のテンピルスティックでチェックします。 予備加熱温度の場合、最低温度のチョークが融け、最高温度のチョークが融けない状態が適温です。 パス間温度の場合は、第1パスの後、母材の温度が上がり最高温度のチョークは融けます。放置冷却時間を置き最高温度のチョークが融けない状態で最低温度のチョークが融ける状態が2度目のパスを開始する最適温度となります。用途溶接時の一般温度、焼入れ、焼純、焼戻し等熱処理の温度、銀ロウ付、軟ロウ付等の温度、鉄骨溶接時のパス間温度、原子力プラント各部の溶接温度、パイプの溶接、残留応力除去の時の温度、アニーリング、鍛造の温度、引抜き加工の温度、打抜き型の温度使用方法テンピルスティックを加熱した物体、又は加熱途中の物体に当てます。テンピルスティックが融けるようでしたら測定面の温度が指示温度以上の状態にあり、融けなければ指示温度以下にある事がわかります。指示温度の異なるテンピルスティックを2本使うと正確な上下幅が測定できます。
サーモクレヨン(R) - M
日油技研工業(2件のレビュー)¥2,598~税込¥2,858~1本当日出荷から8日以内出荷溶融性化合物を棒状に固めました。携帯便利なペンシル型です。すでに加熱された物体の温度チェック等に御使用下さい。サーモクレヨン-Mを加熱された物体に当てて、それが溶けるか溶けないかで、指示温度以上か以下かを判定します。着色していますので、温度品種の識別が容易です。クレヨンをホルダーに差込み、付属のクリップで固定して御使用下さい。「サーモクレヨン」は日油技研工業株式会社の登録商標です。用途鍛造の温度、金型の温度測定等。焼入れ、焼純、焼戻し熱処理等の温度管理。銀ロウ付、軟ロウ付等その他一般溶接時の温度管理。鉄骨溶接時のパス間温度管理。反応塔、電気炉、溶鉱炉等の外壁面の温度管理。プラントの配管等の発熱点検。モーター内燃焼機関等、電力機械器具の表面温度の発熱点検。煙突、かまど付近の温度管理。金属、合成樹脂、ゴム、ガラス等の成型時の温度管理。原子力プラントの溶接時の温度管理
スピーカーユニット 10W
VISATON¥11,980税込¥13,1781個7日以内出荷Electrodynamic Exciter Drivers Visaton Exciters are designed to convert a flat panel into a loudspeaker instead of fitting a conventional loudspeaker Panels of many different materials and sizes can be used such as plywood, polystyrene ceiling tiles and plexiglass Exciters provide an invisible sound source which is also proof against external influences (water, dust, sharp objects) Sound quality can be very good and their non directional sound production means that positioning in a room is not so important as with conventional speakers Exciters are easy to install and do not require holes cutting to accommodate them Exciters are a new and innovative type of speaker They are electromagnetic devices which connect to an ordinary audio amplifier in the conventional way by means of loudspeaker cable Once fixed in place to the rear of a panel, the audio signal causes the exciter unit to vibrate which in turn makes the panel to which it is fixed vibrate and create sound The quality of the reproduced sound is very much dependent on the type of surface the exciter is attached to The sound will generally be better with larger panels which are light and rigid Measurements such as frequency response and sound pressure level will depend on the surface material Ideally the exciter should be fitted slightly off centre on the panel and should be firmly attached by means of gluing and/or screwing.仕様●インピーダンス:8Ω●ドライバーの形状:長方形●スピーカードライバーサイズ:8 cm (3 in) 以下●長さ:46mm●幅:46mm●奥行き(深さ):17mm●重さ:60g●RoHS適合状況:適合●コード番号:719-1954アズワン品番68-4150-45
Phoenix Contact 接地端子台 スクリュー UT 35-PEシリーズ, 125A, 3044241
PHOENIX¥2,798税込¥3,0781袋(2個)7日以内出荷PhoenixContactUT端子.すべての金属部品に高強度の銅合金を採用シンプルな多芯接続メンテナンスフリーの「Reakdynプリンシパル」すべてのアクセサリはCLIPLINEシリーズと互換性あり色緑/黄シリーズUT35-PE定格電流(A)125RoHS指令(10物質対応)対応モデル(番号)UT35-PE結線方法スクリューケーブルCSA(mm2)1.5→35レベル数シングル危険区域認証ATEX
FLIR Lepton 2.5 - Thermal Imaging Module
SPARKFUN¥68,980税込¥75,8781個33日以内出荷Description。The FLIR Lepton(R)2.5 - Thermal Imaging Module is a radiometric-capable long wave infrared(LWIR)camera solution that is smaller than a dime, fits inside a smartphone, and is less expensive than traditional IR cameras. With a focal plane array of 80x60 active pixels, this Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal image sensor. The radiometric Lepton captures accurate, calibrated, and non-contact temperature data in every pixel.。For large quantities:We currently have a limit of one per customer order on the FLIR Lepton 2.5 module due to supply chain issues as a result of COVID-19. If you need to place a distributor order please contact your sales rep and they will assist you. For bulk order for this module please visit our Volume Pricing Page for inquiries of stock. At this time, we cannot guarantee orders for this module but we will do what we can to work with you in fulfilling your request.。Features。Effective Frame Rate:8.6 Hz(commercial application exportable)。Input Clock:25-MHz nominal, CMOS IO Voltage Levels。Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)。Pixel Size:17 μm。Radiometric Accuracy:High gain:Greater of +/- 5℃ or 5%(typical)Low gain:Greater of +/- 10℃ or 10%(typical)。Scene Dynamic Range:-10-140 ℃(high gain); up to 450℃(low gain)typical。Spectral Range:Longwave infrared, 8 μm to 14 μm。Temperature Compensation:Automatic. Output image independent of camera temperature.。Thermal Sensitivity:<50 mK(0.050° C)。Video Data Interface:Video over SPI。Control Port:CCI(I2C-like), CMOS IO Voltage Levels。Package Dimensions - Socket Version(w×l×h):11.8×12.7×7.2 mm。Mechanical Interface:32-pin socket interface to standard Molex(R)socket。Non-Operating Temperature Range:-40 ℃ to +80 ℃。Optimum Temperature Range:-10℃ to +80℃。Shock:1500 G @ 0.4 ms。Array format:80×60, progressive scan。FOV - Diagonal:63.5°。FOV - Horizontal:50°(nominal)。Image Optimization:Factory configured and fully automated。Non-Uniformity Correction(NUC):Automatic with shutter。Sensor Technology:Uncooled VOx microbolometer。Solar protection:Integral。Input Supply Voltage:2.8 V, 1.2 V, 2.5 V to 3.1 V IO。Power Dissipation:150 mW(operating), 650 mW(during shutter event), 4 mW(standby)アズワン品番67-0427-21
PureThermal Mini Pro JST-SR with FLIR Lepton 3.5
SPARKFUN¥129,800税込¥142,7801個33日以内出荷Description。The new PureThermal Mini Pro JST-SR with Thermal by FLIR is a hackable thermal camera for the FLIR Lepton thermal imaging camera core. Just like its PureThermal 2 predecessor, it ships pre-configured to operate as a plug-and-play UVC 1.0 USB thermal webcam that will work with standard webcam and video apps on all major platforms using a JST-SR to USB Cable, or your own custom cable. For developers, its reference firmware and viewer software are open source.。It has multiple connection options such as solder straight to the board or a custom cable using the JST-SR port. The PTMini Pro also features four mounting holes, less complex circuitry, and perhaps best of all, USB DFU. This is a development kit ready to be embedded into a production system.。Each board comes with a FLIR Lepton 3.5.。The FLIR Lepton(R)is a radiometric-capable LWIR camera solution that is smaller than a dime, fits inside a smartphone, and is one tenth the cost of traditional IR cameras. Using focal plane arrays of either 160x120 or 80x60 active pixels, Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal imager. The radiometric Lepton captures accurate, calibrated, and noncontact temperature data in every pixel of each image.。Features。PureThermal:Compatible with all production FLIR Leptons, including radiometric 2.5 and 3.5 cores。9 Hz color video over usb using the USB UVC class。STM32F412 ARM microprocessor - execute on-board image processing without need for an external system。Open source reference firmware:GroupGets PureThermal Github。Works with GetThermal - our custom open source thermal video display software for macOS and Linux with radiometric support。DFU over USB using a JST-SR port to USB cable, or a modified USB cable and the through holes.。Four mounting holes。Compact form-factor ready to be embedded into production systems。FLIR Lepton 3.5:Thermal sensitivity:< 50 mK(0.050℃)。Spectral Range:8 - 14 microns(nominal)Long Wave Infrared(LWIR)。Resolution:160h×120v pixels。Radiometric Accuracy - High Gain Mode:Greater of +/- 5℃ or 5%(typical); Low Gain Mode:Greater of +/- 10℃ or 10%(typical)。Scene Dynamic Range - High Gain Mode:-10° to +140℃; Low Gain Mode:-10° to +400℃(at room temperature), -10° to +450℃(typical)。Pixel Size:12 micrometers。Frame Rate:8.7 Hz(effective)。Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)。Horizontal Field of View(HFOV):57°。Lens Type:f/1.1。Size(w×l×h):10.50×12.70×7.14 mm。Weight:0.9 grams。Power Consumption:150 mW typical, 650 mW during shutter event, 5mW standby。Optimum Operating Temperature Range:-10℃ to + 80℃アズワン品番67-0423-44