カテゴリ
- 科学研究・開発用品(6)
- 配管・水廻り設備部材(3)
- 学童・教育用品(2)
- 接着剤・補修材(1)
- 清掃用品(1)
- 手洗い時の衛生対策に!自動水栓特集(1)
絞り込み
サービス分類
「e-mix」の検索結果

E-Mix
アズワン¥294,000税込¥323,4001個当日出荷ドアを上に上げるとクリーニングが容易にできます。仕様サンプル処理容量(mL):50~400、ストローク回数:8回/秒寸法(mm)220×400×240質量(kg)15材質(本体)スチール(焼付塗装)電源AC100V 50/60Hzタイマー設定30・60・90・120・150・180・210秒・連続アズワン品番3-3631-01商品タイプレンタル品はこちら
E-Mixホモジナイズバッグ
アズワン¥19,700税込¥21,6701箱(25袋×20枚)当日出荷フィルター付きタイプは、食品残渣が培地に混ざるのを防ぎます。種別フィルター無しアズワン品番3-5406-02
E-Mixホモジナイズバッグ
アズワン¥20,400税込¥22,4401箱(50袋×20枚)当日出荷種別フィルター無しミニ材質本体/ナイロン(15μm厚)・低密度ポリエチレン(50μm厚)、フィルター部/ポリエステル不織布寸法(mm)110×150アズワン品番3-5406-03
【レンタル】バッグミキサーE-Mix
アズワン¥5,298~税込¥5,828~1台翌日出荷から4日以内出荷ドアを上に上げるとクリーニングが容易にできます。ストローク8回/秒電源AC100V 50/60Hzタイマー設定30・60・90・120・150・180・210秒・連続
E-Mix 出荷前点検検査書付き
アズワン¥314,000税込¥345,4001個7日以内出荷ドアを上に上げるとクリーニングが容易にできます。仕様サンプル処理容量(mL):50~400、ストローク回数:8回/秒、付属書類:点検検査書類寸法(mm)220×400×240質量(kg)15材質(本体)スチール(焼付塗装)電源AC100V 50/60Hz型番primo(出荷前点検検査書付)タイマー設定30・60・90・120・150・180・210秒・連続アズワン品番3-3631-01-22
アラルダイト 専用ミキサー(ノズル)(50ml用、200ml用) 50本入り
アラルダイト(ハンツマン・ジャパン)¥19,980~税込¥21,978~1箱(50本)6日以内出荷から7日以内出荷アラルダイト接着剤のカートリッジ専用ミキサー(ノズル)です。50ml用と200ml用があります。用途アラルダイト接着剤(カートリッジ)用仕様【入目】50本/箱危険物の類別非危険物
ミキサーケース
GATOR Case¥38,980税込¥42,8781台5日以内出荷大切なミキサーや機材を過酷な移動から守る、GATORCASE G-MIX 20X30。ミリタリーグレードの耐久性を持つ軽量ポリエチレン製で、外部の衝撃から強力に保護します。アルミエッジで補強された堅牢な作りとロック可能なツイストラッチが、不意の開閉を防ぎます。内部はトリコット生地で覆われたフォームパッドで、機材を優しく固定。伸縮ハンドルと頑丈なホイールを備え、重い機材もキャリーケースのようにスムーズに運搬できます。プロの現場でも信頼される保護性能と移動の利便性を兼ね備えた、頼れるフライトケースです。・高密度ミリタリーグレードポリエチレン製による非常に高い耐久性。・アルミエッジで補強された堅牢な構造。・不意の開閉を防ぐロック可能なツイストラッチ装備。・大切な機材を傷や衝撃から守るトリコットライニングのフォームパッド内装。・機材をしっかりと固定するための調節可能なパッドとベルクロ付き。・重い機材の運搬も容易な伸縮式プルハンドルとインラインホイール。・持ち運びや積み込みに便利なキャリーハンドルを装備。・完全に蓋が取り外し可能で、ケースに収納したまま使用することも可能。・様々なサイズのミキサーや機材に対応する汎用性の高い設計。・内寸:約762mm(幅)× 508mm(奥行)× 152mm(深さ)。・外寸:約838mm(幅)× 559mm(奥行)× 216mm(高さ)。・重量:約8.6 kg。・材質:高密度ポリエチレン (PE)。・ラッチ:ツイストラッチ (ロック可能)。・ハンドル:伸縮式プルハンドル、キャリーハンドル。・ホイール:インラインホイール搭載。・カラー:ブラック。・JANコード:0716408501710
Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個12日以内出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84