カテゴリ

  • パソコン/周辺機器(26)
  • 制御機器(11)
  • バイク部品(1)
  • 梱包用品(1)
  • 店舗什器・備品(1)
  • 住設機器(1)
  • コンプレッサー・空圧機器・ホース(1)
  • 学童・教育用品(1)

「eap6」の検索結果

43件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
SBSブレーキパッド SBSSBSブレーキパッドSBS(75件のレビュー)
2,998税込3,298
1セット(2枚)
当日出荷から15日以内出荷
sbsブレーキパッドは3層構造、それは過酷な状況でも安定した最高のパフォーマンスを発揮できる為に必要な技術力の結晶。握れば握りこんだ分だけ制動力を発揮。操作するライダーの感覚とシンクロし、握りこみ量に応じた安定した性能を引き出せます。フラットな特性とライニング素材の最適化によるsbsブレーキパッドの耐摩耗性の高さは、交換頻度を削減できます。ライダーの意のままに操れるコントロール性と高い耐久性、そしてストリート、オフロード、レース等、用途に応じた多彩なバリエーションが魅力です。ブレーキライニング材各素材をバランス良くブレンドするため、特殊技術「ウルトラソニックUCT」を有効活用。(高品質の秘密は特殊ブレンド技術)※超音波を用いて構成素材をバランスよく、完全にブレンドさせることができるsbs社の特許技術です。ファイバーセラミックスチール製バックプレートとライニング材の間にファイバーセラミックを挟み込むことにより熱伝達を抑え、抜群の耐フェード制を誇ります。湿気をシャットアウトしますので、バックプレートの腐食も抑えます。スチール製バックプレート22tもの圧力で成型され、炉の中で900度の熱を3時間かけ、バックプレートを圧着。マトリックスフック採用(sbsのみの安定性能技術)バックプレートに刻んだライニングフック。従来の接着剤方式よりも強い圧着力を誇り、ライニング材のはく離防止やブレーキング時の鳴きを抑えます。
EAP-06-472 シリーズ コーセルEAP-06-472 シリーズコーセル
2,798税込3,078
1個
当日出荷
定格電流(A)6シリーズEAPコンデンサ容量(F)(公称値)4700p
エアPOP 6枚接ぎちょうちん イガラシエアPOP 6枚接ぎちょうちんイガラシ
799税込879
1個
翌々日出荷
材質塩化ビニル樹脂直径×高さ(mm)270×300
単相ノイズフィルタ EAPシリーズ コーセル単相ノイズフィルタ EAPシリーズコーセル
2,498税込2,748
1個
8日以内出荷
シリーズEAP端子形状ねじ定格電圧(V)AC1Φ250/DC250質量(g)170(max)タイプ外部インパルス減衰タイプ使用温度(℃)-40~85(ディレーティング特性参照)外形寸法(幅W×高さH×奥行D)(mm)39×30×85(W×H×D)保存温度(℃)-40~85絶縁抵抗(MΩ)500(DC500V min常温・常湿)[端子-取付板間]安全規格UL1283、CSA C22.2 No.8(C-UL)、DIN EN60939 VDE0565 Teil 3-1、ENEC(DC 入力時は除く)振動(m/s2)19.6[10~55Hz(2G)周期3分X、Y、Z方向各1時間]衝撃(m/s2)196.1(20G)11ms X、Y、Z方向各1回)試験電圧(V/1分)AC2500(カットオフ電流=20mA 常温・常湿)[端子-取付板間]使用湿度(%RH)20~95(結露なし)保存湿度(%RH)20~90(結露なし)
JetStream 4ポート 10GE L2+マネージスイッチ(4 PoE++ポート搭載)/2スロット 10G SFP+ TP-LINKJetStream 4ポート 10GE L2+マネージスイッチ(4 PoE++ポート搭載)/2スロット 10G SFP+TP-LINK
98,980税込108,878
1個
5日以内出荷
10Gbps対応のRJ45ポート×4とSFP+スロット×2が超高速接続を提供。PoE++対応:802.3af/at/bt準拠の10Gポート×4では、それぞれ最大60Wの給電が可能なためOmada WiFi 6やWiFi 6E EAPの導入に最適。スタティックルーティング・エンタープライズレベルのQoS・IGMPスヌーピング等を含むL2及びL2+機能のフルラインナップに対応。スタティックルーティング:ネットワークリソースをより効率的に使用するために内部トラフィックをルーティング。Omada SDNに統合することでクラウドアクセスやリモート管理が可能に。Web・CLI(コンソールポート/Telnet/SSH)・SNMP・RMON・デュアルイメージによる強力な管理機能。
ポート数4
WD200Plus  Android OS搭載 3.54インチサイズウェアラブル端末 ユニテックWD200Plus Android OS搭載 3.54インチサイズウェアラブル端末ユニテック
62,980税込69,278
1個
4日以内出荷
WD200Plusは、画面サイズが3.54インチ、重量わずか123gと軽量ながら、連続駆動時間が最大10時間のバッテリーを搭載し、終日の作業を途中充電無しでこなせるAndroid OS搭載のウェアラブルデバイスです。防塵・防水性能 IP68、コンクリート床への落下テスト1.5m、MIL-STD-810G(振動と湿度)に準拠し、厳しい環境下での運用にも最適です。オプションのリストホルダー(3210-900026G)を使用すると、手首に装着したままでの作業が可能となります。リストホルダーへの脱着はワンタッチで、ユーザ―ご自身でのホルダー交換も簡単です。
用途小売、倉庫、物流業、運送業、サービス、レストラン、工場、POSレジ、工作機械、計測機、ラベルプリンタ、病院、医療現場など仕様USB 2.0 (タイプ C) USB OTGサポートその他【HF RFID】HF / NFCサポート、周波数 13.56 MHz、サポート: ISO14443A/B / ISO15693 スタンダード【振動と衝撃テスト】MIL-STD 810G(振動と湿度)【ポゴピン】クレードル経由の充電時用サイズ【ディスプレィ】3.54インチ 高解像度カラーTFT-LCD (960×640) ディスプレイ (輝度500 nits)質量(g)123 (バッテリ込み)温度範囲(℃)【充電】0から 45寸法(高さH×幅W×奥行D)(mm)96.7×60.7×14.9センサージャイロスコープ / G-センサー / E-コンパス / 光センサー対応英語 / 日本語 / 簡体中国語 / 繁体中国語 / スペイン語 / ドイツ語 / フランス語 / イタリア語 / ポルトガ / ル語 / 韓国語 / その他の言語メモリー4GB RAM / 64 GB フラッシュROM相対湿度5% ~ 95% (結露無いこと)防塵防水性能IP68使用CPUオクタコア 2x A75 2.0GHz + 6x A55 1.8GHz保存温度範囲(℃)-20 から 70ボタン数ON / OFF ボタン / ユーザ定義可能 ファンクションボタン×1OSAndroid 13RoHS指令(10物質対応)対応各種認証GMS (Google Mobile Service 認定)BluetoothBluetooth(R) 5インジケータLED / スピーカー / バイブレータ動作温度範囲(℃)-20 から 50パネル【タッチパネル】超高感度静電型タッチスクリーン / グローブモードおよび水濡れをサポートカメラ仕様1600万画素 / フラッシュライト付き落下耐久(m)1.5GPSGPS / GLONASS / Gallileo / BeidouUSBUSB タイプ-C / ポゴピンLANWiFi 6 (2×2 MIMO)、IEEE 802.11 ax/a/b/g/n/ac/d/h/i/k/r/v / IPv4 / IPv6、WLANセキュリティ : WEP / WPA/WPA2 PSK / 802.1x EAP / OWE / SAE、高速ローミング : PMKID キャッシング / 802.11r / OKC、2×2 MU-MIMO
AX3000 屋内外対応Wi-Fi 6アクセスポイント TP-LINKAX3000 屋内外対応Wi-Fi 6アクセスポイントTP-LINK
37,980税込41,778
1個
欠品中
AX3000 屋内外対応Wi-Fi 6アクセスポイント。高速WiFi 6:合計2976Mbps(574Mbps/2.4GHz +2402Mbps/5GHz)の高速接続。高効率WiFi 6:より多くのデバイスに快適なWi-Fi接続を提供。便利な管理システム:Omada SDNに統合することで、ローカルだけでなくWeb UIやOmadaアプリを使ってクラウド上からもネットワーク全体を管理可能。160MHzチャンネル:HE160によって5GHzの帯域幅が従来規格の2倍になり、より高速なデータ伝送を実現。シームレスローミング:ストリーミングやオンライン会議をしながらWiFiアクセスポイント(AP)間を移動したとしても、接続が途切れずスムーズに切り替え。Omadaメッシュ:複数のアクセスポイント間をワイヤレスで繋ぎ、高い拡張性と柔軟な展開を実現。PoE+対応:802.3at PoE+とDC(アダプター同梱)給電の両方に対応し柔軟な展開をサポート。超スリム設計:直径160mmx厚さ33.6mmのコンパクトサイズで幅広い環境にマッチする美しいデザイン。
RS PRO, アルミニウム, 高さ:120 mm, 奥行き:91 mm RS PRORS PRO, アルミニウム, 高さ:120 mm, 奥行き:91 mmRS PRO
19,980税込21,978
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしRALコード = RAL 7001RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mmRS PRO
19,980税込21,978
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mmRS PRO
12,980税込14,278
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mmRS PRO
24,980税込27,478
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:160 mm, 奥行き:91 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:160 mm, 奥行き:91 mmRS PRO
31,980税込35,178
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 160 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mmRS PRO
17,980税込19,778
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:80 mm, 奥行き:57 mm RS PRORS PRO, アルミニウム, 高さ:80 mm, 奥行き:57 mmRS PRO
9,998税込10,998
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 57 mm高さ = 80 mm幅 = 125 mm外形寸法 = 57 x 125 x 80mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタンRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mm RS PRORS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mmRS PRO
19,980税込21,978
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 160 x 160 x 91mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタンRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:120 mm, 奥行き:91 mm RS PRORS PRO, アルミニウム, 高さ:120 mm, 奥行き:91 mmRS PRO
19,980税込21,978
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExIK等級 = IK09RALコード = RAL 7001RoHS指令(10物質対応)対応
AX1800 屋内外対応Wi-Fi 6アクセスポイント TP-LINKAX1800 屋内外対応Wi-Fi 6アクセスポイントTP-LINK
30,980税込34,078
1個
当日出荷
デュアルバンドに対応し合計で最大1.8Gbpsの速度をお届け。OFDMAとMU-MIMOによって、より多くのデバイスに遅延の少ない快適な接続を提供。IP67の耐候性エンクロージャを備えた専用のハイパワーアンプとアンテナを搭載。アクセスポイント間でシームレスなワイヤレス接続が可能となり、柔軟なカバーエリア拡張と展開を実現。複数のアクセスポイント間を移動したとしても接続が途切れずスムーズに切り替え。Omada SDNに統合することでクラウドアクセスやリモート管理が可能に。
伝送速度(Mbps)【802.11ax】8 Mbps to 1201 Mbps (MCS0-MCS11, NSS = 1 to 2 HE20/40/80)【802.11ac】6.5 Mbps to 867 Mbps (MCS0-MCS9, NSS = 1 to 2 VHT20/40/80)【802.11n】6.5 Mbps to 300 Mbps (MCS0-MCS15, VHT 20/40)【802.11g】6, 9, 12, 18, 24, 36, 48, 54 Mbps【802.11b】1, 2, 5.5, 11 Mbps【802.11a】6, 9, 12, 18, 24, 36, 48, 54 Mbps伝送方法IEEE 802.11ax/ac/n/g/b/a周波数(GHz)2.4、5
AX1800 屋内外対応 Wi-Fi 6 アクセスポイント TP-LINKAX1800 屋内外対応 Wi-Fi 6 アクセスポイントTP-LINK
28,980税込31,878特価
1個
当日出荷
Wi-Fi6で最大1.8Gbps(5GHz:1201Mbps + 2.4GHz:574Mbps)の安定した高速通信を実現。進化したデータ変調方式(1024-QAM)により、データ伝送速度が大幅に向上、さらにOFDMA技術も実装。高密度環境での最大同時接続数:1000台以上。ハイパワーアンプを搭載したスマートアンテナで、広い範囲を効率的にカバー。便利にシステム管理・システム運用:集中型クラウド管理・Omadaメッシュ・シームレスローミングに対応。PoE+対応:802.3at規格のPoEで手軽なデバイス展開が可能に(PoEアダプターは含まれていません)。
Omada AX1800 デュアルバンド シーリング Wi-Fiアクセスポイント TP-LINKOmada AX1800 デュアルバンド シーリング Wi-FiアクセスポイントTP-LINK
23,980税込26,378
1個
5日以内出荷
合計1775Mbps(574Mbps/2.4GHz +1201Mbps/5GHz)の高速接続を提供。従来規格と比べて4倍の端末に同時接続可能なため、オフィスや学校に最適。集中型クラウド管理・インテリジェントモニタリング等が利用可能。クラウドアクセスとOmadaアプリで管理がより便利で手軽に。 ストリーミングやオンライン会議をしながらWiFiアクセスポイント(AP)間を移動したとしても、接続が途切れずスムーズに切り替え。PoE(Power over Ethernet/802.3at)に対応しているため容易に展開可能。複数の認証オプション(SMS/Facebook WiFi/バウチャーetc.)と豊富なワイヤレスセキュリティ技術を搭載。
伝送速度(Mbps)1775周波数(GHz)2.4/5
Omada AX1800 壁面埋め込み型 Wi-Fi 6アクセスポイント TP-LINKOmada AX1800 壁面埋め込み型 Wi-Fi 6アクセスポイントTP-LINK
17,980税込19,778
1個
当日出荷
合計最大速度1775Mbps(574Mbps:2.4GHz&1201Mbps:5GHz)を提供。より高いネットワーク効率と低遅延を実現。アップリンクx1/ダウンリンクx3を搭載し、ダウンリンクポートの1つは有線デバイスへ電力を供給できるPoEパススルーに対応。Omada SDNに統合することでクラウドアクセスやリモート管理が可能に。複数の認証オプション(SMS/Facebook WiFi/バウチャーetc.)と豊富なワイヤレスセキュリティ技術を搭載。86mm・EU・US標準のジャンクションボックスと802.3af/at PoEに対応しているため、大掛かりな工事は不要。
伝送速度(Mbps)1775電源100~240VAC、50/60Hz周波数(GHz)2.4/5商品タイプ法人向けアクセスポイント
Omada AX3000 縦置き/壁面取り付け型 Wi-Fi 6アクセスポイント TP-LINKOmada AX3000 縦置き/壁面取り付け型 Wi-Fi 6アクセスポイントTP-LINK
24,980税込27,478
1個
翌々日出荷
最大3Gbpsの高速Wi-Fi 6:2402Mbps(5GHz)+ 574Mbps(2.4GHz)、ギガビットLANポートx4搭載:複数のデバイスを有線で接続することが可能、手軽にデバイス展開:802.3bt PoE++規格&DC電源に対応しており、迅速な展開をサポート(DC電源アダプター付属)、すぐに使えて便利:複雑な設定は不要、様々なビジネスシーンで活用可能、スッキリ置ける2-Way仕様:縦置きと壁掛けに対応しており、環境に合わせて柔軟に設置OK、高度な機能:Omadaメッシュ・シームレスローミング・集中型クラウド管理
AX3000 シーリング Wi-Fi 6 アクセスポイント TP-LINKAX3000 シーリング Wi-Fi 6 アクセスポイントTP-LINK
29,980税込32,978
1個
翌々日出荷
デュアルバンドに対応し合計で最大1.8Gbpsの速度をお届け。OFDMAとMU-MIMOによって、より多くのデバイスに遅延の少ない快適な接続を提供。IP67の耐候性エンクロージャを備えた専用のハイパワーアンプとアンテナを搭載。アクセスポイント間でシームレスなワイヤレス接続が可能となり、柔軟なカバーエリア拡張と展開を実現。複数のアクセスポイント間を移動したとしても接続が途切れずスムーズに切り替え。Omada SDNに統合することでクラウドアクセスやリモート管理が可能に。
AX6000 シーリング Wi-Fi 6 アクセスポイント TP-LINKAX6000 シーリング Wi-Fi 6 アクセスポイントTP-LINK
31,980税込35,178
1個
9日以内出荷
Wi-Fi 6で高速通信:最大5952Mbps(5GHz:4804Mbps + 2.4GHz:1148Mbps)の安定した通信を実現。4x4 MIMO技術と高い送信電力を備えた内蔵型デュアルバンドアンテナで超広範囲をカバー。HE160・1024-QAMなどのWiFi 6テクノロジーを実装。Omada SDNプラットフォームで効率的に一元管理。便利機能を搭載:Omadaメッシュ・シームレスローミングなど。802.3at PoE+およびDC電源に対応(電源アダプターは含まれていません)。
伝送速度(Mbps)最大5952(5GHz:4804 + 2.4GHz:1148)周波数(GHz)5/2.4
SparkFun BabyBuck Regulator Breakout - 3.3V AP63203 SPARKFUNSparkFun BabyBuck Regulator Breakout - 3.3V AP63203SPARKFUN
1,398税込1,538
1個
33日以内出荷
DescriptionWho doesn't occasionally need power regulation? We certainly do, so we've designed the SparkFun BabyBuck Regulator Breakout to help us with just such a task. Featuring the AP63203 from Diodes Inc, this breakout board takes advantage of a 2A synchronous buck converter that has a wide input voltage range of 3.8V to 32V and fully integrated 125mΩ high-side power MOSFET/68mΩ lowside power MOSFET to provide high-efficiency step-down DC/DC conversion. All of this snuggled up in a low-profile, TSOT26 package that's integrated into a 0.4in by 0.5in board.Unlike it's sibling, the BabyBuck sacrifices power option flexibility for space. Don't worry, though, because you can still use the plated through holes for input and output power. With some simple right-angle headers, you'll be up and running in no time.Frequency Spread Spectrum(FSS)reduces EMI and a proprietary gate driver scheme resists switching node ringing without sacrificing MOSFET turn-on and turn-off times, which further erases high-frequency radiated EMI noise.Get Started with the SparkFun Buck Regulator Hookup GuideFeaturesLow-Profile FootprintVIN 3.8V to 32VVOUT 3.3VUp to 2A Continuous Output Current0.8V ± 1% Reference Voltage22μA Ultralow Quiescent CurrentSwitching Frequency - 1.1MHzSupports Pulse Frequency Modulation(PFM)Up to 80% Efficiency at 1mA Light LoadUp to 88% Efficiency at 5mA Light LoadFixed Output Voltage - 3.3VProprietary Gate Driver Design for Best EMI ReductionFrequency Spread Spectrum(FSS)to Reduce EMIPrecision Enable Threshold to Adjust UVLOProtection CircuitryOvervoltage ProtectionCycle-by-Cycle Peak Current LimitThermal Shutdown
アズワン品番67-0421-86
AX1800 Wi-Fi 6  縦置き/ 壁面取り付け GPONアクセスポイント TP-LINKAX1800 Wi-Fi 6 縦置き/ 壁面取り付け GPONアクセスポイントTP-LINK
29,980税込32,978
1台
4日以内出荷
最大通信速度1.8GbpsのシームレスWi-Fi 6: 574Mbps(2.4GHz)1201Mbps(5GHz)GPONポート×1: 高速・長距離通信を実現広帯域幅Wi-Fi 6: MU-MIMOテクノロジーでシームレスローミング1本の光ファイバーで多機能対応: 有線接続・Wi-Fi・ 音声通信・VoIP・データ通信・HD対応動画サービスVoIP電話: 複数VolPアカウントとさまざまな通話機能に対応かんたん利用: ワンクリックでペアリング&自動設定 スマートO&M: PPSK&複数のポータル認証でセキュリティを強化スッキリ置ける2-Way仕様: 縦置きと壁掛けに対応しているので、環境に合わせて柔軟に設置できます。集中型管理: クラウドアクセスとOmadaアプリで手軽な管理が可能
仕様●GPON Interface:ポートタイプ:SC-APC 、規格および通信規約: ITU-984.x, G.988, Class B+ 、データ速度: 2.488Gbps(ダウンストリーム); 1.244Gbps(アップストリーム) 、ファイバータイプ:9/125umシングルモード 、最大ケーブル距離:20km●Wi-Fi範囲:140m2 (1500ft2)●システム要件:Microsoft Windows XP, Vista, Windows 7, Windows 8, Windows10, Windows11, Linux●ワイヤレスセキュリティ:キャプティブポータル認証、アクセスコントロール 、ワイヤレスMACアドレスフィルタリング 、各ワイヤレスクライアント間のアクセス制限 、VLAN 、不正AP検知 、802.1X対応 、WPA-Personal/Enterprise, WPA2-Personal/Enterprise, WPA3-Personal/Enterprise●ワイヤレス機能:2×2(2.4G&5G) MU-MIMO 、HE80(80MHz帯域幅) 、OFDMA 、シームレスローミング、複数SSID(16SSID、各バンド8つ) 、SSIDブロードキャストのオン/オフ 、Wi-Fiのオン/オフ 、ゲストネットワーク 、チャンネル自動設定 、ビームフォーミング 、レート制限 、バンドステアリング 、ロードバランス 、エアタイムフェアネス 、Transmit Power Control (dBmのTransmit Powerの調整) 、QoS(WMM) 、RADIUSアカウンティング 、MAC認証 、再起動スケジュール 、ワイヤレススケジュールおよび統計 、静的IP/動的IP●信号レート:5GHz:1201Mbps、2.4GHz:574Mbps●同時クライアント数:120+●管理機能:Omadaアプリ:対応、集中管理:Omadaハードウェアコントローラー(OC300, OC200)・ Omadaソフトウェアコントローラー・ Omadaクラウドベースコントローラー、クラウドアクセス 対応:OC300・OC200・Omadaクラウドベースコントローラー・Omadaソフトウェアコントローラーいずれかの利用が必要です。Emailアラート:対応、LED オン/オフ切り替え:対応、管理 MAC アクセスコントロール:対応、SNMP:v1, v2c, v3、システムログ:システムログ、SSH:対応、Webベース 管理:対応、ゼロタッチプロビジョニング 対応:Omadaクラウドベースコントローラーの利用が必要です。●送信パワー:CE:<20dBm(2.4GHz, EIRP)、<23dBm(5GHz,バンド1&バンド2,EIRP)、<27dBm(5GHz,バンド3,EIRP)、FCC:<25dBm(2.4GHz)、<25dBm(5GHz)セット内容EAP610GP-Desktop本体、縦置き/壁面取り付けキット、設置ガイド質量(g)492消費電力(W)17.3 (PoE Out Off)電源53.5V/ 0.81A DC寸法(幅W×奥行D×高さH)(mm)175×140×33インターフェースGPONポート×1、FXSポート×1、ギガビットRJ45ポート×4(うち1つは802.3af PoE出力対応)周波数範囲2.4GHz及び5GHz動作環境動作温度:0~40℃(32~104°F) 、保存温度:-40~70℃(-40~58°F) 、動作湿度:10~90% RH 結露を避けてください 、保存温度:5~90% RH 結露を避けてください設置方式縦置き/ 壁面取り付け対応(キット付属)アンテナ内蔵オムニアンテナ:2.4GHz:5dBi×2、5GHz:4.5dBi×2伝送方法IEEE 802.11 a/b/g/n/ac/ax各種認証CE、FCC、RoHS、ICボタン仕様リセット、LED
AX1800 シーリング Wi-Fi 6 アクセスポイント TP-LINKAX1800 シーリング Wi-Fi 6 アクセスポイントTP-LINK
16,980税込18,678
1個
翌々日出荷
高速WiFi 6:合計1775Mbps(574Mbps/2.4GHz +1201Mbps/5GHz)の高速接続を提供します。混雑した環境でも繋がる:従来規格と比べて4倍の端末に同時接続可能なため、オフィスや学校に最適です。Omada SDNで一括管理:ゼロタッチプロビジョニング(ZTP)・集中型クラウド管理・インテリジェントモニタリング等が利用可能です。シームレスローミング:ストリーミングやオンライン会議をしながらWiFiアクセスポイント(AP)間を移動したとしても、接続が途切れずスムーズに切り替えができます。Omadaメッシュ:複数のAP間をワイヤレスで繋ぎ、高い拡張性と柔軟な展開を実現します。PoE+対応:802.3at PoE+・パッシブPoEに対応しているため、柔軟な展開をサポート。PoE給電が必須となります。スリム設計:直径160mmx厚さ33.6mmのコンパクトサイズで幅広い環境にマッチする美しいデザインです。安全なゲストネットワーク:複数の認証オプション(SMS/Facebook WiFi/バウチャーetc.)と豊富なワイヤレスセキュリティ技術を搭載しています。
伝送速度(Mbps)合計1775(574/2.4GHz +1201/5GHz)周波数(GHz)2.4/5
AX3000 壁面埋め込み型 Wi-Fi 6アクセスポイント TP-LINKAX3000 壁面埋め込み型 Wi-Fi 6アクセスポイントTP-LINK
20,980税込23,078
1個
翌々日出荷
AX3000 壁面埋め込み型 Wi-Fi 6アクセスポイント。高速AX3000 WiFi 6スピード:合計最大速度2976 Mbps(574 Mbps:2.4 GHz&2402 Mbps:5 GHz)を提供、高効率:より少ない遅延で、より多くのデバイスに同時にデータを配信、居室内をカバー:コンパクトながら広範囲をWiFiでカバー、ギガビットポートx3:ギガビット対応の有線LANポートを3つ備えており有線接続も可能(うち1ポートはPoEパススルー対応)、クラウド集中管理:クラウドアクセスとOmadaアプリで非常に手軽な管理が可能、ゲストネットワーク:複数の認証オプション(SMS/Facebook WiFi/バウチャー)と豊富なワイヤレスセキュリティ技術を搭載、手軽に取り付け可能:86mm・EU・US標準のジャンクションボックスと802.3af/at PoEに対応しているため、大掛かりな工事は不要
規格IEEE 802.11ax/ac/n/g/b/a伝送速度(Mbps)5GHz: 最大2402、2.4GHz: 最大574周波数(GHz)2.4&5
AX3000 コンセント埋め込み型Wi-Fi 6アクセスポイント TP-LINKAX3000 コンセント埋め込み型Wi-Fi 6アクセスポイントTP-LINK
21,980税込24,178
1個
翌々日出荷
WiFi 6対応:2402Mbps(5GHz)と574Mbps(2.4GHz)合計2976MbpsのWiFiスピードに対応。ギガビットポート搭載:ギガビット対応のアップリンクとダウンリンクそれぞれ1ポート搭載しているのでフレキシブルに利用可能。便利な管理システム:Omada SDNに統合することでクラウドアクセスやリモート管理を実現。ゲストネットワーク機能:セキュリティ技術を駆使した複数の認証オプション(SMS/バウチャー)を実装。コンセント埋め込み型デザイン:802.3af/at PoE対応したコンセント埋め込みAP。
Z Series(ZP3EA) SMCZ Series(ZP3EA)SMC
1,798税込1,978
1個
9日以内出荷
AX3600 屋内外対応 Wi-Fi 6アクセスポイント TP-LINKAX3600 屋内外対応 Wi-Fi 6アクセスポイントTP-LINK
109,800税込120,780
1個
4日以内出荷
高密度環境におすすめ:最大1024台のデバイスと接続可能*産業グレードのハードウェア設計:IP68 防水・防塵性能、6kV雷保護、-40℃~70℃の動作温度取り外し可能な高性能アンテナ:最大6dBiゲインの全方向性デュアルバンドアンテナ(Nタイプ)×4搭載高速デュアルバンドWi-Fi 6:最大3.6Gbps(5GHz:2402Mbps + 2.4GHz:1148Mbps)のWi-Fiスピードを実現†複数ポートで柔軟にネットワーク構築:10G SFP+スロット×1・2.5G PoE受電ポート×1・ギガビットPoE給電ポート×1搭載802.3at/bt PoE規格:PoE+/PoE++入力&PoE+出力に対応‡高度な機能:Omadaメッシュ・シームレスローミング・Bluetooth・集中型クラウド管理に対応§
その他【信号レート】5GHz:最大2402Mbps、2.4GHz:最大1148Mbpsセット内容EAP668-Outdoor HD本体、全方向性デュアルバンド外部アンテナ×4、Installation Guide(設置/設定ガイド)、取り付け用キット、防水アタッチメント寸法(mm)240×80×312(アンテナ・防水キット・取り付け用キットを除く)備考【同時クライアント数】1000台以上消費電力(W)【802.3bt】EU:20.2(bt タイプ3:af PSE出力; bt タイプ4:at PSE出力)、US:25.4(bt タイプ3:af PSE出力; bt タイプ4:at PSE出力)【802.3at】EU:20.2(PSE無効)、US:25.4(PSE無効)電源802.3at/bt PoEインターフェース2.5G LANポート×1 + ギガビットLANポート×1 + 10G SFP+スロット×1動作温度-40~70(-40°F~158°F)周波数範囲5GHz・2.4GHz送信出力CE:< 20dBm(2.4GHz, EIRP); < 23dBm(5GHz, バンド1&バンド2, EIRP); < 30dBm(5GHz, バンド3, EIRP);FCC:< 29dBm(2.4GHz); < 28dBm(5GHz, バンド1&バンド4) ; < 23dBm(5GHz, バンド2&バンド3)保存温度範囲(℃)-40~70(-40°F~158°F)アンテナ全方向性デュアルバンド外部アンテナ×4、2.4GHz:6.0dBi、5GHz:6.0dBiワイヤレス通信1024-QAM、Omadaメッシュ、シームレスローミング(802.11k/v/r)、Wi-Fiのオン/オフ、SSIDブロードキャストのオン/オフ、ゲストネットワーク、自動チャンネル割り当て(dBmで送信電力を調整)、送信出力の制御、ロードバランス、バンドステアリング、ビームフォーミング、エアタイムフェアネス、16個のSSID(各バンドごとに最大8つ)、MU-MIMO(4×4 MU-MIMO DL/UL)、UL/DL OFDMA、Wi-Fi統計、Wi-Fiスケジュール、再起動スケジュール、RADIUSアカウンティング、MACアドレス認証、静的IP/動的IPセキュリティVLAN、アクセス制御、不正AP検出、キャプティブポータル認証、最大MACフィルター数:4,000、無線クライアント間のアクセス制限、WPA-Personal/Enterprise・WPA2-Personal/Enterprise・WPA3-Personal/Enterprise耐候性IP68各種認証CE・FCC・RoHSBluetooth対応動作湿度(%RH)10~90% RH 結露を避けてくださいWi-FiIEEE 802.11 a/b/g/n/ac/ax設置条件壁面/支柱取り付け(キット付属)、水平±45°の調整に対応保存湿度範囲(%RH)5~90 ※結露を避けてくださいボタン仕様Resetボタン
AX3000 コンセント埋め込み型 Wi-Fi 6アクセスポイント TP-LINKAX3000 コンセント埋め込み型 Wi-Fi 6アクセスポイントTP-LINK
20,980税込23,078
1個
5日以内出荷
AX3000 AC給電対応コンセント埋め込み型。高速Wi-Fi6:Wi-Fi6テクノロジーに対応し、合計2976Mbps(5GHz:2402Mbps&2.4GHz:574Mbps)高速通信を実現します。取り付けかんたん:AC給電対応のコンセント埋め込み型設計なので、柔軟な設置が可能です。高速有線接続:デバイスをギガビット対応のLANポートに接続することで高速通信を実現します。遠くまで届く:お部屋の隅々まで安定したWi-Fi環境を整えます。集中型クラウド管理:OmadaSDNに統合することでクラウドアクセスやリモート管理が可能になります。ゲストネットワーク機能:優れたセキュリティ技術を備えた複数の認証方法(SMS/バウチャー)を実装しています。
電源802.3af PoE準拠規格IEEE 802.11 a/b/g/n/ac/axインターフェースギガビットLANポート×2 (アップリンク×1, ダウンリンク×1)、 RJ11 TELポート×2伝送速度(Mbps)2.4GHz: 最大574・5GHz: 最大2402周波数(GHz)2.4および5
AX1800 Wi-Fi 6 壁面取り付け型 GPONアクセスポイント TP-LINKAX1800 Wi-Fi 6 壁面取り付け型 GPONアクセスポイントTP-LINK
32,980税込36,278
1台
4日以内出荷
最大通信速度1.8GbpsのシームレスWi-Fi 6: 574Mbps(2.4GHz)+1201Mbps(5GHz)GPONポート×1: 高速・長距離通信を実現広帯域幅Wi-Fi 6: MU-MIMOテクノロジーでシームレスローミング1本の光ファイバーで多機能対応: 有線接続・ワイヤレス接続・ 音声通信・VoIP・データ通信・HD対応動画サービスVoIP電話: 複数VolPアカウントとさまざまな通話機能に対応かんたん利用: ワンクリックでペアリング&自動設定 スマート O&M: PPSK△&複数のポータル認証でセキュリティを強化集中型管理: クラウドアクセスとOmadaアプリで手軽な管理が可能壁面取り付け型、ACアダプターによる電源供給
仕様●GPON Interface:ポートタイプSC-APC 、規格および通信規約: ITU-984.x, G.988, Class B+ 、データ速度: 2.488Gbps(ダウンストリーム); 1.244Gbps(アップストリーム) 、ファイバータイプ:9/125umシングルモード 、最大ケーブル距離:20km●Wi-Fi範囲:50m2(600ft2)●システム要件:Microsoft Windows XP, Vista, Windows 7, Windows 8, Windows10, Windows11, Linux●ワイヤレスセキュリティ:キャプティブポータル認証、アクセスコントロール 、ワイヤレスMACアドレスフィルタリング 、各ワイヤレスクライアント間のアクセス制限 、VLAN 、不正AP検知 、802.1X対応 、WPA-Personal/Enterprise, WPA2-Personal/Enterprise, WPA3-Personal/Enterprise●ワイヤレス機能:2×2(2.4G&5G) MU-MIMO 、HE80(80MHz帯域幅)、OFDMA(Orthogonal Frequency Division Multiple Access)、シームレスローミング 、複数SSID(16SSID、各バンド8つ) 、SSIDブロードキャストのオン/オフ 、Wi-Fiのオン/オフ 、ゲストネットワーク 、チャンネル自動設定 、ビームフォーミング 、レート制限 、バンドステアリング 、ロードバランス 、エアタイムフェアネス 、出力制御(dBmの送信出力) 、QoS(WMM) 、RADIUSアカウンティング 、MAC認証 、再起動スケジュール 、ワイヤレススケジュールおよび統計 、静的IP/動的IP●信号レート:5GHz:1201Mbps、2.4GHz:574Mbps●同時クライアント数:120+●管理機能:Omadaアプリ:対応、集中管理:Omadaハードウェアコントローラー(OC300, OC200)・Omadaソフトウェアコントローラー・Omadaクラウドベースコントローラー、クラウドアクセス 対応:OC300・OC200・Omadaクラウドベースコントローラー・Omadaソフトウェアコントローラーいずれかの利用が必要です。Emailアラート:対応、LED オン/オフ切り替え:対応、管理 MAC アクセスコントロール:対応、SNMP:v1, v2c, v3、システムログ:システムログ、SSH:対応、Webベース 管理:対応、ゼロタッチプロビジョニング 対応:Omadaクラウドベースコントローラーの利用が必要です。●送信パワー:CE:<20dBm(2.4GHz, EIRP)、<23dBm(5GHz,バンド1&バンド2,EIRP)、<24dBm(5GHz,バンド3,EIRP)、FCC:<21dBm(2.4GHz)、<21dBm(5GHz)セット内容EAP615GP-Wall本体、壁面取り付けキット、設置ガイド質量(g)320電源(V)100~240(50/60Hz)0.5A消費電力(W)12.2寸法(幅W×奥行D×高さH)(mm)143×86×37.6インターフェースGPONポート×1、FXSポート×1 、ギガビットRJ45ポート×2周波数範囲2.4GHz及び5GHz動作環境動作温度:0~40℃(32~104°F) 、保存温度:-40~70℃(-40~58°F) 、動作湿度:10~90% RH 結露を避けてください 、保存温度:5~90% RH 結露を避けてください設置方式壁面取り付け型(キット付属)アンテナ内蔵オムニアンテナ:2.4GHz: 4dBi×2、5 GHz: 6.5dBi×2伝送方法IEEE 802.11 a/b/g/n/ac/ax各種認証CE、FCC、RoHS、ICボタン仕様リセット、LED
AX5400 シーリング Wi-Fi 6 アクセスポイント TP-LINKAX5400 シーリング Wi-Fi 6 アクセスポイントTP-LINK
52,980税込58,278
1個
5日以内出荷
超高速WiFi 6:合計5378Mbps(574Mbps/2.4GHz +4804Mbps/5GHz)の高速接続。高効率WiFi 6:より多くのデバイスに快適なWi-Fi接続を提供。便利な管理システム:Omada SDNに統合することで、ローカルだけでなくWeb UIやOmadaアプリを使ってクラウド上からもネットワーク全体を管理可能に。160MHzチャンネル:HE160によって5GHzの帯域幅が従来規格の2倍になり、より高速なデータ伝送を実現。シームレスローミング:ストリーミングやオンライン会議をしながらWiFiアクセスポイント(AP)間を移動したとしても、接続が途切れずスムーズに切り替え。Omadaメッシュ:複数のアクセスポイント間をワイヤレスで繋ぎ、高い拡張性と柔軟な展開を実現。PoE+対応:802.3at PoE+とDC(アダプター同梱)給電の両方に対応し柔軟な展開をサポート。
AX3000 コンセント埋め込み型 Wi-Fi 6アクセスポイント TP-LINKAX3000 コンセント埋め込み型 Wi-Fi 6アクセスポイントTP-LINK
20,980税込23,078
1個
翌々日出荷
スタンドアローン運用向けAC給電対応コンセント埋め込み型。高速Wi-Fi6:Wi-Fi6テクノロジーに対応し、合計2976Mbps(5GHz:2402Mbps&2.4GHz:574Mbps)高速通信を実現します。取り付けかんたん:AC給電対応のコンセント埋め込み型設計なので、柔軟な設置が可能です。高速有線接続:デバイスをギガビット対応のLANポートに接続することで高速通信を実現します。遠くまで届く:お部屋の隅々まで安定したWi-Fi環境を整えます。集中型クラウド管理:OmadaSDNに統合することでクラウドアクセスやリモート管理が可能になります。ゲストネットワーク機能:優れたセキュリティ技術を備えた複数の認証方法(SMS/バウチャー)を実装しています。
電源802.3af PoE準拠規格IEEE 802.11 a/b/g/n/ac/axインターフェースギガビットLANポート×2 (アップリンク×1, ダウンリンク×1)、 RJ11 TELポート×2伝送速度(Mbps)2.4GHz: 最大574・5GHz: 最大2402周波数(GHz)2.4および5
AX1800 コンセント埋め込み型Wi-Fi 6アクセスポイント TP-LINKAX1800 コンセント埋め込み型Wi-Fi 6アクセスポイントTP-LINK
19,980税込21,978
1個
翌々日出荷
WiFi 6対応:1201Mbps(5GHz)と574Mbps(2.4GHz)合計1775MbpsのWiFiスピードに対応。ギガビットポート搭載:ギガビット対応のアップリンクとダウンリンクそれぞれ1ポート搭載しているのでフレキシブルに利用可能。便利な管理システム:Omada SDNに統合することでクラウドアクセスやリモート管理を実現。ゲストネットワーク機能:セキュリティ技術を駆使した複数の認証オプション(SMS/バウチャー)を実装。コンセント埋め込み型デザイン:802.3af/at PoE対応したコンセント埋め込みAP。
AX3600 マルチギガビット シーリング Wi-Fi アクセスポイント TP-LINKAX3600 マルチギガビット シーリング Wi-Fi アクセスポイントTP-LINK
44,980税込49,478
1個
翌々日出荷
高速Wi-Fi 6:1148 Mbps(2.4 GHz)と 2402 Mbps(5 GHz)合計 3550 Mbps Wi-Fiスピード。混雑した環境でも繋がる:従来規格とくらべて4倍の端末を同時に接続可能なので、大人数が集まるオフィスや学校に最適。Omada SDNで一括管理:ゼロタッチプロビジョニング(ZTP)・クラウド一括管理・インテリジェントモニタリングなど様々な機能を利用可能。便利な管理システム:クラウドアクセス及びOmadaアプリで管理がさらに便利・容易に。2.5Gポート:2.5 Gbps イーサネットポートがスループットを向上。シームレス ローミング:複数のWi-Fi AP間を移動してもスムーズに接続先を切り替え、ビデオ会議などに影響を与えません。PoE+対応:Power over Ethernet(802.3at)対応で容易にAPの展開が可能。安全なゲストネットワーク:複数の認証方法(SMS/Facebook Wi-Fi/Voucherなど)と、強固なセキュリティに対応。
AX3000 コンセント埋め込み型Wi-Fi 6アクセスポイント TP-LINKAX3000 コンセント埋め込み型Wi-Fi 6アクセスポイントTP-LINK
20,980税込23,078
1個
翌々日出荷
スタンドアローン運用向け AX3000 コンセント埋め込み型。WiFi6対応:2402Mbps(5GHz)と574Mbps(2.4GHz)合計2976MbpsのWiFiスピードに対応。ギガビットポート搭載:ギガビット対応のアップリンクとダウンリンクそれぞれ1ポート搭載しているのでフレキシブルに利用可能。便利な管理システム:OmadaSDNに統合することでクラウドアクセスやリモート管理を実現。ゲストネットワーク機能:セキュリティ技術を駆使した複数の認証オプション(SMS/バウチャー)を実装。コンセント埋め込み型デザイン:802.3af/atPoE対応したコンセント埋め込みAP。
電源802.3af PoE準拠規格IEEE 802.11 a/b/g/n/ac/axインターフェースギガビットLANポート×2 (アップリンク×1, ダウンリンク×1)、 RJ11 TELポート×2伝送速度(Mbps)2.4GHz: 最大574・5GHz: 最大2402周波数(GHz)2.4および5
AX3000 コンセント埋め込み型 Wi-Fi 6アクセスポイント TP-LINKAX3000 コンセント埋め込み型 Wi-Fi 6アクセスポイントTP-LINK
21,980税込24,178
1台
3日以内出荷
高速Wi-Fi 6:Wi-Fi 6テクノロジーに対応し、合計2976Mbps (5GHz: 2402Mbps & 2.4GHz: 574Mbps) 高速通信を実現します。取り付けかんたん: AC給電対応のコンセント埋め込み型設計なので、柔軟な設置が可能です。高速有線接続:デバイスをギガビット対応のLANポートに接続することで高速通信を実現します。遠くまで届く:お部屋の隅々まで安定したWi-Fi環境を整えます。集中型クラウド管理:Omada SDNに統合することでクラウドアクセスやリモート管理が可能になります。ゲストネットワーク機能:優れたセキュリティ技術を備えた複数の認証方法 (SMS/バウチャー) を実装しています。SSID&パスワード表面記載なし、Omadaコントローラーを使用してSSIDとパスワードを設定して利用可能です。ホテルや寮など、集中設定やリモート管理が必要の案件に好適です。
仕様●Wi-Fi範囲:30m2 (330 ft2)●システム要件:Microsoft Windows XP・Vista・Windows 7・Windows 8・Windows10・Windows 11・Linux●ワイヤレスセキュリティ:キャプティブポータル認証、アクセスコントロール、ワイレスMACアドレスフィルタリング(最大4000件)、各無線クライアント間のアクセス制限、VLAN不正AP検知、ワイヤレス暗号化:WPA-Personal/Enterprise・WPA2-Personal/Enterprise・WPA3-Personal/ Enterprise、802.1X対応●ワイヤレス機能:16個のSSID: 各バンド最大8つ、Wi-Fiのオン/オフ、SSID表示のオン/オフ、ゲストネットワーク、チャンネルの自動割り当て、送信出力の操作:dBmで送信電力を調整、QoS(WMM)、メッシュ、シームレスローミング、ビームフォーミング、MIMO:2 x 2 MU-MIMO DL/UL、MU-MIMO: 2 x 2 (2.4G and 5G) MU-MIMO、OFDMA、レート制限: SSID/クライアントごと、ロードバランス、バンドステアリング、RADIUSアカウンティング、MAC認証、再起動スケジュール、ワイヤレススケジュール、ワイヤレス統計、静的IP/動的IP●信号レート:2.4GHz:最大574Mbps、5GHz:最大2402Mbps●同時クライアント数:250+●物理セキュリティロック:なし●管理機能:Omadaアプリ:対応、集中管理 :Omadaハードウェアコントローラー (OC300)・Omadaハードウェアコントローラー (OC200)・Omadaソフトウェアコントローラー・Omadaクラウドベースコントローラー・Omadaアプリ、クラウドアクセス 対応:OC300・OC200・Omadaクラウドベースコントローラー・ Omadaソフトウェアコントローラーいずれかの利用が必要です。Emailアラート:対応、LED オン/オフ切り替え:対応、管理 MAC アクセスコントロール:対応、SNMP:v1, v2c, v3、システムログ:対応、SSH:対応、Webベース 管理:対応、ゼロタッチプロビジョニング 対応:Omadaクラウドベースコントローラーの利用が必要です。●送信パワー:2.4GHz:19dBm (EIRP)、5GHz:20dBm (EIRP)セット内容EAP655-WE-AC本体、設置ガイド寸法(mm)43.5× 46.8 × 69電源(V)AC100~120(50/60Hz)消費電力(W)JP版: 10インターフェースギガビットLANポート×2、AC受電ポート×1周波数範囲2.4GHzおよび5GHz動作環境動作温度: 0~45℃ (32~113 °F)、保存温度: -40~70℃ (-40~158 °F)、動作湿度: 10~90% RH 結露を避けてください、保存湿度:5~90% RH 結露を避けてください設置方式コンセント埋め込み型アンテナ内蔵アンテナ:2.4GHz:3dBi×2、5GHz:4dBi×2伝送方法IEEE 802.11 a/b/g/n/ac/ax各種認証VCCI、JRFボタン仕様LED (20秒間長押しするとリセットモードになります)
TP-LINK AX1800 コンセント埋め込み型 Wi-Fi 6アクセスポイント TP-LINKTP-LINK AX1800 コンセント埋め込み型 Wi-Fi 6アクセスポイントTP-LINK
17,980税込19,778
1台
3日以内出荷
高速Wi-Fi 6: 合計最大速度1775Mbps (1201Mbps: 5GHz & 574Mbps: 2.4GHz) を提供室内全体をカバー: 隅から隅まで広範囲にWi-Fiをお届けギガビットポート: アップリンク用およびダウンリンク用のギガビットポートを1つずつ搭載、さらに電話回線での使用に最適なRJ11ポート×2も用意集中型クラウド管理: Omada SDNに統合することでクラウドアクセスやリモート管理を実現ゲストネットワーク機能: 優れたセキュリティ技術による複数の認証方法 (SMS/バウチャー) を実装コンセント埋め込み型の設計: 802.3af/at PoE対応で簡単に取り付け
仕様●システム要件:Microsoft Windows XP、 Vista、 Windows 7、 Windows 8、 Windows10、 Windows 11、 Linux●ボタン:Reset、LED●ワイヤレスセキュリティ:Captive Portal認証、アクセスコントロール、ワイレスMACアドレスフィルタリング(最大4000件)、各無線クライアント間のアクセス制限、VLAN、不正AP検知、802.1X対応、WPA-Personal/Enterprise、 WPA2-Personal/Enterprise、 WPA3-Personal/Enterprise●ワイヤレス機能:(16個のSSID) 各バンド最大8つ、Wi-Fiのオン/オフ、SSID表示のオン/オフ、ゲストネットワーク、チャンネルの自動アサイン、送信出力の操作、QoS(WMM)、シームレスローミング、ビームフォーミング、MU-MIMO、(レートリミット)SSID/クライアントごと、ロードバランス、バンドステアリング、RADIUSアカウンティング、MAC認証、再起動スケジュール、ワイヤレススケジュール、ワイヤレス統計、静的IP/動的IP●ワイヤレス規格:IEEE 802.11 a/b/g/n/ac/ax●信号レート:(5GHz)最大1201Mbps、(2.4GHz)最大574Mbps●内蔵アンテナ:(2.4GHz)3dBi×2、(5GHz)4dBi×2●最大接続ワイヤレスクライアント数:100台●物理セキュリティロック:なし●設置:コンセント埋め込み型●送信パワー:(2.4GHz)19dBm (EIRP)、(5GHz)20dBm (EIRP)セット内容EAP615-WE本体、設置ガイド寸法(mm)43.5×46.8×69電源802.3af/at PoE消費電力JP版:9.8W保存温度(℃)-40~70インターフェースギガビットイーサネットポート×2(アップリンク/ダウンリンク各1)、RJ11ポート×2周波数範囲2.4GHzおよび5GHz動作温度(℃)0~40各種認証VCCI、JRF動作湿度(%RH)10~90(結露を避けてください)保存湿度(%RH)5~90(結露を避けてください)
AX1800 屋内外対応 Wi-Fi 6 アクセスポイント TP-LINKAX1800 屋内外対応 Wi-Fi 6 アクセスポイントTP-LINK
28,980税込31,878
1台
翌日出荷
高速WiFi 6:デュアルバンドに対応し合計で最大1.8Gbpsの速度をお届け。 効率の高いネットワーク:OFDMAとMU-MIMOによって、より多くのデバイスに遅延の少ない快適な接続を提供。 長距離カバレッジ:IP67の耐候性エンクロージャを備えた専用のハイパワーアンプとアンテナを搭載。 Omadaメッシュ:アクセスポイント間でシームレスなワイヤレス接続が可能となり、柔軟なカバーエリア拡張と展開を実現。 高速ローミングでスムーズに:複数のアクセスポイント間を移動したとしても接続が途切れずスムーズに切り替え。 便利な管理システム:Omada SDNに統合することでクラウドアクセスやリモート管理が可能に。