トラスコ品番836-0047色ホワイト電圧定格/AC100(50/60Hz)、操作側/DC1.5質量(g)約350定格消費電力(W)待機時/1、鳴動時/1.5、2(子器接続時)寿命10万回鳴動以上電流(mA)0.1(操作側)動作時間(メロディコール1)12±3秒、(メロディコール2)7.5±1.5秒、(ピンポンコール)6±1.5秒、(ファミリーコール<プルプル>)連続配線長100mまで(押釦配線)、20mまで(増設子器配線)適合電線押釦、増設子器端子、0.5~0.75mm2電線、100V端子、Φ1.6VVF電線音量(dB)最大68以上(単体時)、最大65以上(子器接続時)