仕様発信出力:1mW +20% -50%、IDの数:約1000万通り付属品取付木ねじ×2(3.1×13)、リチウム電池CR2×1個質量(g)約70(電池含む)定格電圧(V)DC3(リチウム電池CR2×1個同梱)使用周囲温度(℃)0~+40入力仕様【無電圧接点入力】「開」状態:90kΩ以上(抵抗負荷)、「閉」状態:100Ω以下(抵抗負荷)、フォトカプラ出力への接続は不可消費電流待機時:60μA以下(OFF型センサー使用時)、30μA以下(ON型センサー使用時)、動作時:50mA以下使用周波数(MHz)CH1(426.0250)、CH3(426.0500)、CH5(426.0750)、CH7(426.1000)(周波数設定スイッチにより選択)電池寿命(年)約1(OFF型センサー、1日10回使用)、約2(ON型センサー、1日100回使用)