仕様標準出湯量:約24L、自動水栓組合せ可否:条件付きで可能、単水栓組合せ可否:不可、膨張水処理の要否:必要付属品固定金具、排水用ビニールホース(透明)消費電力(W)ヒーター能力:450電源電圧AC100V(50/60Hz)タンク容量(L)約12使用圧力(MPa)【使用水圧】0.1(流動時)~0.75(静止時)、【減圧弁設定値】0.08定格電流(A)4.5本体質量(kg)約7(満水時:約19)安全装置温度過昇防止器(手動バイメタル式)電源コード(m)機器外1.5ヒーターシーズヒーター本体寸法(幅W×奥行D×高さH)(mm)195×370×396(突出部寸法含む)給水方式先止め式(減圧弁・逃し弁内蔵)温度調節バイメタルによるON-OFF制御電源プラグ接地極付タイプAC125V/15Aタイマー別売(EFH-TM4)コンセントパナソニック品番:WN1101、WF3002B/WK、WF3003B/W対応沸上げ温度(℃)約60[沸上げ時間:約90分(15→60℃)]出湯温度(℃)約60給水圧力(MPa)流動時の給湯圧力:0.055