材質カバー、ボディ:ABS樹脂、コードブロック:AWG24色ブラック質量(g)50使用温度範囲(℃)-10~+50出力電圧(V)錠駆動時:DC19~28出力電流(A)許容:1.5以下(モーター起動時100mA以下)、0.5以下(モーター動作中)出力時間錠駆動時:900mS±100mS配線長電気錠操作ユイット~アダプタ:60、アダプタ~電気錠:10使用電線Φ0.65または0.5mm2、Φ0.9または0.75mm2使用環境湿度(%)95消費電流待機時:50mA以下、錠動作時:1.5A以下動作電圧(V)【2線入出力】待機時:DC11~17、錠動作時:DC21~29