カテゴリ
- 電気材料(524)
- 制御機器(138)
- 学童・教育用品(16)
- パソコン/周辺機器(13)
- 測定用品(12)
- 家電(12)
- 溶接用品(11)
- 機構部品(4)
- 自動車純正部品(4)
- バッテリー・電装(4)
- メカニカル部品(3)
- 科学研究・開発用品(3)
- テープ(2)
- 空調・照明・電設資材(2)
- 安全標識(2)
- クリーンルーム用品(2)
- 電動工具(2)
- 整備工具・ウェア・ツーリング用品(1)
- はんだ関連・静電気対策用品(1)
- 建築金物(1)
- 介護用品(1)
絞り込み
ブランド
- モノタロウ(2)
- MUELLER ELECTRIC(12)
- RS PRO(56)
- SIEMENS(9)
- SPARKFUN(16)
- オーム電機(6)
- シュナイダーエレクトリック(29)
- タツタ電線(35)
- 三菱電機(11)
- 伸興電線(66)
- 冨士電線(四国)(7)
- 大栄電線工業(212)
- 富士電線工業(82)
- 川崎電線(63)
- 弥栄電線(16)
- 愛知電線(9)
- 華陽電線(10)
- 行田電線(15)
- 長岡特殊電線(49)
- 阪神電線(11)
- ブランドをもっと見る
エコロジープロダクト






配線コード 30m巻
(360件のレビュー)¥1,098~税込¥1,208~1巻(30m)当日出荷自動車用電線として照明、信号、計器などの低圧回路の配線に適しています。用途自動車用やバイクの低圧回路配線に。電圧DC12V/24V長さ(m)30被覆PVC許容温度(℃)70販売区分業務用
VFFビニル平形コード/スピーカーコード
協和ハーモネット(24件のレビュー)¥1,098~税込¥1,208~1個当日出荷耐水性、可とう性、加工性にすぐれています。 定格温度:60℃、定格電圧:300V以下 PSE適合品です(0.3mm2を除く)。用途オーディオのスピーカーコード 直流DC用コード 小型電気器具の電源コード(0.75SQ以上)種類産業機械用ケーブル芯数(C)2定格温度(℃)60RoHS指令(10物質対応)対応規格/略称VFF
600Vビニル絶縁ビニルシースケーブル平形 VVF(単線タイプ)
富士電線工業(17件のレビュー)¥2,298~税込¥2,528~1本(5m)ほか当日出荷から5日以内出荷電気工事上の使い易さを徹底的に追求。シースの剥離性、絶縁の引き抜き性など、加工性を高めました。 寒暖に関係なく、フルシーズンにわたり、適度な柔軟性を維持できます。用途住宅及び建築物の屋内配線、クーラー用配線などに使用されます。アース線入り4心は、低圧動力用として使用されます。種類電力ケーブル規格JIS C 3342適合規格<PS>E定格電圧(V)600シース厚(mm)1.5定格温度(℃)60RoHS指令(10物質対応)対応
ミューラー BU-102BK-0 わに口クリップ 300A, 黒
MUELLER ELECTRIC¥6,898税込¥7,5881個8日以内出荷仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 黒絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
Mueller バナナプラグ 真鍮, リン酸銅 26mm 赤
MUELLER ELECTRIC¥429税込¥4721個3日以内出荷仕様色 = 赤オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 26mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Tapered Handle Banana Plug. 15A insulated banana plug with a tapered handle, nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 37.6mm in length and has a through hole design that provides location for wire to the outside of the plug. The insulator of this banana plug unscrews enabling access to the wire connection.RoHS指令(10物質対応)対応
ミューラー BU-102W-0 わに口クリップ 400A 41mm, 黒
MUELLER ELECTRIC¥6,198税込¥6,8181個8日以内出荷仕様許容電流値 = 400Aジョー開口 = 41mmコンタクト材質 = 銅絶縁 = あり色 = 黒Insulated Plier Type Welding Clip. Fully insulated plier type welding clip with serrated contact pad and braided copper shunt. These welding clips have a glass filled nylon housing, copper jaws and zinc plated music wire springs. The length of these welding clips ia 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
電気機器用ビニル絶縁電線
三ツ星(82件のレビュー)¥4,998~税込¥5,498~1巻当日出荷から8日以内出荷種類産業機械用ケーブル規格JIS C 3102材質(絶縁体)軟質塩化ビニル混合物RoHS指令(10物質対応)対応材質(導体)軟銅より線規格/略称KIV
同軸ケーブル RG178B/U 30m 50 Ω MEC COAXIAL 1巻 30メートル入
Alpha Wire¥41,980税込¥46,1781巻(30m)当日出荷MIL-C 17D Coaxial Cable RG 178 B/U An RG178B/U coaxial cable with a transparent sheath and SPC braid for signal protection Features and Benefits ・ 94% coverage silver plated copper braid shield ・ 70% propagation velocity仕様●終端処理済み / 未処理終端:未処理終端●同軸タイプ:RG178B/U●特性インピーダンス:50Ω●外径:1.8mm●リール長さ:30m●シース色:透明●シース材質:EFF●導体材質:銀めっき銅●断熱材:TFE●導体ストランドタイプ:ソリッド●コアストランド:1/0.3●動作温度 Min:-20℃●RoHS適合状況:該当なし●コード番号:156-8024アズワン品番68-4149-65
Mueller BU-75K ケルビンクリップ
MUELLER ELECTRIC¥3,798税込¥4,1781個欠品中仕様許容電流値 = 10Aジョー開口 = 7.9mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 黒絶縁体 = ナイロンMueller 10A Kelvin Clip with Silver and Gold Tip Contacts. From Mueller, this 10A Kelvin clip has electrically isolated jaws, gold and silver tip contacts and a nylon housing. Ideal for electrical testing applications, when the jaws of this Kelvin clip are open they are electrically isolated and when closed they are shorted. This Kelvin clip is 41.28mm long and accepts a wire size of 18 AWG. Features ; BenefitsRoHS指令(10物質対応)対応
3M ビニルテープ No.35 マルチカラーパック
3M(スリーエム)(3件のレビュー)¥1,098税込¥1,2081パック(5巻)欠品中家庭用、小巻タイプです。 鉛フリータイプです。 UL510・CSA規格の認証を取得しています。 手で切断可能。用途電気配線工事での600Vまでの一次電気絶縁。 通信・LANケーブルの識別。 ケーブル接続部等を被覆して紫外線から保護。仕様手で切断可能トラスコ品番356-2492セット内容赤・白・黄・青・緑 各1巻質量(g)140粘着力(N/10mm)2.2引張強度(N/10mm)30
VVFケーブル
愛知電線(60件のレビュー)¥1,998~税込¥2,198~1セット(5m)ほか当日出荷から翌々日出荷耐候性が優れているので長年月の使用に耐えられます。線心の識別は絶縁体の色によってできるので工事が容易です。規格:JIS C 3342(600Vビニル絶縁ビニルシースケーブル(VV))用途屋内配線、冷暖房用配線、各種仮設工事など。一般住宅、商業施設、公共施設など、様々な建物の屋内配線に使用される600Vビニル絶縁ビニルシースケーブル平形です。試験電圧1500V絶縁抵抗(MΩ/km)50シース厚(mm)1.5
Mueller BU-78K ケルビンクリップ
MUELLER ELECTRIC¥16,980税込¥18,6781個当日出荷仕様許容電流値 = 10Aジョー開口 = 12mmコンタクト材質 = シルバーコンタクトめっき = 金色 = 金Mueller 10A Kelvin Clip with Gold Contacts. 10A Kelvin clip with a gold contact and a current path for the source and circuit path for the sense. The length of this Kelvin clip is 57.91mm and the jaws open to 12mm maximum. The wire size accepted by this Kelvin clip is 20 AWG.RoHS指令(10物質対応)対応
Mueller バナナプラグ 真鍮, リン酸銅 28mm 黒
MUELLER ELECTRIC¥729税込¥8021個3日以内出荷仕様色 = 黒オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 28mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Solderless Banana Plug. 15A solderless banana plug with a nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 40.4mm in length and has a collet design enabling wires to be held firmly within the plug. Applicable wire size/type #18 AWG hook-up wireRoHS指令(10物質対応)対応
Mueller バナナプラグ 真鍮, リン酸銅 26mm 黒
MUELLER ELECTRIC¥429税込¥4721個3日以内出荷仕様色 = 黒オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケルばね接点 = あり長さ = 26mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Tapered Handle Banana Plug. 15A insulated banana plug with a tapered handle, nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 37.6mm in length and has a through hole design that provides location for wire to the outside of the plug. The insulator of this banana plug unscrews enabling access to the wire connection.RoHS指令(10物質対応)対応
Schneider Electric PLC I/Oモジュール BMXシリーズ
シュナイダーエレクトリック¥129,800税込¥142,7801個6日以内出荷仕様メーカーシリーズ:BMX入力数:6出力数:2入力タイプ:Encoder出力タイプ:Configurable併用可能製品:Modicon M340入力/出力数:6/2電圧カテゴリ:24 V dc出力電流:2 A長さ:503.2mm幅:100mm深さ:150mm寸法:503.2 x 100 x 150 mm電源電圧:10 → 30 VModicon M340 Counter Modules. The counter modules for the Modicon M340 automation platform are used to count the pulses generated by a sensor or to process the signals from an incremental encoder. 2-wire 24V proximity sensors 3-wire 24V proximity sensors 10/30V output signal incremental encoders with push-pull outputsRoHS指令(10物質対応)対応
Schneider Electric カウンタ Connection Kit M340カウンタモジュール用
シュナイダーエレクトリック¥7,998税込¥8,7981個6日以内出荷仕様アクセサリタイプ:接続キット併用可能製品:M340カウンタモジュールModicon M340 Counter Modules. The counter modules for the Modicon M340 automation platform are used to count the pulses generated by a sensor or to process the signals from an incremental encoder. 2-wire 24V proximity sensors 3-wire 24V proximity sensors 10/30V output signal incremental encoders with push-pull outputsRoHS指令(10物質対応)対応
Mueller バナナプラグ 真鍮, リン酸銅 40.4mm 赤
MUELLER ELECTRIC¥729税込¥8021個8日以内出荷仕様色 = 赤オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケル長さ = 40.4mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Solderless Banana Plug. 15A solderless banana plug with a nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 40.4mm in length and has a collet design enabling wires to be held firmly within the plug. Applicable wire size/type #18 AWG hook-up wireRoHS指令(10物質対応)対応
ミューラー BU-102W-2 わに口クリップ 400A 41mm, 赤
MUELLER ELECTRIC¥6,198税込¥6,8181個8日以内出荷仕様許容電流値 = 400Aジョー開口 = 41mmコンタクト材質 = 銅絶縁 = あり色 = 赤Insulated Plier Type Welding Clip. Fully insulated plier type welding clip with serrated contact pad and braided copper shunt. These welding clips have a glass filled nylon housing, copper jaws and zinc plated music wire springs. The length of these welding clips ia 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
Mueller BU-3030-A-24-2 テストリード線, 赤, 0.6m
MUELLER ELECTRIC¥1,698税込¥1,8681個8日以内出荷仕様定格電圧 = 300V許容電流値 = 10A色 = 赤リード長 = 0.6m針ゲージ = 20AWGコンタクト材質 = スチール絶縁体 = PVCセカンダリコネクタタイプ = わに口クリップコネクタ A シュラウド = ありコネクタ B 向き = 直線コネクタ B シュラウド = あり動作温度 Max = +105℃RoHS Compliant. Mueller Alligator Test Lead. Premium range of insulated Alligator clip leads from Mueller provide the user with a reliable testing product. Comprising of a Nickel plated steel clip insulated with a PVC hood, along with a 20AWG tinned copper wire lead. Rated to hands free testing at 300V @ 10A Offered in an assortment of lengths including 300mm, 600mm, 900mm, 1.2m ; 1.5m Standard Red ; Black colours availableRoHS指令(10物質対応)対応
ミューラー BU-102B-2 わに口クリップ 300A, 赤
MUELLER ELECTRIC¥6,698税込¥7,3681個8日以内出荷仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 赤絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
ミューラー BU-102B-0 わに口クリップ 300A, 黒
MUELLER ELECTRIC¥6,798税込¥7,4781個8日以内出荷仕様許容電流値 = 300Aコンタクト材質 = 銅色 = 黒絶縁体 = ナイロンInsulated Plier Type Battery Clip. Insulated plier type battery clips with copper serrated jaws, glass filled nylon housing and zinc plated music wire spring. Stock numbers ; 714-8244 714-8244 and ; 714-8247 714-8247 have Kelvinized isolated jaws. The length of these battery clips is 165mm with a jaw opening of 1 3/5 in.RoHS指令(10物質対応)対応
Schneider Electric 機能拡張ボード Base Advantys ABE7 Telefast Pre-Wired System用
シュナイダーエレクトリック¥32,980~税込¥36,278~1個6日以内出荷から8日以内出荷RoHS指令(10物質対応)対応
ロッカスイッチCWシリーズ CW-SB非照光形
NKKスイッチズ(旧:日本開閉器)(31件のレビュー)¥209~税込¥230~1個当日出荷スナップイン取付け:パネル取付けはスナップイン、取付工数を省力化できます。タブ専用端子#187:端子の配列をズラして端子間距離を大きくとり、絶縁・耐圧性能の劣化を防止しています。リセプタクルは、JISC2809適合の平形接続端子をご使用ください。軽快な操作感:バネ可動接片を採用し、カチッ!とスムーズで、軽快な操作感を保持しています。用途通信機器・無線応用装置、電子計測器、オートメーション機器、事務用機器、民生用電子機器等使用温度範囲(℃)-10~70規格RoHS、UL、C-UL定格電圧(V)250定格電流(A)6絶縁抵抗(MΩ)500以上(DC500V)電流容量(A)6A 250V AC (抵抗負荷、誘導負荷)機能動作ON - OFFボタン倒れ角度(°)30±4操作部色黒色(本体)黒電流容量6A 250V AC (抵抗負荷、誘導負荷)RoHS指令(10物質対応)対応投数単投
VCTF ビニルキャブタイヤ丸形コード
富士電線工業(202件のレビュー)¥1,298~税込¥1,428~1巻(10m)ほか当日出荷から9日以内出荷外観が美しく、柔軟性・加工性に優れています。配線作業時の線心識別が容易なように、全線心をカラーコード化してあります。用途屋内で使用する300V以下の小型電気器具の電源コード、延長コード。電動工具など電線が酷使される器具に適しています。工場内での信号伝送・遠隔操作・監視装置、電気機器の機内配線および機器制御用。0.3mm2、0.5mm2は100V未満の通信・信号回路に使用してください。(PSEマーク表示なし)
VCT ビニルキャブタイヤケーブル
富士電線工業(51件のレビュー)¥1,798~税込¥1,978~1巻(10m)ほか当日出荷から9日以内出荷耐候性、耐油性、耐燃性に優れています。用途工業、工事現場、農場などで使われる交流600V、または直流750V以下の移動用電気機器の電源、配線などに。
ソフトVCT ビニルキャブタイヤケーブル(ラバロンVCT)
富士電線工業(18件のレビュー)¥2,998~税込¥3,298~1巻(10m)ほか当日出荷から4日以内出荷用途600V以下の電気機器の電源用、配線用。定格電圧(V)600色黒種類産業機械用ケーブル適合規格E定格温度(℃)60
耐熱ソフトビニルキャプタイヤ丸型コード
富士電線工業(43件のレビュー)¥2,798~税込¥3,078~1巻当日出荷から7日以内出荷柔軟性に優れ、使いやすさは抜群です。 低温(0℃)でも柔軟性を維持し、据置配線では寒冷地(-30℃)でも使用可能です。用途300V以下の電気機器の電源用、配線用として使用いただけます。規格/略称VCTFシース色黒定格電圧(V)300種類産業機械用ケーブル絶縁体標準厚さ(mm)0.6シース標準厚さ(mm)1絶縁抵抗20℃(MΩ-km)5RoHS指令(10物質対応)対応
ビニルキャブタイヤ丸形コード(ソフトタイプ)
富士電線工業(24件のレビュー)¥14,980~税込¥16,478~1巻(100m)当日出荷柔軟性、耐熱性、耐寒性、耐燃性に優れています。用途300V以下の電気機器の電源用、配線用。規格/略称VCTFシース色黒定格電圧(V)300最高使用温度(℃)60全長(m)100種類産業機械用ケーブル適合規格JIS C 3005、電気用安全法技術基準材質(シース)塩化ビニル混合物材質(絶縁体)耐熱性塩化ビニル混合物絶縁体厚さ(mm)0.6シース厚(mm)1材質(導体)軟銅集合撚線最低使用温度(℃)-30(固定)/-15(移動時)
VCTFK ビニルキャブタイヤ長円形コード
弥栄電線(1件のレビュー)¥9,998~税込¥10,998~1巻(100m)当日出荷300V以下の小型電気器具の電源供給用リード線としてご使用いただけます。 シュリンクフィルムで包装しているため、扱いやすくなっております。 柔軟性に優れ、作業性も良好です。規格/略称VCTFK標準条長(m)100適合規格JIS C3306定格電圧(V)300芯数(C)2絶縁体厚さ(mm)0.6シース厚(mm)1絶縁抵抗20℃(MΩ-km)5RoHS指令(10物質対応)対応耐電圧(V/min)1000
関連キーワード
...
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら