カテゴリ
- 制御機器(3)
- 事務用品(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「en-be2」の検索結果

エンドレススタンプ単品 英字 明朝体 2号
サンビー(4件のレビュー)¥239税込¥2631本当日出荷から翌々日出荷サイズ2号文字種別英字文字寸法(mm)6.0×4.5書体明朝体RoHS指令(10物質対応)対応商品タイプ単品印面種別ゴム印繰り返し・詰め替え対応
Smartscan セーフティリレー, 安全接点2, MFUシリーズ
Smartscan¥61,980税込¥68,1781個7日以内出荷仕様電源電圧:24 V dcチャンネルの数:2機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:4SIL IEC61508:3パフォーマンスレベル ISO 13849-1:e安全接点:2NOリセット方法:自動シリーズ:MFUEN61496-1 Type 2, and IEC 61496-2-Type 2 and safety classification EN954-1 Category 3. These devices must be installed and used in accordance with the installation and operating instructions supplied with each product
Smartscan セーフティリレー, 安全接点2, 補助接点1 MFUシリーズ
Smartscan¥36,980税込¥40,6781個7日以内出荷仕様電源電圧:24 V dcチャンネルの数:2補助接点:NC機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:3SIL IEC61508:2パフォーマンスレベル ISO 13849-1:d安全接点:2NOリセット方法:自動、手動幅:70mmEN61496-1 Type 2, and IEC 61496-2-Type 2 and safety classification EN954-1 Category 3. These devices must be installed and used in accordance with the installation and operating instructions supplied with each product
LIDAR-Lite v3HP
SPARKFUN¥49,980税込¥54,9781個33日以内出荷Description。LIDAR has never looked so good! This is the LIDAR-Lite v3HP, a compact, high-performance optical distance measurement sensor from Garmin(TM). The LIDAR-Lite v3HP is。the。ideal optical ranging solution for drone, robot, or unmanned vehicle applications. Each sensor is housed in a durable, IPX7-rated housing and includes all the core features and user configurability of the popular LIDAR-Lite v3.。The v3HP is very similar in function to that of the v3 but it can now sample faster at rates greater than 1kHz(where as the v3 is only capable of up to 500Hz). Another improvement is that this v3HP model is more power efficient with current consumption rates 40mA less than the v3(that's 65mA as opposed to 105mA while idle, and 85mA instead of 130mA while acquiring).。Each LIDAR-Lite v3HP has a range of 1m to 40m and features an edge-emitting, 905nm(1.3 watts), single-stripe laser transmitter, 8m Radian beam divergence, and an optical aperture of 12.5mm. This version of the LIDAR-Lite still operates at 5VDC(6V max)with a peak power of 1.3W and still possesses an accuracy of +/- 2.5cm at >2m. On top of everything else, the LIDAR-Lite is user-configurable, allowing adjustment between accuracy, operating range and measurement time and can be interfaced via I2C or PWM with the attached 200mm cable.。Note:CLASS 1 LASER PRODUCT CLASSIFIED EN/IEC 60825-1 2014. This product is in conformity with performance standards for laser products under 21 CFR 1040, except with respect to those characteristics authorized by Variance Number FDA-2016-V-2943 effective September 27, 2016.。Get Started with the LIDAR-Lite v3HP Guide。Features。Resolution:1 cm。Typical accuracy:+/- 2.5cm at distances greater than 2 meters(Refer to operating manual for complete operating specifications)。Range:1m to 40m。Update rate:Greater than 1kHz。Interface:I2C or PWM。Power(operating voltage):4.75-5VDC; 6V Max。Current consumption:65ma idle; 85ma during acquisition。Operating temperature:-20℃ to 60℃。Laser wave length/Peak power:905nm/1.3W。Beam divergence:8m Radian。Optical aperture:12.5mm。Water rating:IPX7。Unit dimensions:24.5mm×53.5mm×33.5mm(1.0in×2.1in×1.3in)。Weight:34g(1.2oz)アズワン品番67-0426-76