12件中 1~12件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
サイズ3号 文字種別英字 文字寸法(mm)5.0×3.3 書体明朝体 商品タイプ単品 印面種別ゴム印 繰り返し・詰め替え対応
1本
169 税込186
当日出荷から翌々日出荷
バリエーション一覧へ (30種類の商品があります)


1個
6,898 税込7,588
翌々日出荷から7日以内出荷
バリエーション一覧へ (5種類の商品があります)

仕様電源電圧:24 V dcハウジング材質:ガラス繊維強化熱可塑樹脂ターミナルタイプ:ケーブルシリーズ:BNS300IP評価:IP67アクチュエータ含む:なし幅:30 (Dia.)mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS30 with integral evaluation) and magnet (BPS) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. BG, UL, CSA. The actuating magnet is not included with the sensor and must be ordered separately. BNS 300, Coded, Integral Evaluation. Control category 1 to EN954-1 Output function indicated at rear of switch by LED Ideal for lower risk applications, integral evaluation means no additional safety module is required IP67 protection Suitable for food processing industry RoHS指令(10物質対応)対応
1個
34,030 税込37,433
翌々日出荷から7日以内出荷
バリエーション一覧へ (2種類の商品があります)

イグニッションコイルは点火プラグの放電に必要な15,000-35,000Vの電圧を、12Vもしくは6Vのバッテリー電圧で発生させた電圧から得るための、一種の変圧器ないし誘導コイルで、各点火プラグに2個ずつイグニッションコイルが与えられたダイレクトイグニッションが主流です。
1個
5,998 税込6,598
5日以内出荷
バリエーション一覧へ (5種類の商品があります)

仕様接続タイプ:M20ロックスタイル:キー通常の状態の構成:NCハウジング材質:ガラス繊維最大AC電圧:230V最大DC電圧:24V安全接点:NCヘッドの方向の数:3シリーズ:AZ15長さ:30mmIEC/EN60947-5-1, BG-GS-ET-15. BG, UL, CSA. Actuator must be ordered separately. AZ15, Standard. Not sensitive to dirty conditions by virtue of patented roller system IP67 protection RoHS指令(10物質対応)対応
1個
9,930 税込10,923
7日以内出荷

仕様最大電圧 = 600V ac/dc安全カテゴリ = CAT III 1000V, CAT IV 600 VIP評価 = IP54寸法 = 205 x 67 x 27mm重量 = 130g高さ = 27mm長さ = 205mm動作温度 Max = +55℃幅 = 67mmBS EN61243-3: 2010. 安全電圧インジケータ(ヒューズなし)、VI13800. Martindale VI13800はMartindale VI3700と同一で、VI3800にヒューズがない点のみが異なります。 これは、2013年5月に有効になるBS EN61243-3: 2010に準拠するためです。 この基準では、2極電圧インジケータでのヒューズ使用が禁止されています。 VI13800の安全特性には、伸縮可能プロッド、異なる色のケーブル(破損したケーブルがすぐにわかる)、リードが破損した場合に電流を制限するための両端のインピーダンスなどがあります。. 600 VまでのDC及びAC電圧テスト 自動AC/DC検出 高輝度LED表示 バッテリなしのフル電圧表示機能 プローブ内の保護抵抗器で、ケーブルが破損した場合に電流を制限 人間工学に基づく頑丈なハウジング 伸縮可能シュラウド GS38及びBE EN61243-3: 2010に完全準拠 測定カテゴリCAT IV 600 V、CAT III 1000 V
1個
14,980 税込16,478
7日以内出荷

仕様電源電圧:24 V dcチャンネルの数:2機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:4SIL IEC61508:3パフォーマンスレベル ISO 13849-1:e安全接点:2NOリセット方法:自動シリーズ:MFUEN61496-1 Type 2, and IEC 61496-2-Type 2 and safety classification EN954-1 Category 3. These devices must be installed and used in accordance with the installation and operating instructions supplied with each product
1個
61,980 税込68,178
7日以内出荷

仕様電源電圧:24 V dcチャンネルの数:2補助接点:NC機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:3SIL IEC61508:2パフォーマンスレベル ISO 13849-1:d安全接点:2NOリセット方法:自動、手動幅:70mmEN61496-1 Type 2, and IEC 61496-2-Type 2 and safety classification EN954-1 Category 3. These devices must be installed and used in accordance with the installation and operating instructions supplied with each product
1個
36,980 税込40,678
7日以内出荷

仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS33S), magnet (BPS33S) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuator must be ordered separately. BNS 33S, Coded, Stainless Steel IP69K. Control category up to 4 to EN954-1 in combination with a safety monitoring module IP69K protection, cable connection suitable for food industry (LiYY) Coded switch, actuation only possible with BPS33S actuating magnet Dimensions: L7.5 x W27 x H88 mm RoHS指令(10物質対応)対応
1個
7,398 税込8,138
7日以内出荷



関連キーワード