サイズ4号
文字種別英字
文字寸法(mm)4.1×3.0
書体明朝体
RoHS指令(10物質対応)対応
商品タイプ単品
印面種別ゴム印
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
イグニッションコイルは点火プラグの放電に必要な15,000-35,000Vの電圧を、12Vもしくは6Vのバッテリー電圧で発生させた電圧から得るための、一種の変圧器ないし誘導コイルで、各点火プラグに2個ずつイグニッションコイルが与えられたダイレクトイグニッションが主流です。
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS33S), magnet (BPS33S) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuator must be ordered separately. BNS 33S, Coded, Stainless Steel IP69K. Control category up to 4 to EN954-1 in combination with a safety monitoring module IP69K protection, cable connection suitable for food industry (LiYY) Coded switch, actuation only possible with BPS33S actuating magnet Dimensions: L7.5 x W27 x H88 mm
RoHS指令(10物質対応)対応
1個
¥7,098
税込¥7,808
5日以内出荷
関連キーワード