カテゴリ
- 自転車部品(115)
- コンプレッサー・空圧機器・ホース(6)
- 制御機器(2)
- 測定用品(2)
- 空調・照明・電設資材(1)
- 機構部品(1)
- ヘルスケア(1)
絞り込み
エコロジープロダクト
「enc-3」の検索結果

蛍光灯ランプ メロウZプライド2
東芝ライテック(8件のレビュー)¥2,468~税込¥2,715~1本当日出荷から3日以内出荷サークライン40形、あたたかな電球の色味にこだわった光です。口金G10q定格寿命(時間)15000電球の種類蛍光灯
接触測定用アタッチメント
三和電気計器¥9,498税込¥10,4481セット4日以内出荷デジタル回転計SE300用の接触測定用のアタッチメント。付属品接触アダプタ、接触子(SE-A30)、周速リング(SE-A31)適合機種SE300種別接触測定用アタッチメントRoHS指令(10物質対応)対応
デジタル回転計
三和電気計器¥38,980~税込¥42,878~1台当日出荷から10日以内出荷安定した測定ができる、持ちやすいデザイン。 非接触での測定距離は最大50cm。 別売のアタッチメント(ENC-3)を使用して接触式測定が可能。 MAX/MIN表示機能。 市販のカメラ三脚を使用して固定測定が可能。用途回転体の回転速度、周速測定。付属品反射マークシール(50枚)、携帯ケース : C-SE300、取扱説明書種別デジタル回転計質量(g)約218電源R6P(単3形)×2寸法(幅W×高さH×奥行D)(mm)60×210×50使用環境5 ℃ ~ 40 ℃ 80 %RH 以下(結露のないこと)許容差保証温湿度範囲5 ℃ ~ 40 ℃ 80 %RH 以下(結露のないこと)回転速度rpm:30.0~99999 rps:0.50~1600.0反射検出距離約50 ~ 500 mmRoHS指令(10物質対応)対応周速別売ENC-3要 m/min:3.0~1999.0 m/s:0.05~33.00周期0.600~1999.0
セーフティレーザスキャナ
北陽電機¥279,800税込¥307,7801個3日以内出荷世界最小のセーフティレーザスキャナ。防護領域5m、270°は国内最高スペック。PCによる簡単なエリア設定に加え、業界初のSDカードへの設定保存機能によりメンテナンスのしやすさ、導入のしやすさが充実。反射式のレーザスキャナのため、ライトカーテン、防護柵、マットスイッチと比べ、設置効率が格段にUPタイプタイプ3(IEC61496-1、IEC61496-3)消費電力(W)【出力負荷なし】6【最大(出力負荷あり)】50出力OSSD1/2(安全),出力タイプ(High side SW)/出力電流(最大:500mA)※OSSD 出力、WARNING 出力の合計電流は 1.0A 以下として下さい。/漏れ電流(最大:1mA)/ケーブル線(AWG 26)/許容負荷(L/R=25ms C=1μF)、OSSD3/4(安全)/WARNING1/2(非安全),出力タイプ(High side SW)/出力電流(最大:250mA) ※OSSD 出力、WARNING 出力の合計電流は 1.0A 以下として下さい。/漏れ電流(最大:1mA)/ケーブル線(AWG 28)/許容負荷(L/R=25ms C=1μF)、RES_REQ1/RES_REQ2/MUT_OUT1/MUT_OUT2/AUX_OUT1/AUX_OUT2,出力タイプ(PNPトランジスタ出力)/出力電流(最大:200mA)/漏れ電流(最大:1mA)/ケーブル線(AWG 28)寸法(幅W×奥行D×高さH)(mm)80×80×95(ケーブル除く)材質(ケース)本体/アルミダイキャスト、光学窓/ポリカーボネート入力エリア切り替え入力(5入力×2チャンネル)、EDM1/2 RESET1/2、MUTING1/2/3/4、OVERRIDE1/2、ENC1_A/B ENC2_A/B、ENC3_A/B ENC4_A/B、入力抵抗4.7kΩ、ケーブル線(AWG 28)電源電圧(V)DC24 ±10%(コンバータ電源使用時)、DC24 -30%/+20%(バッテリー使用時)保護等級IP65光源【素子】パルスレーザーダイオード【波長】905nm【レーザー保護クラス】レーザークラス1応答時間【検出特性】OFF/60~2010ms、ON /270~2010msインターフェースUSB2.0(USB micro-Bタイプコネクタ)/RS-485 (ケーブル)/Ethernet 100BASE-TX(防水コネクタ)耐環境性【使用周囲温度】-10~+50℃(氷結しないこと)【保存温度】-25 ~+70℃(氷結しないこと)、【使用周囲湿度】95% RH(結露しないこと)【保存湿度】95% RH(結露しないこと)【使用周囲照度 ※ただし、センサ検出面と光源との角度は 5°以上離してください。】1500 lx以下、【耐振動】周波数:10~55 Hz、掃引:1オクターブ/分、振幅:0.35mm ±0.05mm【耐衝撃】加速度:98m/s2(10G) 、パルス持続時間:16ms、【屋外】不可 【標高】2000m以下安全機能SIL 2(Type B、HFT=1)(IEC61508)検出角度範囲(°)270検出幅(mm)30 (最長距離:1.8m)、40 (最長距離:2.5m)、50(最長距離:3.0m)、70/150 (最長距離:5.0m)
ヘッドベアリング
MARWI¥1,998税込¥2,1981個4日以内出荷Headset: Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:25 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:3.360 kN。Basic static load rating:2.710 kN
nerugoo 充電式ホットアイマスク
nerugoo(ネルグー)¥3,891税込¥4,2801個4日以内出荷から5日以内出荷【経済的!毎日使える充電式】。リラックスタイムにぴったりのホットアイマスク。睡眠用はもちろん、ちょっとした仮眠タイムや移動時間の快眠グッズとして。充電式だから目の疲れを感じたとき、いつでもどこでも惜しみなく使えます。【3段階の温度調整&オートオフ機能】。本体の電源ボタンひとつで温度調整が可能。調整モードは「高温」「中温」「低温」の3種類。30分経つと自動で電源がOFFになる嬉しいオートオフタイマー付きで快眠♪。【安眠を考えた設計】。肌への密着感をアップさせるために、チャックやボタンなどのメカ部分を極限まで排除。独自技法の「nerugoo SILK」を採用し、まるで肌に吸いつくような肌触りを実現しました。【男女兼用アイマスク、アジャスター付きで調整可能】。フリーサイズで調整可能だから、老若男女問わずプレゼントにぴったり。眼精疲労の気になるあの人へ、リラックスグッズを贈ってみませんか適合充電口:USB-Cケーブル/バッテリー式※アダプターは付属いたしません。種別電池:リチウムイオン / 1,000mAh / 3.7V / 3.7Wh材質表面(カバー):シルク100% / 内面(パッド):ポリエステル100%表面体感:低温約35℃ / 中温約44℃ / 高温約48℃適合アダプタ推奨5V/1-2A TOTAL:5-10W
ヘッドベアリング
MARWI¥1,998税込¥2,1981個4日以内出荷Headset: Specialized and various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:25 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:3.360 kN。Basic static load rating:2.710 kN
カートリッジベアリング
MARWI¥1,498税込¥1,6481個4日以内出荷Bottom bracket:Hope BB、 Trek BB90 and many other brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber LLU (full contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:14 pcs 。Dimension of balls:3.969mm (5/32) 。Basic dynamic load rating:2.764 kN。Basic static load rating:1.872 kNサイズ24×37×7
ヘッドベアリング
MARWI¥2,498税込¥2,7481個4日以内出荷Headset:various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:30 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:4.820 kN。Basic static load rating:4.550 kNサイズ40.0×52.0×7
ヘッドベアリング
MARWI¥3,198~税込¥3,518~1個4日以内出荷Headset: various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:30 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:4.820 kN。Basic static load rating:4.550 kN
カートリッジベアリング
MARWI¥1,498税込¥1,6481個4日以内出荷Bottom bracket:Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber LLB (non-contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:12 pcs 。Dimension of balls:3.175mm (1/8) 。Basic dynamic load rating:2.150 kN。Basic static load rating:1.230 kNサイズ16×28×7
カートリッジベアリング
MARWI¥899税込¥9891個4日以内出荷Hub / wheel:Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:13 pcs。Dimension of balls:1.588mm(1/16)。Basic dynamic load rating:0.910 kN。Basic static load rating:0.530 kNサイズ12×18×4
ヘッドベアリング
MARWI¥2,898税込¥3,1881個4日以内出荷Headset:Cannondale、 Cube、 Kuota and Many more brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:28 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:3.500 kN。Basic static load rating:3.100 kN寸法(mm)34.1×46.9×7サイズ45/45°
カートリッジベアリング
MARWI¥2,198税込¥2,4181個4日以内出荷Bottom bracket: Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:11 pcs 。Dimension of balls:4.763mm (3/16) 。Basic dynamic load rating:5.250 kN。Basic static load rating:3.100 kNサイズ22×37×8
カートリッジベアリング
MARWI¥1,098税込¥1,2081個4日以内出荷Hub / wheel:Hope Pro ll Evo Freehub and Pro III Front and many other brands。Frame (suspension pivot):Salsa and some other brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:12 pcs 。Dimension of balls:3.175mm (1/8) 。Basic dynamic load rating:1.813 kN。Basic static load rating:1.137 kNサイズ17×28×7
カートリッジベアリング
MARWI¥1,598税込¥1,7581個4日以内出荷Hub / wheel:SRAM Predictive Steering。Bottom bracket:BB30 and many other brands。Frame (suspension pivot):Various brands 。Headset:Pinarello (non tapered 1 1/8 headset)用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:19 pcs 。Dimension of balls:2.778mm (7/64) 。Basic dynamic load rating:4.700 kN。Basic static load rating:3.650 kNサイズ30×42×7
ヘッドベアリング
MARWI¥2,898税込¥3,1881個4日以内出荷Headset: Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:28 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:3.500 kN。Basic static load rating:3.100 kN寸法(mm)37.0×46.9×7サイズ45/45°
ヘッドベアリング
MARWI¥2,798税込¥3,0781個4日以内出荷Headset:Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:28 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:3.500 kN。Basic static load rating:3.100 kNサイズ34.1×46.8×7
ヘッドベアリング
MARWI¥1,998税込¥2,1981個4日以内出荷Headset: Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:26 pcs 。Dimension of balls:2.778mm(7/64) 。Basic dynamic load rating:3.150 kN。Basic static load rating:2.210 kNサイズ30.15×39.0×6.5
カートリッジベアリング
MARWI¥2,798税込¥3,0781個4日以内出荷Bottom bracket:Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:18 pcs 。Dimension of balls:3.5mm。Basic dynamic load rating:4.700 kN。Basic static load rating:3.600 kNサイズ31×43.5×7
ヘッドベアリング
MARWI¥2,198税込¥2,4181個4日以内出荷Headset: Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:20 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:3.020 kN。Basic static load rating:2.130 kNサイズ27.15×38.0×6.5
ヘッドベアリング
MARWI¥2,798~税込¥3,078~1個4日以内出荷Headset:various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:30 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:4.820 kN。Basic static load rating:4.550 kNサイズ45/45°
カートリッジベアリング
MARWI¥989税込¥1,0881個4日以内出荷Bottom bracket:Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:9 pcs 。Dimension of balls:4.763mm (3/16) 。Basic dynamic load rating:4.233 kN。Basic static load rating:2.450 kNサイズ16×31×10
カートリッジベアリング
MARWI¥989税込¥1,0881個4日以内出荷Hub / wheel:Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:7 pcs。Dimension of balls:4.763mm (3/16)。Basic dynamic load rating:4.550 kN。Basic static load rating:1.970 kNサイズ9×26×8
カートリッジベアリング
MARWI¥989税込¥1,0881個4日以内出荷Hub / wheel:Halo and some other brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:8 pcs。Dimension of balls:4.763mm(3/16)。Basic dynamic load rating:5.100 kN。Basic static load rating:2.390 kNサイズ10×30×9
カートリッジベアリング
MARWI¥989税込¥1,0881個4日以内出荷Hub / wheel:DT Swiss and various other brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:7 pcs。Dimension of balls:4.763mm(3/16)。Basic dynamic load rating:5.100 kN。Basic static load rating:2.290 kNサイズ10×28×8
カートリッジベアリング
MARWI¥849税込¥9341個4日以内出荷Frame (suspension pivot): Various brands。Pedal: Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:8 pcs。Dimension of balls:2.0mm。Basic dynamic load rating:1.082 kN。Basic static load rating:0.442 kNサイズ6×13×5
カートリッジベアリング
MARWI¥799税込¥8791個4日以内出荷Frame (suspension pivot): Various brands。Pedal: Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:8 pcs。Dimension of balls:2.0mm。Basic dynamic load rating:1.100 kN。Basic static load rating:0.440 kNサイズ5×13×4
カートリッジベアリング
MARWI¥799税込¥8791個4日以内出荷Frame (suspension pivot): Various brands。Pedal: Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:9 pcs。Dimension of balls:1.2mm。Basic dynamic load rating:0.496 kN。Basic static load rating:0.218 kNサイズ6×10×3
カートリッジベアリング
MARWI¥799税込¥8791個4日以内出荷Frame (suspension pivot): Various brands。Pedal: Various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:9 pcs。Dimension of balls:1.3mm。Basic dynamic load rating:0.498 kN。Basic static load rating:0.198 kNサイズ5×10×4
ヘッドベアリング
MARWI¥3,198税込¥3,5181個4日以内出荷Headset: Specialized ad various brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Nylon。Sealing:Rubber LLU (full contact) 。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:30 pcs 。Dimension of balls:3.175mm(1/8) 。Basic dynamic load rating:4.550 kN。Basic static load rating:4.190 kN寸法(mm)37.0×49.0×7サイズ45/45°
カートリッジベアリング
MARWI¥1,298税込¥1,4281個4日以内出荷Hub / wheel:DT Swiss and many other brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:11 pcs 。Dimension of balls:3.969mm (5/32) 。Basic dynamic load rating:3.185 kN。Basic static load rating:1.333 kNサイズ18×30×7
カートリッジベアリング
MARWI¥1,798税込¥1,9781個4日以内出荷Bottom bracket:SRAM/GXP (3.5mm extension on one side)用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:16 pcs 。Dimension of balls:3.175mm (1/8) 。Basic dynamic load rating:3.680 kN。Basic static load rating:2.360 kNサイズ22×37×8/11.5