電動スーパーハンド日東工器(3件のレビュー)欠品中
進化した機能と手にフィットするデザインで作業効率がアップします。持ちやすさを徹底的に追求して、グリップを小径化しました。(メーカー比)モータ出力20%UPしました。(メーカー比)
無負荷ストローク長(mm)8電源(V)AC100(50/60Hz)定格電流(A)1.8定格消費電力(W)170キャブタイヤコード(m)2定格時間(分)30付属品平型ヤスリSF-13:1本ホルダノコ刃:1個ノコ刃24山:1個六角棒スパナ3mm:1本六角棒スパナ2.5mm:1本サポータ:1個取付最大軸径(Φmm)5仕様ヤスリ・ノコ刃兼用タイプ二重絶縁モータ採用質量(kg)1.4(電源コード含まず)トラスコ品番309-1619無負荷ストローク数(min-1)4500