型式透過型質量(g)投・受光器各約15保護構造IP67(IEC)電源電圧(V)12~24 DC±10% リップルP-P10%以下消費電流(mA)投光器: 10以下、受光器: 10以下絶縁抵抗(MΩ)DC250Vメガにて20以上 充電部一括・ケース間使用周囲温度(℃)-10~+55(但し、結露および氷結しないこと)、保存時: -30~+70使用周囲湿度35~85%RH、保存時: 35~85%RH動作表示灯橙色LED(出力ON時点灯)短絡保護装備使用周囲照度(Lx)白熱ランプ: 受光面照度5,000以下投光素子赤色LED(発光ピーク波長: 650nm、変調式)ケーブル延長(m)0.3mm2以上のケーブルにて投・受光器各全長50mまで延長可能RoHS指令(10物質対応)対応