付属品リミットスイッチ:1LS1J、1LX7001J、VCL5001、VCX7001J、FL11より選択可電磁弁:MK15G8A12PGTFDMIK100V、MK15G8A12PGTFDMIK200V、MK15GAE12PUDMIK100V、MK15GAE12PUDMIK200Vより選択可減圧弁:AW2002G2Aスピコン:AS220002SX581材質(本体)ADC12使用温度範囲(℃)0~100(連続使用)アクチュエータの種類FA-1/2/3型(複作動)圧力温度基準(バタ1)接続方式ウエハー材質(シート)EPDM呼び径(A)40/50/65/80/100/150材質(Oリング)EPDM材質(ステム)SUS403/SUS410(40A~200A)、SUS410(250A・300A)口径(A)40/50/65/80/100/150クラス5K10K共用関連資料カタログ資料(4.36MB)バルブ種類バタフライバルブサービス分類オーダー・加工