消費電力(W)2.0定格電圧(V)AC100仕様LED内蔵、自己点検スイッチ付、電池内蔵型、リモコン自己点検機能付適合(避難口誘導灯表示板)FK10000、FK10005、(通路誘導灯表示板)FK10016、FK10017、FK10018種別C級(10形)、片面型質量(kg)0.8(本体・表示板)タイプ一般型(20分間)、壁・天井直付・吊下型適合ツール(ガード)FK01561Z(別売)交換目安(ランプ)60000時間型式認可番号1AS111-3207電池FK721(2.4V、700mAh)入力電流(A)0.042蓄電池タイプニッケル水素蓄電池リモコンFSK90910K(別売)公共施設型番SH1-FBF20-C、SH1-FSF20-C(避難口用)、ST1-FBF22-C、ST1-FSF22-C(通路用)