仕様自己点検スイッチ付付属品(ランプ)FK92222×4本材質【本体】鋼板(ホワイト)、【枠】鋼板(ホワイト)幅(mm)450質量(kg)8.5(本体・表示板)高さ(mm)450消費電力(W)8.1定格電圧(V)AC100交換目安ランプ:60000時間使用電池(交換)FK723 2.4V 700mAh×2LED内蔵入力電流(A)0.155蓄電池タイプニッケル水素蓄電池明るさ表示面:50(cd)以上RoHS指令(10物質対応)対応出しろ(mm)75公共施設型番SH1-FBF20-A、SH1-FSF20-Aエコロジー商品省エネ