用途各種木材の切断。各種合板、化粧板、ハードボードの切断。ノコ刃直径(mm)190取付穴径(Φmm)20対応材質木工用/樹脂用/アルミ用無負荷回転数(min-1[r.p.m])6000傾斜切断(°)左45~右5電源(V)単相100消費電力(W)1050コード長さ(m)2心・4最大切断寸法(mm)【ターンテーブル角度0°(直角)】のこ刃傾斜左45°:H35×W240/H45×W180(25)、のこ刃傾斜0°(直角):H50×W305/H60×W250(25)、のこ刃右傾斜5°:H35×W305/H45×W270(25)【ターンテーブル角度左右45°】のこ刃傾斜左45°:H35×W165/H45×W95(20)(左)、H35×W165/H45×W130(20)(右)、のこ刃傾斜0°(直角):H50×W215/H60×W170(20)、のこ刃右傾斜5°:H35×W215/H40×W170(20)【ターンテーブル角度右57°】のこ刃傾斜左45°:-、のこ刃傾斜0°(直角):H50×W165/H60×W125(20)、のこ刃傾斜右5°:-質量(kg)11付属品190mmチップソー(刃数72)、ダストバッグ、バイス組、ボックススパナ(10mmボックス)電流(A)11アズワン品番65-0294-62