フラットライト30W作業用日動工業3日以内出荷
より明るく、より省エネ、薄型ボディの作業灯!水銀灯100Wクラスの明るさ!
屋内・屋外兼用型、定格電圧AC100V、作業用LED照明です。
水銀灯100Wクラスの明るさ(メーカー比)
電線の長さは3m、コード先端はポッキンプラグです。
プラグを交換すれば200Vで使用可能です。
仕様アース:○、サージ耐圧:ライン間/6KV、対アース間/15KV付属品M10×25六角ボルトナットセット材質本体:ADC(アルミダイキャスト)、前面パネル:ガラス、反射板:PC(ポリカーボネイト)、取付枠:SUS(ステンレス)、ボルト:SUS(ステンレス)質量(kg)2.0色シルバータイプ本体のみ消費電力(W)100V:30、200V:30スイッチなし定格電圧(V)AC100(50/60Hz)定格電流(A)100V:0.30、200V:0.15寸法(幅W×奥行D×高さH)(mm)265×76×224電線長さ(m)3入力プラグポッキンプラグ芯数3芯電線仕様-種別VCT 0.75mm2×3心色温度(K)5000照度(Lx)1865(1m)、225(3m)、90(5m)ビーム角(度)1/10ビーム角:140、1/2ビーム角:110使用環境温度(℃)-20~45保護機能サージプロテクター光源色昼白色エネルギー消費効率(Lm/W)100V:149.3、200V:149.3光源寿命50000時間LED30W電源タイプ電源コード式使用場所屋内・屋外兼用入力電圧範囲(V)AC85~264RoHS指令(10物質対応)対応防水保護等級IP65グリーン購入法適合演色指数(Ra)71定格光束(Lm)4480電球の種類LED比較水銀灯100Wクラス