カテゴリ

  • 制御機器(7)
  • 学童・教育用品(3)
絞り込み
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
取扱い終了商品を除く・個人購入不可商品を除く

「fpwin」の検索結果

10件中 110
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
PLC CONTROL FPWINGR7 Panasonic(パナソニック)PLC CONTROL FPWINGR7Panasonic(パナソニック)(1件のレビュー)
45,980税込50,578
1台
当日出荷から42日以内出荷
初期設定の手間を「省」 ”命令NAVI”で調べる手間を「省」 3コメントで作業指示を「省」 プログラムを守る手間を「省」 照合時間を「省」 モニタ作業を「省」 推奨動作環境 価格 サイトライセンスで費用と手間を削減
PLC CONTROL FPWINPRO7 Panasonic(パナソニック)PLC CONTROL FPWINPRO7Panasonic(パナソニック)(1件のレビュー)
45,980税込50,578
1台
当日出荷から9日以内出荷
PLC FP-Xマスタメモリ Panasonic(パナソニック)PLC FP-XマスタメモリPanasonic(パナソニック)
13,980税込15,378
1台
6日以内出荷
High Performance Line Up Network Positioning Webショールーム PLCによる位置決め制御と熱電対アナログ制御デモ
仕様マスタメモリ:全プログラムステップと全コメント同時格納可能。FPWIN-Proソースファイル格納可能 リアルタイムクロック:年、月、日、時、分、秒、曜日 (オプション電池必要)規格UL/C-UL、CE
PLC FPWINGR Panasonic(パナソニック)PLC FPWINGRPanasonic(パナソニック)
43,980税込48,378
1台
17日以内出荷
Alchitry Cu FPGA Development Board Lattice iCE40 HX SPARKFUNAlchitry Cu FPGA Development Board Lattice iCE40 HXSPARKFUN
15,980税込17,578
1個
33日以内出荷
DescriptionIf you are not needing a lot of power to start your FPGA adventure, or are looking for a more economical option, the Alchitry Cu FPGA Development Board might be the perfect option for you! The Alchitry Cu is a "lighter" FPGA version than the Alchitry Au but still offers something completely unique. FPGAs, or Field-Programmable Gate Arrays, are an advanced development board type for engineers and hobbyists alike to experience the next step in programming with electronics. The Cu truly exemplifies the trend of more affordable and increasingly powerful FPGA boards arriving each year. This board is a fantastic starting point into the world of FPGAs and the heart of your next project. Finally, now that this board is built by SparkFun, we added a Qwiic connector for easy I2C integration!The Alchitry Cu uses the Lattice iCE40 HX FPGA with 7680 logic cells and is supported by the open source tool chain Project IceStorm. The Cu possesses 79 IO pins with eight general purpose LEDs; a 100MHz on-board clock that can be manipulated internally by the FPGA; a USB-C connector to configure and power the board; and a USB to serial interface for data transfer.By adding stackable expansion boards similar to shields or HATs called "Elements," the Alchitry Cu is able to expand its own hardware capabilities by adding prototyping spaces, buttons, LEDs, and more!The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with our Learning FPGA TutorialsFeaturesLattice iCE40-HX8K FPGA - 7680 logic elements79 IO pins(3.3V logic level)USB-C to configure and power the boardEight general purpose LEDsOne button(typically used as a reset)100MHz on-board clock(can be multiplied internally by the FPGA)Powered with 5V through USB-C port, 0.1" holes, or headersUSB to serial interface for data transfer(up to 12Mbaud)Qwiic ConnectorDimensions of 65mm×45mmExamplesFirst FPGA Project - Getting Fancy with PWMExternal IO and Metastability
アズワン品番67-0423-08
ソフトウェア Control FPWIN GR Panasonic(パナソニック)ソフトウェア Control FPWIN GRPanasonic(パナソニック)(3件のレビュー)
取扱い終了
FPシリーズ専用のラダープログラミングソフト。 現場での使い勝手を追求した操作性の高いツールソフトです。
付属品Windows版CD-ROM,DOS/Vパソコン-FP接続ケーブル(AFC8503)備考日本語版ケーブル付ツールキット動作環境(OS)Windows98/Me/2000/XP/Vista/7 (32ビット/64ビット版) (Windows 7はVer.2.90より対応。)(必要ハードディスク容量)40MB以上(CPU)Pentium 100MHz以上(搭載メモリ)64 MB以上(OSによる)(画面解像度)1024×768以上(表示色)High Color(16ビット)以上(対象PLC)FPシリーズ全機種
FPWINGR日本語 Panasonic(パナソニック)FPWINGR日本語Panasonic(パナソニック)
取扱い終了
FPWINPRO V Panasonic(パナソニック)FPWINPRO VPanasonic(パナソニック)
取扱い終了
Alchitry Au FPGA Kit SPARKFUNAlchitry Au FPGA KitSPARKFUN
取扱い終了
DescriptionIf you have ever wanted to get into FPGAs but never knew where to begin, the Alchitry Au FPGA kit from SparkFun provides you with the boards you need to get started! Included in this kit is the Alchitry Au, Alchitry Io Element, Alchitry Br Prototype, and a 4-pack of female headers. The only thing you'll need to supply are a USB-C cable to power and program the Au and Qwiic cables to add I2C accessory integration.The Alchitry Au, included in this kit, features a Xilinx Artix 7 XC7A35T-1C FPGA with over 33,000 logic cells and 256MB of DDR3 RAM. The Au offers 102 3.3V logic level IO pins, 20 of which can be switched to 1.8V; Nine differential analog inputs; Eight general purpose LEDs; a 100MHz on-board clock that can be manipulated internally by the FPGA; a USB-C connector to configure and power the board; and a USB to serial interface for data transfer. To make getting started even easier, all Alchitry boards have full Lucid support, a built in library of useful components to use in your project, and a debugger!Thanks to the included Io and Br Element boards also included in this kit, you will also have access to 7-segment LEDs, five momentary push buttons, 24 basic LEDs, and 24 DIP switches, a the broken out header pins, and a large prototyping area!Get Started with our Learning FPGA TutorialsExamplesFirst FPGA Project - Getting Fancy with PWMExternal IO and Metastability
アズワン品番67-0424-51
Alchitry Au FPGA Development Board Xilinx Artix 7 SPARKFUNAlchitry Au FPGA Development Board Xilinx Artix 7SPARKFUN
取扱い終了
DescriptionThe Alchitry Au is the "gold" standard for FPGA development boards and it's possibly one of the strongest boards of its type on the market. FPGAs, or Field-Programmable Gate Arrays, are an advanced development board type for engineers and hobbyists alike to experience the next step in programming with electronics. The Au continues the trend of more affordable and increasingly powerful FPGA boards arriving each year. This board is a fantastic starting point into the world of FPGAs and the heart of your next project. Finally, now that this board is built by SparkFun, we added a Qwiic connector for easy I2C integration!The Alchitry Au features a Xilinx Artix 7 XC7A35T-1C FPGA with over 33,000 logic cells and 256MB of DDR3 RAM. The Au offers 102 3.3V logic level IO pins, 20 of which can be switched to 1.8V; Nine differential analog inputs; Eight general purpose LEDs; a 100MHz on-board clock that can be manipulated internally by the FPGA; a USB-C connector to configure and power the board; and a USB to serial interface for data transfer. To make getting started even easier, all Alchitry boards have full Lucid support, a built in library of useful components to use in your project, and a debugger!By adding stackable expansion boards similar to shields or HATs called "Elements," the Alchitry Au is able to expand its own hardware capabilities by adding prototyping spaces, buttons, LEDs, and more!The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with our Learning FPGA TutorialsFeaturesArtix 7 XC7A35T-1C - 33,280 logic cells256MB DDR3 RAM102 IO pins(3.3V logic level, 20 of then can be switched to 1.8V for LVDS)Nine differential analog inputs(One dedicated, Eight mixed with digital IO)USB-C to configure and power the boardEight general purpose LEDsOne button(typically used as a reset)100MHz on-board clock(can be multiplied internally by the FPGA)Powered with 5V through USB-C port, 0.1" holes, or headersUSB to serial interface for data transfer(up to 12Mbaud)Qwiic ConnectorDimensions of 65mm×45mmExamplesFirst FPGA Project - Getting Fancy with PWMExternal IO and Metastability
アズワン品番67-0423-09