質量(kg)0.3電源(V)外部:DC5~30電圧(V)ON:1.5以下定格電圧シーケンサからの内部給電出力点数16点動作表示ホトカプラ駆動時パネルのLED点灯漏れ電流(mA)0.1/DC30V最大負荷(W)誘導性:12/DC24V回路ホトカプラ絶縁接続形状縦形端子台(M3ネジ)適合シーケンサFX1N,FX3G,FX2N,FX3U,FX1NC,FX3GC,FX2NC,FX3UC出力形式トランジスタ/シンク出力抵抗負荷(A)0.5/1点応答時間(ms)OFF→ON:0.2ms以下/200mA(DC24V時)、ON→OFF:0.2ms以下/200mA(DC24V時)