質量(g)約240定格入力電圧(V)DC12~24ゼロクロス機能有り無し有絶縁方式フォト・トライアック・カプラ絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-30~+80(ただし、氷結および結露しないこと)使用周囲湿度45~85%RH保存温度範囲(℃)-55~+125(ただし氷結および結露しないこと)復帰電圧DC1.0V以上動作電圧DC9.6V以下動作時間(ms)負荷電源周波数の1/2サイクル +1以下耐衝撃(m/s2)300(DINレール取りつけにて)耐振動10~55~10Hz 片振幅0.35mm(複振幅0.70mm)(DINレール取りつけにて)入力電流(mA)7以下復帰時間(ms)負荷電源周波数の1/2サイクル +1以下商品タイプ単相ヒータ用ゼロクロス機能あり