空気圧機器をトラブルから守るために各種フィルタ、空気の清浄化と調圧による力のコントロールを実現。小形ながら、圧力指示精度フルスケール±1%以下を確保。機械的寿命は、FS作動において20万回。(絞り弁内蔵時)
仕様●精度保証温度範囲(℃):25±5材質(本体)SPCC(圧力計ケース)使用温度範囲(℃)-5~60最高使用圧力(MPa)0.25外径(Φmm)40(目盛板外径)精度±1%F.S.(0.003MPa)材質(ケース)樹脂(ABS/POM)使用流体空気温度係数0.05%F.S./℃耐衝撃(m/s2)9.8以下配管接続口径R1/4(M5×0.8)最小目盛(MPa)0.005圧力範囲(MPa)0~0.3