USB有線LANアダプター/USB-C接続/10/100/1000Mbps/100W PDパススルー/Thunderbolt互換/Windows & Mac/ネットワークアダプターStarTech.com翌々日出荷
100W充電対応:最大100WのPDパススルーポート搭載。USB-Cポートで充電器およびイーサネット接続の同時に利用可能。Type-Cポートが限られたデバイスでも、ハブを追加せずにポート共有を実現幅広い互換性:Windows 7以降、Linux LTS Kernel 4.19以降、MacOS、iOS、ChromeOSなど、主要なOSに対応し、自動インストールが可能。MacBook、Chromebook、Intel、AMD、ARM(Snapdragon)、Apple Siliconなど、あらゆるハードウェアプラットフォームで利用可能カテゴリ5eケーブルで1Gbpsに対応:Type-Cポート搭載のノートパソコン、タブレット、iPhoneに1Gbpsのネットワークアクセスを追加。充電およびその他周辺機器の接続用にUSB-Cポートをそのまま利用しながらイーサネット接続が可能。ポート数の限られたデバイスに理想的用途:ノートPCの故障したイーサネットポートの代替に理想的なLANアダプター。自宅、職場、外出先での高速かつ安全な有線接続の提供。WoL(Wake on LAN)やPXE(Preboot Execution Environment)対応で効率的な管理と設定を実現仕様:USB-C 3.2 Gen 1(5Gbps)/1x RJ45/ケーブル長:15cm/10/100Mbpsおよび1Gbps、/Realtekチップセット/9Kジャンボフレーム/WoL、VLAN、PXEブート対応/USBバスパワー/Thunderbolt互換
用途USB Type-Cポート経由で、ノートパソコンまたはデスクトップPCに1Gイーサネットネットワーク接続を追加長さ(mm)22色スペースグレー高さ(mm)15質量(g)25ポート数1適合規格IEEE 802.3i 10BASE-T、IEEE 802.3ab 1000BASE-T、IEEE 802.1q VLANタギング、IEEE 802.3x、IEEE 802.3u 100Base-TX、USB Power Delivery 3.0出力電圧5 VDC対応OSWindows 11 ARM/11/10 ARM/10/8/8.1/7、Windows Server 2022/2019/2016/2012 R2/2008 R2、Linux Kernel 2.4.20以降 (LTSバージョンのみ)、macOS 10.11 - 10.15/11.0/12.0/13.0/14.0 (VLANタグ設定は現在macOSではサポート数されていません)湿度(%RH)10~85 (結露なきこと)対応プロミスキャスモード/オートMDIX/PXE/フルデュプレックスサポート保存温度(℃)-10~70インターフェースRJ45(ギガビットイーサネット)コネクタUSB Type-C (USB 3.2 Gen 1/5Gbps)、RJ-45動作温度(℃)0~45電源供給方式USBバスパワーインターフェイスホスト側:USB 3.2 Gen 1ジャンボフレーム最大9KRoHS指令(10物質対応)対応入力電圧5 VDCMTBF平均故障間隔(h)1912948