デジタルエアープラズマ標準タイプDCT35ダイヘン翌日出荷
集中したプラズマアークにより切断幅も狭く、シャープな切断面が得られます。小型ながらパワフルな切断作業が可能な為、様々な現場で活躍します。従来機と比べ切断能力が向上しました。切断速度も速く、幅広い板厚に対応している為、効率的な作業に貢献します。板厚・材質・切断速度を設定すると、自動で最適な切断電流が決定されます。綺麗な切断面が得られると共に、過剰な電流を使うことなく切断でき、省エネに貢献します。電極モニターが電極交換時期をお知らせし、品質の安定化やトーチ焼損の予防に貢献します。従来機と比べ更に可搬性が向上しました。横置きで4台まで段積みでき、省スペース化に貢献します。ケーブルをまとめることができるショルダーベルトで、持ち運びが楽に行えます。
定格使用率(%)60電源切断:DCT-35切断トーチ仕様CT-0351入力電圧(V)200/220±10%相数三相(単相)周波数(Hz)50/60共用定格入力(kVA)6.5(5.5)定格入力(kW)5.2(3.9)定格入力電流(A)35(25)定格負荷電圧(V)130出力電流範囲(A)10~35(10~25)最高無負荷電圧(V)306外形寸法(幅W×奥行D×高さH)(mm)200×405×304質量(kg)12冷却方式空冷ケーブル長(m)10使用ガスエアー使用方法1.切断ガイドと書かれたボタンを長押しします。2.材質(軟鋼・ステンレス・アルミ・銅)を選択します。3.母材の板厚を選択します。4.切断速度を設定します。