カテゴリ
- 空調・照明・電設資材(15)
- 科学研究・開発用品(8)
- 電気材料(5)
- 学童・教育用品(2)
- 制御機器(1)
- メカニカル部品(1)
- 測定用品(1)
- 自動車純正部品(1)
- トラック用品・パーツ(1)
絞り込み
ブランド
エコロジープロダクト
「halopin」の検索結果

ハロゲンランプ消費電力25W 電圧230V 色温度2700K 寿命2000h 定格光束260Lm 口金G9
OSRAM(オスラム)¥11,980税込¥13,1781箱(3個)当日出荷電圧(V)230消費電力(W)25口金G9色温度(K)2700ランプ寿命2000時間定格光束(Lm)260電球の種類ハロゲンランプ
JD110VG9P2
ELPA¥799税込¥8791個当日出荷ピン口金ハロゲンJDタイプ 外管バルブにUVカット石英ガラスを採用し紫外線放射を抑制したハロゲンランプです。クリプトンミニ電球の代替として、住宅用照明や店舗照明にご利用いただけます。(器具、ソケットは交換必要) 100Vで点灯できるため、ダウントランスが不要です。 ミラーなしの為、様々な器具設計が可能です。全長(mm)43色クリア定格電圧(V)110口金G9定格寿命(時間)約2000バルブ径(Φmm)13電球の種類ハロゲン
JD110VFG9P2
ELPA(3件のレビュー)¥799税込¥8791個当日出荷ピン口金ハロゲンJDタイプ 外管バルブにUVカット石英ガラスを採用し紫外線放射を抑制したハロゲンランプです。クリプトンミニ電球の代替として、住宅用照明や店舗照明にご利用いただけます。(器具、ソケットは交換必要) 100Vで点灯できるため、ダウントランスが不要です。 ミラーなしの為、様々な器具設計が可能です。全長(mm)43色フロスト定格電圧(V)110口金G9定格寿命(時間)約2000バルブ径(Φmm)13電球の種類ハロゲン
JD110V60WFG9PN2
ELPA(1件のレビュー)¥816税込¥8981個当日出荷ピン口金ハロゲンJDタイプ 外管バルブにUVカット石英ガラスを採用し紫外線放射を抑制したハロゲンランプです。クリプトンミニ電球の代替として、住宅用照明や店舗照明にご利用いただけます。(器具、ソケットは交換必要) 100Vで点灯できるため、ダウントランスが不要です。 ミラーなしの為、様々な器具設計が可能です。全長(mm)43色フロスト消費電力(W)60定格電圧(V)110口金G9定格寿命(時間)約2000バルブ径(Φmm)13電球の種類ハロゲン
ハロゲンランプ
OSRAM(オスラム)¥7,998~税込¥8,798~1箱(4個)ほか当日出荷から8日以内出荷全長(mm)43口金G9定格寿命(時間)2000平均演色評価数(Ra)100直径(mm)14電球の種類ハロゲン
軒下用LEDダウンライト
Panasonic(パナソニック)¥9,898~税込¥10,888~1台3日以内出荷から62日以内出荷優れた耐環境性能を搭載し、上質な光空間づくりを実現。用途軒下用電圧(V)100~242構造防雨型角度(°)光源遮光:15ランプの種類LED材質(枠)鋼板(ホワイトつや消し仕上)光源寿命60000時間(光束維持率80%)LED内蔵直下近接限度(cm)30グリーン購入法適合演色指数(Ra)85電源ユニット別売
ハロゲンランプ消費電力20W 電圧230V 色温度2700K 寿命2000h 定格光束5000Lm 口金G9
OSRAM(オスラム)¥11,980税込¥13,1781箱(3個)9日以内出荷電圧(V)230消費電力(W)25口金G9色温度(K)2700ランプ寿命2000時間定格光束(Lm)260電球の種類ハロゲンランプ
JD110V60WG9PN2
ELPA¥816税込¥8981個当日出荷外管バルブにUVカット石英ガラスを採用し紫外線放射を抑制したハロゲンランプです。 クリプトンミニ電球の代替として、住宅用照明や店舗照明にご利用いただけます。 (器具、ソケットは交換必要) 100Vで点灯できるため、ダウントラストが不要です。 ミラーなしの為、様々な器具設計が可能です。全長(mm)43色クリア電圧(V)110消費電力(W)60口金G9バルブ径(Φmm)13寿命約2000時間電球の種類ハロゲン
ハロピン型LED
東京メタル¥999税込¥1,0991個当日出荷25W相当のLEDランプです。材質樹脂等全長(mm)45電源(V)100電圧(V)100消費電力(W)2.8電球(W)相当:25口金G9外径(Φmm)16.2定格寿命(時間)25000色温度(K)3000光源色電球色配光角度(°)180演色指数(Ra)80エコロジー商品省エネ
アイハロゲンランプJ形50W
岩崎電気¥1,998税込¥2,1981個当日出荷種類J形口金GY6.35全光束(Lm)1000定格入力電圧(V)12定格寿命(時間)2000定格ランプ電力(W)50色温度(K)3000適合ソケットHS・310電球の種類ハロゲン電球
LED-G9ランプ(非調光タイプ)
スワン電器¥2,198税込¥2,4181台当日出荷電球の黎明期を彷彿とさせる、美しいフィラメントを再現したヴィンテージLED電球。電気代が高く寿命が短い事が欠点だった白熱電球を、美しいフィラメントは残しつつ、特殊な技術を用いて省エネルギーLEDで再現しました。色クリアー材質(本体)樹脂質量(g)9口金G9定格寿命(時間)15000寸法(幅W×奥行D×高さH)(mm)16×16×45機能非調光・0.04A・20W相当最大消費電力(W)2色温度(K)2700エネルギー消費効率(Lm/W)110光束(Lm)220RoHS指令(10物質対応)対応演色指数(Ra)80電球の種類LEDエコロジー商品省エネ![調光対応LEDフィラメント[LED SWAN BULB] スワン電器](//jp.images-monotaro.com/Monotaro3/pi/full/mono71725599-260130-02.jpg)
調光対応LEDフィラメント[LED SWAN BULB]
スワン電器¥3,298税込¥3,6281個当日出荷100年前、暗闇を変えたフィラメント電球を現代のLEDテクノロジーで復刻しました。美しいフィラメントの意匠性は残しつつ、LEDの特性である省エネ長寿命、スムーズな調光を実現。材質ガラス、スチール質量(kg)0.011消費電力(W)2.5口金G9定格寿命(時間)15000寸法(幅W×奥行D×高さH)(mm)17.5×17.5×55.5色温度(K)2700エネルギー消費効率(Lm/W)100光束(Lm)250演色指数(Ra)Ra80電球の種類LED調光の可否可エコロジー商品省エネ・長寿命
ハロゲンランプ
OSRAM(オスラム)¥1,998税込¥2,1981個当日出荷全長(mm)33電圧(V)24消費電力(W)20口金G4定格消費電力(W)20定格寿命(時間)1000平均演色評価数(Ra)100色温度(K)2900ランプ寿命1000hスイッチ数250000直径(mm)10定格光束(Lm)320電球の種類ハロゲンランプ
J12V10WAXS
ELPA(1件のレビュー)¥999税込¥1,0991個当日出荷ピン口金ハロゲンJタイプ フィラメントがコンパクトで点光源に近いため、店舗のスポット照明やダウンライトなど、質の高い光源として最適です。 ミラーなしの為、様々な器具設計が可能です。全長(mm)33色クリア定格電圧(V)12口金G4定格消費電力(W)10定格寿命(時間)約4000バルブ径(Φmm)9電球の種類ハロゲン
センサアクチュエータケーブル コア数:3 1セット 10個入
AMPHENOL¥9,598税込¥10,5581セット(10個)7日以内出荷The Amphenol Industrial sensor actuator cable has M12 male circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●入数:1トレイ(10個入り)●CN1:M12●芯数:3●コネクタAのコンタクト数:3アズワン品番65-7400-10
センサアクチュエータケーブル コア数:4 1袋 10個入
AMPHENOL¥12,980税込¥14,2781袋(10個)7日以内出荷The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 4 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:4●長さ:1m●コネクタAのコンタクト数:4アズワン品番65-7398-89
センサアクチュエータケーブル コア数:3
AMPHENOL¥1,198税込¥1,3181個7日以内出荷The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●CN1:M12●芯数:3●コネクタAのコンタクト数:3アズワン品番65-7400-65
センサアクチュエータケーブル コア数:5
AMPHENOL¥1,598税込¥1,7581個7日以内出荷The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 5 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:5●長さ:1m●コネクタAのコンタクト数:5アズワン品番65-7400-48
丸型コネクタ 3極 M8 背面取り付け 1セット 10個入
AMPHENOL¥9,998税込¥10,9981セット(10個)7日以内出荷。The Amphenol Industrial circular connector receptacle which has 3 pins and M8 thread size。It has copper alloy contact material.Gold plating contact IP rating IP67 PCB contact termination type仕様●入数:1トレイ(10個入り)●極数:3●実装タイプ:背面取り付け●コネクタサイズ:M8●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0103アズワン品番65-7575-70
SparkFun Thing Plus - XBee3 Micro U.FL
SPARKFUN¥16,980税込¥18,6781個33日以内出荷Description。The XBee3 Thing Plus is an ultra capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space conscious design represents a much needed update to our XBee offering. With 20 I/O pins and Lithium Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic all-but plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250 Kbps and 200ft indoor ranges and up to 4000ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。This variation features a U.FL antenna connector for longer range communications. Check out the related products for compatible antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。U.FL Antenna Connectorアズワン品番67-0429-55
SparkFun Thing Plus - XBee3 Micro Chip Antenna
SPARKFUN¥17,980税込¥19,7781個33日以内出荷Description。The XBee3 Thing Plus is an ultra-capable and easy way for getting into wireless device development. The combination of XBee and Qwiic in a space-conscious design represents a much-needed update to our XBee offering. With 20 I/O pins and Lithium-Polymer Ion battery management, the XBee3 Thing Plus has all the basics for quickly prototyping or developing a connected device such as a remote sensor. The Qwiic connector and JST connector for the battery make for a solder-less option when working with the board which shortens setup time.。The new XBee3 Micro Module provides the classic, near plug and play 802.15.4 2.4GHz wireless connection(Zigbee 3.0 Protocol)that makes it so desirable, but with a new addition of being programmable with MicroPython(32KB of memory available for it). RF data rates up to 250Kbps and 200 ft indoor ranges and up to 4000 ft line-of-sight outdoor range. Communicating with/Configuring the module happens via an AT Command set or the Digi API, X-CTU, both locally or over-the-air. There's even a mobile version of X-CTU now; Digi XBee(R)Mobile.。Note:This variation uses a chip antenna and is not compatible with external antennas.。Get Started With the SparkFun XBee3 Thing Plus Guide。Features。XBee3 Micro Module。Silicon Labs EFR32MG SoC。250Kbps RF, 1Mbps Serial data rates。Indoor/Urban range up to 200 ft(60 m)。Outdoor/RF Line of Sight range up to 4000 ft(1200 m)。+8 dBm transmit power。-103 dBm receiver sensitivity。UART, I2C, SPI Interfaces(SPI currently not available at this time, but broken out on the board)。ISM 2.4GHz Frequency Band(802.15.4)。1MB of memory, 128KB RAM(32KB available for MicroPython)。20 GPIO Pins。Configurable via X-CTU or AT Command set via both USB and Wirelessly(second XBee 3 device required for wireless configuration unless you're using the mobile app)。Qwiic Compatible。On-board charging circuit and connector for 3.3v Lithium Polymer Ion Batteries(see related products for compatible batteries)。2.6VDC - 3.6VDC supply voltage。On-board Chip Antennaアズワン品番67-0429-57
Surface SWYPE(o-Phthalaldehyde・25個入)
SKC(環境測定)¥13,980税込¥15,3781箱(25個)46日以内出荷o-Phthalaldehyde用の表面汚染検出器であり、使用にはDeveloping Solution for o-Phthalaldehyde Cat. No. 769-1069が別途必要です。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】o-フタルアルデヒド保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
Surface SWYPE(Aliphatic Amines・25個入)
SKC(環境測定)¥13,980税込¥15,3781箱(25個)46日以内出荷脂肪族アミン用の表面汚染検出器であり、使用にはDeveloping Solution for Aliphatic Amines Cat. No. 769-1065が別途必要です。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】脂肪族アミン保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
Skin SWYPE(Aliphatic Amines・20個入)
SKC(環境測定)¥15,980税込¥17,5781箱(20個)46日以内出荷脂肪族アミン用の皮膚汚染検出器であり、プラスチックカップ20個を含みます。使用にはDeveloping Solution for Aliphatic Amines Cat. No. 769-1065が別途必要です。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】o-フタルアルデヒド保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
洗浄・現像液(Phthalaldehyde・22oz)
SKC(環境測定)¥9,998税込¥10,9981個46日以内出荷o-Phthalaldehyde(OPA)用Cleaning/Developing Solutionであり、22-ozスプレーボトル入りの洗浄兼現像用溶液で、SurfaceおよびSkin SWYPE検出システムのサンプリング効率を向上させるために必要です。用途Cleaning/Developing Solutionは、SurfaceおよびSkin SWYPE検出システムのサンプリング効率を向上させるために必要な溶液です。その他【対象物質】フタルアルデヒド保管環境常温保管有効期限2年安定性常温条件下で安定
洗浄・現像液(Aliphatic Amines・22oz)
SKC(環境測定)¥9,998税込¥10,9981個46日以内出荷Aliphatic Amines用Cleaning/Developing Solutionであり、22-ozスプレーボトル入りの洗浄兼現像用溶液で、SurfaceおよびSkin SWYPE検出システムのサンプリング効率を向上させるために必要です。用途Cleaning/Developing Solutionは、SurfaceおよびSkin SWYPE検出システムのサンプリング効率を向上させるために必要な溶液です。その他【対象物質】脂肪族アミン類保管環境常温保管有効期限2年安定性常温条件下で安定
Surface SWYPEキット(o-Phthalaldehyde)
SKC(環境測定)¥19,980税込¥21,9781セット46日以内出荷o-Phthalaldehyde用の表面汚染検出器であり、22 ozのCleaning/Developing Solution(スプレーボトル入り)を含みます。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】o-フタルアルデヒド保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
洗浄・現像液(Aromatic and Aliphatic Isocyanates・16oz)
SKC(環境測定)¥9,998税込¥10,9981個46日以内出荷Aromatic and Aliphatic Isocyanates用Cleaning/Developing Solutionであり、16-ozスプレーボトル入りの洗浄兼現像用溶液で、SurfaceおよびSkin SWYPE検出システムのサンプリング効率を向上させるために必要です。用途Cleaning/Developing Solutionは、SurfaceおよびSkin SWYPE検出システムのサンプリング効率を向上させるために必要な溶液です。その他【対象物質】芳香族および脂肪族イソシアネート類保管環境常温保管有効期限2年安定性常温条件下で安定
洗浄・現像液(Phthalaldehyde・1gal)
SKC(環境測定)¥21,980税込¥24,1781個46日以内出荷o-Phthalaldehyde(OPA)用Cleaning/Developing Solutionであり、1-gallon容器入りの洗浄兼現像用溶液で、SurfaceおよびSkin SWYPE検出システムのサンプリング効率を向上させるために必要です。用途SKCは2019年7月15日にColorimetric Laboratories, Inc.(CLI)を買収し、CLIのSurfaceおよびDermal Assessment and Control Toolsを独占的に提供しています。これにより、長年にわたり評価されてきたSKCのサンプリングソリューション製品群にCLI製品が加わり、作業者の健康および安全管理を支援する製品ラインアップを拡充しています。CLI製品については、従来と同様の製品品質および技術サポート体制を継続して提供します。Cleaning/Developing Solutionは、SurfaceおよびSkin SWYPE検出システムのサンプリング効率を向上させるために必要な溶液です。その他【対象物質】フタルアルデヒド保管環境常温保管有効期限2年安定性常温条件下で安定


















![調光対応LEDフィラメント[LED SWAN BULB] スワン電器](http://jp.images-monotaro.com/Monotaro3/pi/full/mono71725599-260130-02.jpg)