カテゴリ

  • 照明(2)
  • 制御機器(1)
  • 学童・教育用品(1)

「halostar」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ハロスタープロ 64440PRO12V 50W オスラムハロスタープロ 64440PRO12V 50Wオスラム
1,298税込1,428
1個
当日出荷
電圧(V)12消費電力(W)50口金GY6.35定格寿命(時間)4000色温度(K)3000
ハロゲンランプ 消費電力60W 電圧12V 色温度3000K 寿命4000h Ra100 定格光束1650Lm 口金GY6.35 OSRAMハロゲンランプ 消費電力60W 電圧12V 色温度3000K 寿命4000h Ra100 定格光束1650Lm 口金GY6.35OSRAM
11,980税込13,178
1箱(3個)
9日以内出荷
電圧(V)12消費電力(W)60口金GY6.35色温度(K)3000ランプ寿命4000時間演色指数(Ra)100定格光束(Lm)1650電球の種類ハロゲンランプ
電圧測定用デジタルパネルメータ DC LCD MURATA(村田製作所)電圧測定用デジタルパネルメータ DC LCDMURATA(村田製作所)
12,980税込14,278
1個
7日以内出荷
TheMurataeDMS-20LCD-4/20Seriesproducesthelowestloopvoltage-dropofanycomparablypriced,4-20mAinput,3digitLCD-displayprocessmonitors:1.8Vtypical,2.0VmaxThissuper-lowdropmeansitsnominalloopresistance(burden)islessthan100Self-powered,noseparatesupplyrequiredUnipolar,Bipolar,andPositiveReadingModelsSubminiaturepackageLessthan0.90″behind-thepaneldepthLarge,0.37″/9.4mmhigh,sunlight-viewableLCDdisplayNon-interactinggain(span)andoffset(zero)20-t
仕様●電流タイプ:DC●表示桁数:3.5●ディスプレイのタイプ:LCD●高さ:22.4mm●幅:35.1mm●シリーズ:DMS-20LCD-4/20アズワン品番65-7305-54
Logitech C270 Webcam - USB 2.0 SPARKFUNLogitech C270 Webcam - USB 2.0SPARKFUN
16,980税込18,678
1個
33日以内出荷
DescriptionThis is the Logitech C270 Webcam. With a sleek compact look and a black finish, this is not just for looks. This economical choice provides a 720p/30FPS HD resolution in a 16:9 widescreen format. The Logitech C270 webcam is compatible with most major messaging applications like Skype, Windows Live Messenger, Yahoo Messenger and more, giving you a wide selection of use.Fluid Crystal technology provides smoother videos, sharper pictures, richer colors and clearer sound in real-world conditions. With the automatic light correction, even if you make a video call in dim or poorly backlit settings, the camera will intuitively adjust to produce the best possible image.The built-in noise-reducing mic makes sure your voice comes across clearly, even if you're in busy surroundings. This flexible webcam comes with a universal clip for mounting so you can either attach it securely to your screen or sit it on a shelf.FeaturesUSB portMax Resolution - 720p/30fps16:9 WidescreenPhoto Resolution - 3MPFocus Type - Fixed focus 40cm and beyondLens Type - PlasticAuto Light CorrectionBuilt-in mic with noise cancellation - monoField of View 60°
アズワン品番67-0427-16