カテゴリ

  • バイク純正部品(129)
  • 学童・教育用品(46)
  • コンプレッサー・空圧機器・ホース(40)
  • 制御機器(36)
  • 電気材料(26)
  • 店舗什器・備品(22)
  • バイク部品(19)
  • メカニカル部品(11)
  • 船舶用品・漁業資材(9)
  • 素材(切板・プレート・丸棒・パイプ・シート)(7)
  • 整備工具・ウェア・ツーリング用品(6)
  • 科学研究・開発用品(4)
  • 配管・水廻り設備部材(3)
  • 清掃用品(2)
  • 事務用品(2)
  • 卓上消耗品(1)
  • スプレー・オイル・グリス(1)
  • オフィス家具(1)
  • 医療(1)
  • 自転車部品(1)
  • パソコン/周辺機器(1)
絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「halow」の検索結果

関連キーワード
368件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ソレノイドバルブ VUVGシリーズ Festoソレノイドバルブ VUVGシリーズFesto
22,980税込25,278
1個
当日出荷
Festo Monostable Solenoid Valve, 5/2, G 1/8 - VUVG Series - VUVG-L14-M52-MT-G18-1P3 Combining a compact build with high performance and durability, this Festo solenoid valve suits high-flow systems that need to be scaledIts 5/2 configuration means the
仕様●メーカーシリーズ:VUVG●取り付け方法:マニホールド●機能:5/2 Monostable●接続ポートのネジ:G 1/8●動作タイプ:電気仕様●ボディ材質:鍛造アルミ合金●最大流量率:780L/min●最低使用圧力:3バール●動作温度 Min:-5℃●最高使用圧力:8バール●ネジ規格:G●コード番号:202-1512アズワン品番65-8031-04
Raspberry Pi Zero Case SPARKFUNRaspberry Pi Zero CaseSPARKFUN
2,298税込2,528
1個
当日出荷
DescriptionThe Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.Note:This case doesNOTinclude a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
【#推しAOC】ゲーミングディスプレイ 26.5型/2560×1440/ブラック AOC【#推しAOC】ゲーミングディスプレイ 26.5型/2560×1440/ブラックAOC
109,800税込120,780
1台
翌々日出荷
Q27G4ZD/11は、26.5インチのQD-OLEDパネルを搭載した次世代ゲーミングモニターです。280Hzの超高速リフレッシュレートと0.03ms GTGの応答速度により、極めて滑らかな映像表現を実現します。さらに、DisplayHDR True Black 400対応やG-Sync Compatible/Adaptive Syncによって、ティアリングやカクつきのない安定した映像品質を提供。目に優しいフリッカーフリー設計とローブルーモードも備えています。ゲーミングに特化した機能も充実しており、Shadow Control、Game Color、Dial Point、Sniper Scope、HDMI 2.1など、多彩な機能を搭載。プロゲーマーの要求にも応えるスムーズなパフォーマンスで、ブレのない視覚体験をサポートし、勝利へ向けて万全のコンディションを整えられます。
用途世界NO.1シェアのゲーミングモニターブランドAOCの新製品の中から、プロesportsチーム 「QT DIG∞」所属のトッププロが推しのモニター「#推しAOC」を動画でご紹介。 レビュー動画を見て、あなたが推したいモニターを投稿しよう! AOC HPのキャンペーンページ:https://jp.aoc.com/activity/win-now/仕様●高さ調整:あり 130mm●電気用品安全法(備考):本体のラベルにはPSEマークがついております。電源ケーブルにはPSEの刻印がされております。●Display HDR:DisplayHDR True Black 400●本体サイズ(H×W×D):537.7 x 609.3 x 240.0mm●PCリサイクル:対応●リフレッシュレート:280Hz●左右角度調整(スイベル)機能:あり 60度●パネル方式:QD-OLED●応答速度(G to G):0.03ms●J-Moss:対応●上下角度調整(チルト)機能:あり 上:23度 下:-5度●縦回転(ピボット)機能:あり 90度●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(本体):適合●VCCI:対応●本体(色):ブラック●モニタ形状:平面●プラグ アンド プレイ:VESA DDC2B/CI 規格対応●環境自己主張マーク:なしサイズ26.5型消費電力(W)78電源AC100~240V適合規格RoHS2、VCCI、J-moss。PC3R、PSE表面処理ハーフグレア本体質量(kg)5.6コントラスト比80000000:1輝度450cd/m2表示色約10億7300万色解像度2560×1440ドット視野角左右178°/上下178°ケーブル電源ケーブル1.5m、HDMIケーブル1.8m、Displayportケーブル1.8m、USBアップストリームケーブル1.5m入力端子HDMI2.1 x 2、DisplauPort1.4 x 1スピーカーなしRoHS指令(10物質対応)対応バックライトQD-OLED待機時消費電力(W)0.5USBなし
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
929税込1,022
1袋(100個)
翌々日出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO スクイーズボトル RS PRORS PRO スクイーズボトルRS PRO
1,298税込1,428
1個
翌々日出荷
併用可能製品 = オイル、溶剤製品の容量 = 60ml色 = 半透明RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
危険物の類別非危険物
LOWER HALF C*T43*   40520402730ZR ホンダLOWER HALF C*T43* 40520402730ZRホンダ
6,198税込6,818
1個
3日以内出荷
LOWER HALF C*T14*   40520402730ZF ホンダLOWER HALF C*T14* 40520402730ZFホンダ
6,198税込6,818
1個
3日以内出荷
LOWER HALF CA*T9*   40520402730ZE ホンダLOWER HALF CA*T9* 40520402730ZEホンダ
6,198税込6,818
1個
3日以内出荷
LOWER HALF C*NH0*   40520402730ZK ホンダLOWER HALF C*NH0* 40520402730ZKホンダ
6,198税込6,818
1個
3日以内出荷
LOWER HALF C*T27*   40520402730ZH ホンダLOWER HALF C*T27* 40520402730ZHホンダ
6,198税込6,818
1個
3日以内出荷
LOWER HALF C*T32*   40520402730ZJ ホンダLOWER HALF C*T32* 40520402730ZJホンダ
6,198税込6,818
1個
3日以内出荷
LOWER HALF CA*T6*   40520402730ZD ホンダLOWER HALF CA*T6* 40520402730ZDホンダ
6,198税込6,818
1個
3日以内出荷
LOWER HALF CA*T1*   40520402730ZC ホンダLOWER HALF CA*T1* 40520402730ZCホンダ
6,198税込6,818
1個
3日以内出荷
LOWER HALF C*T16*   40520402730ZG ホンダLOWER HALF C*T16* 40520402730ZGホンダ
6,198税込6,818
1個
3日以内出荷
フィンガーグリップ ボール無 ラムマウントフィンガーグリップ ボール無ラムマウント
5,798税込6,378
1個
3日以内出荷
Finger-Gripはサイズ問わず様々なデバイスの取り付けに対応する汎用ホルダー。長さの異なる3種類のフィンガーが付属し、GPS端末やラジオ、Bluetoothスピーカーなど、通常のスマホホルダーでは固定できない厚みのあるデバイスにも柔軟に対応します。【製品詳細】商品内容・ホルダープレートx1・サポートバー(大・小)各x2・フィンガーバー(大・中・小)各x4・ラバーキャップx4・その他取付ネジ類(#8-32 x 1/2" ネジx2、#8-32 x 5/8" ネジx2、#8-32 x 3/4" ネジx2、#8-32ナイロックナットx2)ホルダー対応サイズ高さ: ~184.1mm(サポートバー使用時)横幅: 31.75~88.9mm厚み: 最大38.1mm色[カラー]:ブラックサイズ:ボール別重量[グラム]:218g材質[素材]:高強度複合材(High strength composite)内容量[数量]:1個特記事項:ボール部分が付属しません(用途に応じて適当なボールサイズのAMPSホールパターンジョイントが別途必要です)適合機種:2-Way Radios Amcrest ATR-22 【Brother/ブラザー】 RuggedJet Go 2035B RuggedJet Go 2055WB BaoFeng BF-888S BF-F8+ BF-F8【HP】 DMR-6X2 MURS-V1 UV-5R UV-82C UV-82【HP】 UV-82L UV-82X Baofeng Black UV-5R V2 GMRS-V1 UV5RA UV-5X3 Yellow BF-F9 V2 【Garmin/ガーミン】 Alpha 100 Astro 900 System Delta Sport XC Delta Upland XC Delta XC eTrex Touch 25 eTrex Touch 35 eTrex Touch 35t GPSMAP 66 シリーズ inReach Explorer+ inReach SE+ Montana 700 Montana 700i Montana 750 Montana 750i PRO Control Sport PRO 【Honeywell/ハネウェル】 CT40 【Midland/ミッドランド】 75-822 EX37VP HH50B LXT118 LXT118VP LXT500VP3 LXT535VP3 LXT560VP3 LXT600VP3 LXT630VP3 LXT633VP3 X-Talker T10 X-Talker T20 X-Talker T31VP X-Talker T35VP X-Talker T51VP3 X-Talker T55VP3 X-Talker T61VP3 X-Talker T65VP3 X-Talker T71VP3 X-Talker T75VP3 X-Talker T77VP5 Spot X TYT DM-UVF10 MD-2017 MD-280 MD-380 MD-380G MD-390 MD-446 Q1 TC-2000A TC-3000A TC-3000B TC-5000 TC-7000 TC-8000 TH-446 TH-6200 TH-F5 TH-F7 TH-UV6R TH-UV818 TH-UV8R TH-UVF1 TH-UVF8D TH-UVF9 TH-UVF9D TK-918 TK-928 TK-938 TYT-777 TYT-800 W700 X1 X2 Venterior VT-FF001/E VT-FF002 VT-FF003 VT-FF04 Wouxun KG-659E KG-699E KG-703E KG-819 KG-828 KG-829 KG-928 KG-939 KG-958 KG-959 KG-968 KG-988 KG-D2000 KG-D900 KG-D901 KG-UV66 KG-UV8D KG-UV9D KG-UV9K KG-UVA1 KG-V55 KG-WT18 【Yaesu/ヤエス】 FT-25R FT-270R FT2DR FT-4VR FT-4XR FT-60R FT-65R FT-70DR FT-70DR VX-6R 【Zebra/ゼブラ】 TC21 TC26 EC30
材質高強度複合材(High strength composite)ブラックサイズボール別
ラベル C-497 Happy HaLLoween カミイソ産商 カミイソ産商ラベル C-497 Happy HaLLoween カミイソ産商カミイソ産商
2,198税込2,418
1袋(300点)
4日以内出荷
金箔押し。
寸法(mm)45×51
ラベル C-537 HAPPY HALLOWEEN カミイソ産商 カミイソ産商ラベル C-537 HAPPY HALLOWEEN カミイソ産商カミイソ産商
999税込1,099
1袋(300点)
4日以内出荷
ラベルは商品のアイキャッチで販売につなげます。
寸法(mm)40×40
ラベル C-538 HAPPY HALLOWEEN 大 カミイソ産商 カミイソ産商ラベル C-538 HAPPY HALLOWEEN 大 カミイソ産商カミイソ産商
1,998税込2,198
1袋(300点)
4日以内出荷
ラベルは商品のアイキャッチで販売につなげます。
寸法(mm)70×70
ラベル C-544 HAPPY HALLOWEEN アソート カミイソ産商 カミイソ産商ラベル C-544 HAPPY HALLOWEEN アソート カミイソ産商カミイソ産商
2,398税込2,638
1袋(300点)
4日以内出荷
2つの柄が楽しめるアソートタイプ(1シート10枚各柄5枚)。
材質紙(その他)寸法(mm)50×50
ラベル C-540 Let's HaLLoween Party カミイソ産商 カミイソ産商ラベル C-540 Let's HaLLoween Party カミイソ産商カミイソ産商
1,898税込2,088
1袋(300点)
4日以内出荷
電子レンジ対応。絶縁金箔使用。
寸法(mm)40×30
ラベル C-545 HAPPY HALLOWEEN 帯 小サイズ カミイソ産商 カミイソ産商ラベル C-545 HAPPY HALLOWEEN 帯 小サイズ カミイソ産商カミイソ産商
979税込1,077
1袋(100点)
4日以内出荷
ラベルは商品のアイキャッチで販売につなげます。
寸法(mm)230×20
GC キャピラリカラム DB-1 ヤマト科学GC キャピラリカラム DB-1ヤマト科学
169,800税込186,780
1本
4日以内出荷
無極性(100%ジメチルポリシロキサン) 優れた汎用カラム 低ブリード 溶媒洗浄可能 USP PHASE G2に相当 Low Thermal Mass用カラム
用途最もスタンダードな無極性のカラム仕様インチケージ:-
【S14】 YOKO TAKEUCHI HAPPINESS FLOWER CALENDAR 2026 永岡書店【S14】 YOKO TAKEUCHI HAPPINESS FLOWER CALENDAR 2026永岡書店
1,000税込1,100
1冊
4日以内出荷
話題のフラワーアーティストであり、フォトグラファーでもある竹内陽子のフラワーコーディネートカレンダー。風水カラーの花々が、あなたの毎日を艶やかに彩ります。毎月の飾る方角や色についての風水ワンポイントアドバイス付き。飾るだけで「幸せ」を呼び込みます。六曜・二十四節気・雑節、月の満ち欠け、翌月のマンスリーカレンダー付き。書き込み部分もゆとりがあり、デザイン性と機能性を兼ね備えています。(B4ヨコ/タテ257×ヨコ363ミリ)
判型B4ヨコページ数28ジャンルカレンダー著者名竹内陽子(写真)/アフロ(写真)初版年月2025/09/10
mt Morris&Co. Pure Willow Boughs Egghell/Chalk cottamt Morris&Co. Pure Willow Boughs Egghell/Chalkcotta
579税込637
1個(1個)
4日以内出荷
英国の美しきデザイン、William Morris(ウィリアム・モリス)とのコラボレーション。
寸法(mm×m)幅50×7
GC キャピラリカラム HP-1 ヤマト科学GC キャピラリカラム HP-1ヤマト科学
179,800税込197,780
1本
4日以内出荷
無極性(100%ジメチルポリシロキサン) 優れた汎用カラム「業界標準」 溶媒洗浄可能 Low Thermal Mass用カラム
用途低分子量アルコール向け(< C5) USP Phase G2に相当仕様インチケージ:-
フィンガーグリップ&AMPSラウンドベースセット(標準アーム) 1インチボール ラムマウントフィンガーグリップ&Sラウンドベースセット(標準アーム) 1インチボールラムマウント
11,980税込13,178
1個
4日以内出荷
色[カラー]:ブラックサイズ:1インチボール重量[グラム]:472g材質[素材]:高強度アルミニウム(Marine-grade aluminum)、高強度複合材(High strength composite)内容量[数量]:1個特記事項:この商品はBサイズ(1インチボール)規格となります。他のボールサイズとの互換性はありません。適合機種:2-Way Radios Amcrest ATR-22 【Brother/ブラザー】 RuggedJet Go 2035B RuggedJet Go 2055WB BaoFeng BF-888S BF-F8+ BF-F8【HP】 DMR-6X2 MURS-V1 UV-5R UV-82C UV-82【HP】 UV-82L UV-82X Baofeng Black UV-5R V2 GMRS-V1 UV5RA UV-5X3 Yellow BF-F9 V2 【Garmin/ガーミン】 Alpha 100 Astro 900 System Delta Sport XC Delta Upland XC Delta XC eTrex Touch 25 eTrex Touch 35 eTrex Touch 35t GPSMAP 66 シリーズ inReach Explorer+ inReach SE+ Montana 700 Montana 700i Montana 750 Montana 750i PRO Control Sport PRO 【Honeywell/ハネウェル】 CT40 【Midland/ミッドランド】 75-822 EX37VP HH50B LXT118 LXT118VP LXT500VP3 LXT535VP3 LXT560VP3 LXT600VP3 LXT630VP3 LXT633VP3 X-Talker T10 X-Talker T20 X-Talker T31VP X-Talker T35VP X-Talker T51VP3 X-Talker T55VP3 X-Talker T61VP3 X-Talker T65VP3 X-Talker T71VP3 X-Talker T75VP3 X-Talker T77VP5 Spot X TYT DM-UVF10 MD-2017 MD-280 MD-380 MD-380G MD-390 MD-446 Q1 TC-2000A TC-3000A TC-3000B TC-5000 TC-7000 TC-8000 TH-446 TH-6200 TH-F5 TH-F7 TH-UV6R TH-UV818 TH-UV8R TH-UVF1 TH-UVF8D TH-UVF9 TH-UVF9D TK-918 TK-928 TK-938 TYT-777 TYT-800 W700 X1 X2 Venterior VT-FF001/E VT-FF002 VT-FF003 VT-FF04 Wouxun KG-659E KG-699E KG-703E KG-819 KG-828 KG-829 KG-928 KG-939 KG-958 KG-959 KG-968 KG-988 KG-D2000 KG-D900 KG-D901 KG-UV66 KG-UV8D KG-UV9D KG-UV9K KG-UVA1 KG-V55 KG-WT18 【Yaesu/ヤエス】 FT-25R FT-270R FT2DR FT-4VR FT-4XR FT-60R FT-65R FT-70DR FT-70DR VX-6R 【Zebra/ゼブラ】 TC21 TC26 EC30
材質高強度アルミニウム(Marine-grade aluminum)、高強度複合材(High strength composite)ブラックサイズ1インチボール
EGIMARU NEO OITA(エギマルネオ大分) BREADEN(ブリーデン)EGIMARU NEO OITA(エギマルネオ大分)BREADEN(ブリーデン)
1,398税込1,538
1個
5日以内出荷から6日以内出荷
先進のベストバランス「EGIMARU NEO大分」 他社が、コマーシャル性能だけで競い合い、「産まれては消える」を毎シーズン繰り返している中、BREADEN 「EGIMARU NEO大分」シリーズは2002年デビューから現在まで生産を続けています。これは、「EGIMARU NEO大分」が常に先進のアイデアと性能で進化し、改良を重ねてエギングシーンをリードし続け、現在にあっても圧倒的なアドバンテージで疾走し続け、そのポリシー・性能、そして絶対的釣果が、違いの解るアングラー達のHOTな支持と全幅の信頼を頂いているからに他ありません。スローシンキングボディを前提として量産性・採算性に不利で困難な発泡ウレタン素材を国産で量産し、ボディ全体が持つ浮力、重心設定をルアーとして求められる性能に採り入れ、高次元でのベストバランスを実現しました。 *ボディに硬質発泡ウレタンを採用。多くのエギが中空プラスチックボディを採用する中で、EGIMARUは当初より硬質発泡ソリッドボディを採用しています。それにより、他社エギよりもスリムなボディ形状となっており、ロングキャストや小さな力でのクイックなアクションが可能となっています。特にビッグエギシリーズでは、その差が謙著です。またボディバランスに非常に優れているため、シャクリ後のフォール姿勢への移行がスムーズで、安定したフォール姿勢を演じます。(プラスチックボディ製品でありがちなフォールでのふらつきがありません)*シチュエーション別コンセプトの提案。EGIMARUシリーズは、shallow、softfall、freefall、deep、superdeep、ultradeep、kajyo-Dと全7種類で、ショアからのエギングだけでなく、オフショアからのボートエギングまでのあらゆるシチュエーションに対応しています。これにより、シンカーへの穴あけや鉛によるウェイトアップ等のバランスを崩しがちな個人でのチューニングをすることなく、どんなシチュエーションにおいても、最も有効にイカへのアプローチが可能となっています。*感度。軽量カーボンカンナシャフトの採用により、テール部分を限りなく軽量に設計しています。テ硬質発泡ソリッドボディとの相乗効果によりボディの慣性は非常に小さく、イカがエギにそっと触れただけでも大きな反発となって表れ、更には烏賊がEGIMARUに忍び寄る気配さえも伝達してしまいます。その信号はラインを通じて伝達され、アングラーの感性を刺激します。他社には追随できないこれらのアドバンテージで、EGIMARUはどんなシチュエーションにおいても、最も釣れる「餌木」として君臨し続けます! <先進のボディバランス>エギマルのスリムシェイプボディはクイックなアクションを演出するだけでなく、唯一キャスティングエギとして安定した飛行姿勢で抜群の飛距離を発揮します。しかも硬質発泡のソリッドボディ&カーボンカンナシャフトは、従来のプラスチックエギでは実現不可能な「アクション」 「フォール」 「感度」 をハイレベルで実現します。 <シチュエーション毎の専用サイズ設定>同じサイズのボディで異なったフォールバランス(ウエイト位置・ウエイトサイズの違う)が存在。shallowタイプは、藻場の上をデッドスローフォールで誘うことを可能とし、freefallタイプは比較的浅場や、無風の時などいわゆる釣り易いシチュエーション向きで、フリーフォールでもナチュラルにフォールを決めてくれる為、スレたイカをも魅了してしまいます。deepタイプはチューン無しのノーマルな状態でヘビィウエイトなシンカーを装備し急速フォールすることで、強風時やdeep狙いでベストバランスを発揮します。さらにはsuperdeep、ultradeepをラインナップに追加し、オカッパリだけでなく、ボートエギングまでをも徹底的にカバー。あらゆるシチュエーションにおいて、専用設計されたエギマルが名人級のハイテクニックを引き出します。 <ポリシー>生産コストの安価な生産地で、中空のプラスチックに鉛やタングステンのシンカーをセットして、流行りのエギのアクションやフォールスピード・姿勢を模造したつもりでもそれは単に表面的な模造にすぎず、日本古来より烏賊との駆け曳きを繰り返す事で得た膨大な量のノウハウを凝縮した餌木の奥深さとは程遠いモノ、ロープライスエギでは味わえない感動がエギマルでは味わえます。BREADENではあえて、コストに捕らわれずに国内工場で、永年に渡り烏賊漁で培われたエギ製造技術・ノウハウと先進のエギングスタイルのコラボレートである最強のエギ 「エギマル」 をリリースし、突き詰めたレベルでその威力をみなさんに体感して頂きます。 <ソリッドボディ>それともう一つはボディの素材です。品質の均一化が困難で量産に不向きとされながら、絶対的メリットをもった硬質発泡ソリッドボディ(プラスチックボディのように空気層で浮くのではなく、材質自身の浮力を持つ)を採用している事です。この浮力を持った硬質発泡素材のもたらす効果は、ジャークからステイやフォールへの姿勢の移動がナチュラルな事やステイや水平ドリフトといった姿勢をキープする上級テクニックを駆使する際、烏賊に違和感を与えない絶妙な水平気味で若干尻上がりの姿勢を安定して実現してくれる事などが挙げられます。それから、浮力を持った空気層との二重構造で構成されたプラスチックエギは、どうしてもヘッドとテールなどボディの外側にウエイトが集中してしまい、イカが静かにタッチしてもボディ自体が反発が鈍く、アタリを逃してしまう(気づかないでエギをかじられていた)のに対して、エギマルのソリッドボディはボディ全体が浮力を持っている為に外力に対して反発力(跳ね返そうとする力)が強く、更に軽量カーボンカンナシャフトとの相乗効果で、敏感すぎるほど圧倒的に感度に優れている為、エギボディをかじられる前にアタリをキャッチできたり、「今までこんなにアタリをにがしていたのか!?」と驚嘆する程です。これらは近代エギングの上級テクニックを実現する為に必要となるだけでなく、烏賊漁を職業とする漁師の永年に渡り培ってきた重要なノウハウ(キーワード)でもあります。
用途3.5号パワークラスのレギュラーロッドでも十分使用可能な引き重り感の軽減、シャープなダート、空気抵抗を最小に抑え飛行姿勢を安定させる事で実現した抜群の飛距離は、今までの4.0号クラスエギには無かった高性能です。寸法(mm)120自重(g)22モデルfreefall号数4号
Bridal Casual shallow plate230 アデリア(石塚硝子)Bridal Casual shallow plate230アデリア(石塚硝子)
5,798税込6,378
1セット(2個)
5日以内出荷
こだわりのレストラン、印象に残るウェディングシーンを創る”HARE”の器です。
形状丸皿食器の種類洋食器高さ(mm)33
のぼり旗 Halloween(魔女) No.SNB-2879 W600×H1800 トレードのぼり旗 Halloween(魔女) No.SNB-2879 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800
のぼり旗 Happy Halloween! No.SNB-2877 W600×H1800 トレードのぼり旗 Happy Halloween! No.SNB-2877 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800
のぼり旗 Halloween Sweets No.SNB-2878 W600×H1800 トレードのぼり旗 Halloween Sweets No.SNB-2878 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800
のぼり旗 Halloween!(ピンク地イラス No.SNB-2882 W600×H1800 トレードのぼり旗 Halloween!(ピンク地イラス No.SNB-2882 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800
のぼり旗 Halloween(城シルエット) No.SNB-2880 W600×H1800 トレードのぼり旗 Halloween(城シルエット) No.SNB-2880 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800
のぼり旗 HAPPY HALLOWEEN 字小 No.GNB-2828 W600×H1800 トレードのぼり旗 HAPPY HALLOWEEN 字小 No.GNB-2828 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800
のぼり旗 Halloween クロスステッチ紫 No.GNB-3428 W600×H1800 トレードのぼり旗 Halloween クロスステッチ紫 No.GNB-3428 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800
のぼり旗 HAPPYHALLOWEENアメコミ No.GNB-3431 W600×H1800 トレードのぼり旗 HAPPYHALLOWEENアメコミ No.GNB-3431 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800
のぼり旗 Halloweenクロスステッチ紫橙 No.GNB-3429 W600×H1800 トレードのぼり旗 Halloweenクロスステッチ紫橙 No.GNB-3429 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800
のぼり旗 HAPPYHALLOWEEN 集合 No.GNB-3430 W600×H1800 トレードのぼり旗 HAPPYHALLOWEEN 集合 No.GNB-3430 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800
のぼり旗 HAPPY HALLOWEEN 字大 No.GNB-2827 W600×H1800 トレードのぼり旗 HAPPY HALLOWEEN 字大 No.GNB-2827 W600×H1800トレード
2,998税込3,298
1枚
5日以内出荷
様々な業種・商品に利用できるデザインを豊富に取り揃えています。
用途周囲に対してのアピール、商品情報などの周知に。仕様チチ仕立て材質ポンジ寸法(幅W×高さH)(mm)600×1800