HDMIイーサネットチャンネル(HEC)対応。オーディオリターンチャンネル(ARC)対応。3D対応。DeepColor対応。3重シールド構造。金メッキ端子。無鉛ハンダ・OFC電材使用
用途コネクタ形状:HDMI(タイプA/メス)-HDMIマイクロ(タイプD/オス)。コネクタサイズ:HDMI(タイプA/メス):W約20.5 x H約11.3 x D約37.5 mm HDMIマイクロ(タイプD/オス):W約10.2 x H約7.2 x D約33.6 mm。ケーブル直径:約5mm色ゴールドケーブル長(m)0.07長さ(cm)7プラグ金メッキシールド3重シールドオーディオ機能ARC対応対応解像度4K/30p対応イーサネット対応対応変換タイプメス - オスコネクタ1HDMI(タイプA/メス)コネクタ2マイクロHDMI(タイプD/オス)HDCP対応非対応