ケルヒャー4日以内出荷
この内部洗浄用ヘッドは、65mm以上の開口部を持つドラム缶や容器の内部洗浄が行えます。24Vの低電圧電動モーターにより、驚くほど軽量で、一定の回転速度を提供します。ノズルは2つの軸を中心に一定の速度で回転し、容器の隅々まで届きます。
全長(mm)(取り付け)915質量(kg)4.9周波数(Hz)50‐60電圧(V)24能力スループット:3000(l/h)温度(℃)最大90ノズル1/4回転速度(min-1[r.p.m])19最大圧力(bar)(許容)140駆動方式電動タンク寸法(mm)開口部:最大65接続サイズ(高圧)G3/8″