三菱電機(1件のレビュー)当日出荷
接続パイプΦ100mm。プラスチックボディ。低騒音大風量形・耐湿仕様。本体薄形設計(150mm)。カウンターローテーション(二重反転)送風機採用。風逆流防止シャッター付。天吊金具付。風量強弱2段切換。電源速結端子接続(専用スイッチP-03CSW3別売)。温度ヒューズ付(モーター内蔵)。過大電流防止ヒューズ付。1ピース構造。垂直取付け可能。ドレン配管不要。側面着脱式
羽根径(Φmm)95質量(kg)2.2電圧(V)100消費電力(W)【強】7.6/8.2(50Hz/60Hz)、【弱】3.5/3.8(50Hz/60Hz)電源単相騒音値(dB)【強】39/41.5(50Hz/60Hz)、【弱】34/37.5(50Hz/60Hz)外形寸法(高さH×幅W×奥行D)(mm)150×195×500風量(m3/h)【強】100/106(50Hz/60Hz)、【弱】57/66(50Hz/60Hz)