用途コンクリート穴あけ専用仕様集じんシステムDX01付、ハツリ可能、ビット別売付属品集じんシステムDX01、サイドグリップ・ストッパポールセット内容本体のみ※バッテリ・充電器別売質量(kg)4.3(バッテリー装着時)色青電圧(V)直流18回転数(min-1[r.p.m])0~950打撃数(min-1[回/分])0~4700本体寸法(長さL×幅W×高さH)(mm)443×88×293(160mmビット装着時)モーターハイパワーブラシレスモータ穴あけ能力(mm) 鉄工13穴あけ能力(mm) 木工27機能作業切替:ハツリ可能・木/鉄 穴あけ可能(要別売品)、防じん・防水:APT、集じん機能、トルクリミッタバッテリーリチウムイオンバッテリー(別売)シャンク形状SDSプラスシャンク回転数(min-1[回/分])0~950穴あけ能力(mm)コアビット54適合バッテリーBL1860B穴あけ能力(mm)ダイヤモンドコアビット65関連資料(3.2MB)振動3軸合成値(m/s2)15.0(ハンマドリル)、11.4(ハンマ)商品タイプ本体のみ1充電当たりの作業量コンクリート穴あけ:10.5mm 約72本(深さ60mm)※数値は参考値です。バッテリの充電状態や作業条件によって異なります。