仕様カム指定記号:無指定適合-適合機種-形状-文字内容-品名照光セレクタスイッチ規格UL、CE、TUV-R、UKCA、CCC保護構造端子部:IP20、パネル前面:IP65ボタン形状-端子形状Push-in式ボタン色-定格絶縁電圧(V)600ランプ電圧(V)AC/DC24照光種別LED保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガ)使用周囲温度(℃)-25~60(ただし、氷結しないこと)、照光ユニット-25~50取付穴径(Φmm)22.3(0~+0.4)接触抵抗(mΩ)50以下(初期値)ハンドル色-耐振動(耐久)30Hz、片振幅1.5mm耐振動(誤動作)5~55Hz、片振幅0.5mm接点材質銀接点定格通電電流(A)10鍵不抜仕様-操作部形状矢形回路-鍵-耐電圧(V)充電部と非充電部間:AC 2500・1分間ハウジング色-使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)50以上(1段コンタクトブロック使用時)、10以上(2段コンタクトブロック使用時)電気的寿命(万回)50以上(1段コンタクトブロック使用時)、5以上(2段コンタクトブロック使用時)/負荷条件AC220V 3A(AC-15)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000