カテゴリ
- 制御機器(11)
- 配管・水廻り設備部材(11)
- コンプレッサー・空圧機器・ホース(4)
- 学童・教育用品(1)
絞り込み
ブランド
エコロジープロダクト
「idec apw tw」の検索結果

TWシリーズ パイロットライトΦ22(平形 APW1形 LED)
IDEC(和泉電気)(3件のレビュー)¥1,198~税込¥1,318~1個当日出荷から31日以内出荷保護構造はIP65(IEC 60529)形状丸取付穴径(Φmm)22光源LED保護構造IP65シリーズAPWシリーズ
TWシリーズ パイロットライトΦ22(丸形 LED)
IDEC(和泉電気)(4件のレビュー)¥1,098~税込¥1,208~1個当日出荷から31日以内出荷保護構造はIP65(IEC 60529)形状丸取付穴径(Φmm)22光源LED保護構造IP65材質(リング)アルミニウム
ハンドバルブ ユニオンストレート 2方弁
PISCO(ピスコ)(30件のレビュー)¥879~税込¥967~1個当日出荷から9日以内出荷機器への空気圧入力を開閉します。用途チューブとチューブの接続ポート数2使用流体空気材質ロック爪/ステンレス開放リング・キャップレバー/ポリアセタール(POM)チューブ/ポリウレタン又はナイロンガイドリング・金属本体・スプール/黄銅(無電解ニッケルメッキ)弾性体スリーブ・Oリング/ニトリルゴム(NBR) 樹脂本体/ポリブチレンテレフタレート(PBT)形状ユニオンストレート使用温度範囲(℃)0~60使用圧力範囲(MPa)0~0.9使用真空圧力(kPa)-100
ハンドバルブ ユニオンストレート 3方弁
PISCO(ピスコ)(15件のレビュー)¥949~税込¥1,044~1個当日出荷から8日以内出荷機器への空気圧入力を開閉します。3方弁は閉じた時に出力側(機器)の残圧を排気します。ポート数3使用流体空気形状ユニオンストレート使用温度範囲(℃)0~60使用真空圧力(kPa)-100
ボールバルブ ユニオン
PISCO(ピスコ)(20件のレビュー)¥1,698~税込¥1,868~1個当日出荷機器への空気圧入力を開閉します。水を流すことができます。チューブサイズに合った有効断面積を確保します。使用圧力範囲(MPa)0~0.9形状ユニオン使用温度範囲(℃)0~60使用流体空気/水使用真空圧力(kPa)-100バルブ種類ボールバルブ
ボールバルブ ストレート
PISCO(ピスコ)¥1,698税込¥1,8681個当日出荷ワンタッチ継手内蔵型閉止弁。 機器への空気圧入力を開閉します。 使用チューブサイズに合った有効断面積が確保できます。 本体材質にPPSを採用。水を流すことも可能。用途ねじとチューブの接続(締付タイプ)使用流体空気/水使用真空圧力(kPa)-100形状ストレート使用温度範囲(℃)0~60使用圧力範囲(MPa)0~0.9ねじの種類Rバルブ種類ボールバルブ
小型ボールバルブ 外・内ネジ型
(73件のレビュー)¥939~税込¥1,033~1個当日出荷赤いハンドルとクロームメッキボディーが美しく、開閉がスムーズな小型のボールバルブです。用途コンプレッサー等の空圧機器に接続方式外、内ネジ型使用流体水、油、空気バルブ種類ボールバルブ最高使用圧力(MPa)0.68形状外、内ネジ型材質(本体)黄銅使用温度範囲(℃)0~80接続R×G口径タイプストレート型接続方向ストレート型
青銅ストップ弁【JIS10K】
大和バルブ¥4,998~税込¥5,498~1個当日出荷から3日以内出荷形状ストレート材質(本体)CAC406使用温度範囲(℃)-29~185規格JIS B 2011接続方式ねじ込み形接続Rc使用流体油・空気・脈動水・静流水・飽和蒸気ハンドル形状丸形バルブ種類ストップバルブ
ハンドバルブ ユニオンストレート 2方弁
(38件のレビュー)¥668~税込¥735~1個当日出荷機器への空気圧入力を開閉する事が出来ます。用途エア流量調整に。使用圧力範囲(MPa)0.9使用温度範囲(℃)0~60ポート数2使用流体空気販売区分業務用
エースボール ストレート型 ワンタッチ接続型
アソー(2件のレビュー)¥2,398~税込¥2,638~1個当日出荷接続の省力化。ボールバルブと継手を一体化。流体抵抗極少。流体がほとんどストレートに通過するので、圧力損失及び流速流量等の損失は極少です。優れた機能美。鮮やかな赤いハンドルとクロームメッキの白いボディーが調和して、機器の機能と美観を高めます。開閉がスムーズで確実。トルクは軽く、ハンドルを90度廻すだけで、確実に開閉できます。ハンドル位置自由自在。使用する個所により、ハンドルの操作位置を自由に変更することができます。用途コンプレッサー等の空圧機器、小型ポンプ及び付属機器、船舶用・農業用機器、銅管配管用油圧機器、理化・医科機器、工作機械及び機器、其の他の産業機械・器具に形状ストレート材質(本体)黄銅流体水、油、空気使用温度範囲(℃)-10~80(凍結無き事)使用圧力(MPa)0.98以下最高使用圧力(MPa)0.98接続方式外ネジ×ワンタッチチューブ接続R×チューブ使用流体水、油、空気主な用途コンプレッサー等の空圧機器、小型ポンプ及び付属機器、船舶用・農業用機器、銅管配管用油圧機器、理化・医科機器、工作機械及び機器、其の他の産業機械・器具にハンドル形状レバー式バルブ種類ボールバルブ接続方向ストレート
600型 黄銅製ボールバルブ(レデューストボア)TKシリーズ
KITZ(キッツ)(35件のレビュー)¥2,298~税込¥2,528~1個当日出荷形状ストレート材質(本体)C3771BE規格JIS B0203最高使用圧力(MPa)4.12(常温の水、油、ガス)、0.98(飽和蒸気)接続方式ねじ込み形材質(ボール)C3771+Crめっき使用流体水、油、ガス、蒸気最高許容圧力(MPa)4.12(-29~38℃の水・油・ガス)、0.98(飽和蒸気(183℃))ハンドル形状レバー式材質(インサート)C3771BE材質(ジスク)C3771+Crめっき材質(ステム)C3531材質(ハンドル)SUS430材質(ボールシート)グラスファイバー入PTFE材質(ボディ)C3771材質(パッキン)グラスファイバー入PTFEクラス600型接続形状ねじ込み:JIS B0203ボア径レデューストボアバルブ種類ボールバルブ接続方向ストレート
ボールバルブ レデュースドボア ステンレス(SUS304)製 600型
(7件のレビュー)¥1,198~税込¥1,318~1個当日出荷レバーを90度に動かして開閉できるボールバルブです。用途配管資材に材質SUS304(SCS13A)最高使用圧力(MPa)4.12ねじの種類PT接続方式ねじ込み形使用流体水、オイル、空気ハンドル形状レバー式クラス600ボア径レデューストボアバルブ種類ボールバルブ接続方向ストレート
Φ22 TWシリーズ
IDEC(和泉電気)¥1,998~税込¥2,198~1個翌日出荷から31日以内出荷高電圧タイプのLED球が搭載可能になり、ダイレクトタイプの定格使用電圧が最大240Vまで対応可能になりました。丸形圧着端子の配線工数を大幅に削減。(パイロットライトのダイレクトタイプを除く)。ひとつで6色の役をこなすLED球(LSRD球)。これまで色ごとに分かれていたLED球を、1色のLED球で各色を表現できるようにしました。UL、CSA、TUV、CCC認証品。
TWNシリーズ パイロットライト Φ30(丸形 LED)
IDEC(和泉電気)(12件のレビュー)¥1,298~税込¥1,428~1個当日出荷から31日以内出荷保護構造はIP65(IEC 60529)保護構造IP65使用周囲温度(℃)-25~50(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)
LEDパイロットライト
(39件のレビュー)¥999~税込¥1,099~1個当日出荷光源にLEDを用いた商品になります。用途スイッチにつながれた機器の運転状態の確認に形状丸形(金属リング)取付穴径(Φmm)30.5(+0.5~0)光源LED球温度上昇40K以下強度(端子部)0.8N・m 15秒間使用周囲温度(℃)-20~55絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%耐温性40℃ 93% 96時間耐寒耐熱温度(℃)-40~70耐衝撃(m/s2)490耐振動10~55Hz、複振幅1.5mm標高(m)2000以下保護構造IP65防油形RoHS指令(10物質対応)対応販売区分業務用
ボールバルブ フルボア 黄銅製 600型
(404件のレビュー)¥1,198~税込¥1,318~1個当日出荷耐食性に優れた黄銅製です。用途配管資材に。材質(本体)黄銅最高使用圧力(MPa)4.1(常温の水・油・ガス)、1.0(150℃以下の水・油・ガス) ※ガスは可燃性・毒性を除く材質(パッキング)PTFE接続方式ねじ込み形使用流体水、油、ガス口径タイプフルボアハンドル形状レバー式クラス600バルブ種類ボールバルブ接続方向ストレート
JIS 10K青銅製玉形弁 Jシリーズ
KITZ(キッツ)(1件のレビュー)¥4,598~税込¥5,058~1個当日出荷から5日以内出荷形状ストレート材質(本体)青銅/CAC406(JIS規格品)使用温度範囲(℃)185以下最高使用圧力(MPa)1.4(120℃以下の清流水)、1.0(120℃以下の油、ガス、空気、脈動水)、1.0(飽和蒸気)接続方式ねじ込み形使用流体水、油、空気、蒸気、ガスJIS規格JIS B2011ハンドル形状丸形材質(ステム)Kメタル材質(パッキン)ノンアスベストクラス10Kバルブ玉形弁![エアー抜バルブAMF型 シンコー[継手]](//jp.images-monotaro.com/Monotaro3/pi/full/mono63670164-210325-02.jpg)
エアー抜バルブAMF型
シンコー[継手]¥1,298税込¥1,4281個当日出荷ホースを接続する為のニードル式ミニチュアバルブです。材質黄銅A25B7L150L217バルブ種類ニードル式ミニチュアバルブ
600型 黄銅製ボールバルブ(フルボア)
東洋バルヴ(33件のレビュー)¥2,898~税込¥3,188~1個当日出荷から4日以内出荷用途多目的・中圧汎用形状ストレート材質(本体)黄銅C3771BE最高使用圧力(MPa)(常温の水・油・ガス)4.1、(150℃以下の水・油・ガス)1.0接続ねじRc接続方式ねじ込み形材質(シート)PTFE使用流体常温水、油・燃料油、ガス、空気・圧縮窒素ガス、静流水(ヘッド揚程加圧式)最高許容圧力(MPa)(常温の水・油・ガス)4.1、(150℃以下の水・油・ガス)1ハンドル形状レバー式材質(Oリング)FKM材質(フタ)C3771BEクラス600材質(弁箱)C3771BE材質(弁棒)C3604BD(ニッケルめっき)ボア径フルボアバルブ種類ボールバルブ接続方向ストレート
SparkFun MicroMod Artemis Processor
SPARKFUN¥6,198税込¥6,8181個33日以内出荷Description。Leveraging the ultra powerful Artemis Module, the SparkFun MicroMod Artemis Processor is the brain board of your dreams. With a Cortex-M4F with BLE 5.0 running up to 96MHz and with as low power as 6uA per MHz(less than 5mW), the M.2 MicroMod connector allows you to plug in a MicroMod Carrier Board with any number of peripherals. Let's have a look at what this processor board has to offer! If you need Machine Learning capabilities, Bluetooth, I2C functionality to connect to all our amazing Qwiic boards, and more the Artemis Processor is the perfect choice for your MicroMod Carrier Board.。At the heart of SparkFun's Artemis Module is Ambiq Micro's Apollo3 processor, whose ultra-efficient ARM Cortex-M4F processor is spec'd to run TensorFlow Lite using only 6uA/MHz. We've routed two I2C buses, eight GPIO, dedicated digital, analog, and PWM pins, multiple SPI as well as QuadSPI, and Bluetooth to boot. You really can't go wrong with this processor. Grab one today, pick up a compatible carrier board, and get hacking!。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Artemis Processor Guide。Features。Artemis General Features。1M Flash / 384k RAM。48MHz / 96MHz turbo available。6uA/MHz(operates less than 5mW at full operation)。48 GPIO - all interrupt capable。31 PWM channels。Built in BLE radio and antenna。10 ADC channels with 14-bit precision with up to 2.67 million samples per second effective continuous, multi-slot sampling rate。2 channel differential ADC。2 UARTs。6 I2C buses。6 SPI buses。2/4/8-bit SPI bus。PDM interface。I2S Interface。Secure 'Smart Card' interface。FCC/IC/CE Certified(ID Number 2ASW8-ART3MIS)。Specific Peripherals made available on MicroMod Artemis:1x USB dedicated for programming and debug。1x UART with flow control。2x I2C。1x SPI。1x Quad-SPI。8x Fast GPIO。2x Digital Pins。2x Analog Pins。2x PWM。1x Differential ADC pair。Status LED。VIN Level ADC。Additional peripherals are available but are shared on dedicated MicroMod pins.アズワン品番67-0423-05
























![エアー抜バルブAMF型 シンコー[継手]](http://jp.images-monotaro.com/Monotaro3/pi/full/mono63670164-210325-02.jpg)